無負荷回転数(min-1[r.p.m])7000最大トルク(N・m)1288/15秒実用トルク範囲(N・m)350~950仕様正回転(2段階、約434N・m/5秒(3400min-1)、約950N・m/5秒(7000min-1)、逆回転(2段階、約380N・m/5秒(3700min-1)、約1017N・m/5秒(7200min-1))付属品PT1/4カプラー 、防塵ゴムキャップ全長(mm)181質量(kg)2.14タイプツインハンマー差込角(mm[inch])12.7(1/2)空気消費量(L/min)150使用空気圧力(MPa)0.62空気接続口PT1/4使用エアーホース内径(Φmm)9.5販売区分業務用