センセカ(旧グライシンガー)47日以内出荷
丈夫なステンレススチール製突刺しプローブ。最適化設計・加工されたプローブ尖端による速い測定応答性。バックライト付3段表示ディスプレイ、ボタン操作で上下反転表示。電池残量表示、HOLD/Min/Max、オートパワーオフ機能。斬新、機能的なケースデザイン、堅牢、長電池寿命
測定範囲(℃)-70.0~+250.0精度-20~+100℃:±0.1℃±1digit、左記以外の範囲:±0.2%rdg±2digit材質(ケース)耐衝撃性ABS、ポリエステル(前面パネル)入力Pt1000保護等級IP54応答時間約4秒(水流0.4m/sにて)(90%)消費電流(mA)約0.4、バックライト使用時:約2電池寿命(時間)代表値>5000(連続使用、バックライトなし)ディスプレイ3段表示LCD、電池状態表示、飛散防止スクリーン、ボタンプッシュによる上下反転表示プローブステムステンレス製、Φ8×920mm動作温湿度範囲-20~+50℃、0~85%RH(結露なきこと)オートパワーオフユーザー設定が可能供給電源単三アルカリ電池×2(標準付属)測定周期約2回/秒