大和4日以内出荷
単1アルカリ乾電池使用時の電池寿命が3000時間と長寿命です。チェッカー機能(上下限判別機能)搭載しています。作業に合わせて表示部を最適角度に首振りできます。乾電池またはACアダプター(オプション)の2ウェイ電源です。安定速度が向上(メーカー比30%向上)しました。
用途定量詰め、欠品チェックに。付属品単1形乾電池×4本(モニター電池)材質計量本体:鉄製(載台カバーのみステンレス製)、指示計:樹脂製幅(mm)354高さ(mm)116~136種類台はかり電源(V)単1乾電池×4本(付属)、またはACアダプター(別売)全高(mm)784~804センサーロードセル方式外形寸法(幅W×奥行D×高さH)(mm)354×636×784~804検定国家検定品表示形式デジタル載台寸法(mm)350×500防塵防水性能IP52準拠(ACアダプタ使用時はIP50準拠)風袋引方法ワンタッチ風袋引き機能付きひょう量単位kg