SSエルピープラスヤマト産業4日以内出荷
新JIS規格対応品です。溶断用調整器に逆火・逆流を防止する乾式安全器を付属しました。二次側圧力は、所定圧力以上に昇圧できない安全構造を採用しております。壊れやすい圧力計を保護するカバー付です。スパナ式なので容器取付時に専用工具不要です。圧力計取付ネジ部は、テーパーシール方式(NPT1/4)を採用しております。
質量(kg)2.1使用圧力(MPa)二次側:0.01~0.15接続入口:W22.5-14山(左)LP用、出口:Φ9.5ホース口(M16×1.5(左)オネジ)使用ガスLPG低圧圧力計(MPa)0.2標準流量(m3/h)2(P1=0.5MPa、P2=0.05MPa)一次側圧力(MPa)0.5~1.56関連資料(0.45MB)