YAMAWA(ヤマワ/彌満和製作所)5日以内出荷
適切な全長により確実外部給油が可能で、良好なめねじ加工を実現します。「独自のねじ逃げ形状」と「コーティングの効果を最大限に発揮する表面処理技術」により、低トルク化と溶着を防止します。従来より溝幅を広くし、高い油剤供給効果により潤滑性、冷却性がアップしました。特殊コーティング+被加工材に適した母材を採用したことにより42HRC以下の中硬度鋼材やステンレス鋼へも適応します。
用途通り穴加工用。被削材:中炭素鋼、高炭素鋼、合金鋼、調質鋼(25~40HRC)、ステンレス鋼に。トラスコ品番711-4928材質高速度工具鋼:コバルトハイス(HSS-Co)全長(mm)63ピッチ(mm)0.7呼び寸法M4溝数5下穴径(Φmm)3.72シャンク長(mm)36ねじ長さ(mm)7精度G7食付き部の山数4山表面処理コーティング首下長(mm)21シャンク径(mm)5RoHS指令(10物質対応)対応シャンク四角部(mm)4加工ねじメートルねじシャンク四角部長さ(mm)7精度表記G級