ワット数53W〈E39口金〉材質(本体)PBT-GF30%周波数50/60Hz共用消費電力(W)(100V)53/(200V)52/(242V)52耐雷サージ12kV(コモンモード) ランプきょう体をアースとした場合定格寿命(時間)40000(光束維持率80%)入力電流(A)(100V時)0.53/(200V時)0.28/(242V時)0.25材質(グローブ)ポリカーボネート仕上白色塗装使用温度範囲(℃)-20~+35 適合器具への取付時の周辺温度質量(g)1010点灯方向垂直点灯(水平取付け不可)入力電圧(V)100~242対応仕様アイエリアライト:H801口金E39電球の種類LEDグリーン購入法適合