用途屋内用仕様IEC規格整合品、防爆構造記号:灯具本体=ExdIIBT6X、厚生労働省型式検定合格品寸法(mm)埋込穴:410×1260材質/仕上本体:鋼板、枠:鋼板、前面パネル:強化処理ガラス(フロスト)、仕上色:白色質量(kg)37.4使用温度範囲(℃)-20~+40消費電力(W)(100V)86.0、(200V/242V)83.0入力電圧(V)100~242平均演色評価数(Ra)83周波数50/60Hz共用色温度(K)5000相当光源色昼白色エネルギー消費効率(Lm/W)固有:(100V)102.6、(200V/242V)106.3LED寿命(時間)60000(光束維持率97%)定格光束(Lm)8830エコロジー商品省エネ