用途屋内・屋外用仕様水素ガス対応、IEC規格整合品、防爆構造記号:灯具本体=ExdeIIB+H2T6(d:ランプ室、e:本体内部端子箱)、厚生労働省型式検定合格品材質/仕上本体:アルミ押出材/グレイ(マンセルN7)、保護カバー:硬質ガラス、仕切板:ステンレス鋼板(SUS304)/白色、パイプ:ステンレス鋼管(SUS304)/グレイ(マンセルN7)、位置ボックス:アルミダイカスト/グレイ(マンセルN7)(4方出・プラグ3個付)質量(kg)15.3使用温度範囲(℃)-20~+40周波数(Hz)50/60共用消費電力(W)(100V)44.0、(200V)45.1、(242V)46.8入力電圧(V)100~242保護等級IP65色温度(K)5000光源色昼白色エネルギー消費効率(Lm/W)固有:(100V)128.6、(200V)125.4、(242V)120.9光束(Lm)5660LED寿命(時間)60000(光束維持率90%)適合ランプ電源内蔵形直管LEDランプ(BLD-40N)演色指数(Ra)83耐雷サージ10kV(コモンモード)