質量(g)970種類サインボード用HSタイプ(屋外用)使用温度範囲(℃)-20~+40 セード併用不可(屋外用)消費電力(W)72(100V)、71(200V)、71(242V)口金E39本体アルミダイカスト相関色温度(K)5000全光束(Lm)10500ビームの開き(°)1/2:108平均演色評価数(Ra)83ビーム光束(Lm)6800仕上白色塗装グローブ種別ポリカーボネート最大光度(cd)3500光源色昼白色エネルギー消費効率(Lm/W)固有:147.8(200V)、147.8(242V)、176.5(200V)光源寿命LED:60000時間(光束維持率80%)電球の種類LEDワット数63Wエコロジー商品省エネ