ナリカ9日以内出荷
透明セパレートカップで反応のようすがよく見える。セロハン(ビスキングチューブ)を利用したダニエル電池。学校にある100mLビーカーにダニエル電池用セパレートカップと電極板をセットし、溶液を入れればダニエル電池ができます。ダニエル電池用セパレートカップは透明なので、溶液や電極などのようすがよく見えます。溶液の量が少なめで、片付けも簡単です。ボルタ電池の実験もできます。
仕様必要試薬量:各40mL付属品低電圧実験モジュール:豆電球型LED(低電圧タイプ)セット内容ダニエル電池用セパレートカップ(アクリル樹脂製)、Oリング2個、電極板ホルダー、銅板、亜鉛板、セロハン(ビスキングチューブ)Φ28.6×約250mm、低電圧実験モジュール、直流電流計(プチメーター)CT-V、直流電圧計(プチメーター)CT-A型式DT-M寸法(mm)低電圧実験モジュール:250×110×200測定範囲直流電圧計(プチメーター)CT-V:±25.0V(±5.00レンジ切替ON/OFF機能付)、直流電流計(プチメーター)CT-A:±500mA±3.0A(オートレンジ切替)品番低電圧実験モジュール:B10-2632-01、直流電圧計(プチメーター)CT-V:A05-7065、直流電流計(プチメーター)CT-A:A05-7060本体寸法(mm)直流電圧計(プチメーター)CT-V:53×21×15、直流電流計(プチメーター)CT-A:53×21×15負荷電圧(V)[低電圧実験モジュール]電子オルゴール:1.2~3.6、LED:1.0~3.5、プロペラモーター:1.5~12負荷電流(mA)[低電圧実験モジュール]電子オルゴール:0.1~0.15、プロペラモーター:10~15