ADTECHNO(エーディテクノ)4日以内出荷
HDCP対応10.4型業務用液晶ディスプレイ・10.4型スクウェア(LEDバックライト)・様々なデジタル・アナログ入力信号に対応、HDMI(HDCP対応)/DVI-D/VGA/YPbPr/Sビデオ/ビデオ/音声・スピーカー搭載・VESAマウントインタフェース規格、FPMPMI75×75mm対応・ダウンスキャン表示機能搭載・壁掛け対応モデル:スタンド無しの省スペース設計
仕様VESA(FPMPMI):75×75mm(本体背面)、DPMS対応セット内容リモコン/専用Y.Pb.Prケーブル/Sビデオケーブル/VGAケーブル/ビデオ・オーディオケーブル×3/取扱説明書質量(g)約900(本体のみ)規格SVGA (Super-VGA)電源AC100V50/60HzDC12V適合規格FCC/PSE(ACアダプタ)/RoHS本体寸法(mm)260×200×40(突起物を除く)接続方式HDMI(HDCP対応)、DVI-D、Y.Pb.Pr、VGA保存温度(℃)-20~60入力信号HDMI(HDCP対応)/DVI-D/Y.Pb.Pr/VGA/Sビデオ/ビデオ×2/音声(ステレオ)/DVIコネクタピンはDVI-Iですが、DVI-D信号のみ対応となります。最大消費電力(W)10以下(パワーセーブ時1以下)コントラスト比500:1解像度800×600視野角140°/110°(H/V)走査周波数(水平)31.5~87.5走査周波数(垂直)60.0~75.0Hz入力端子HDMI(HDCP対応)/ Y.Pb.Pr(BNC)/ ビデオ1(BNC)※Y.Pb.Pr/ビデオ入力にRCA端子で接続する場合は、別途「BNC~RCA変換アダプタ」をご用意ください対応信号NTSC/PAL/SECAMスピーカー1W×2(ステレオ)出力信号音声(ステレオ)動作温度(℃)0~50色(本体)ブラックアスペクト比4:3モニターサイズ10.4型スクエアVESA対応対応輝度(cd/m2)250