用途【ポスターの交換方法】上下2辺のフレームを開き、ポスターとアクリルカバーを片側に差し込むようにセットし、上下2辺のフレームを閉めアクリルカバーを固定します。※パネルの開閉はフレーム中央部を持ってください。※ポスター交換方法の詳細は「ご利用ガイド(動画)」をご覧ください。【アルミ製のスマートコーナー】コーナーに樹脂キャップを使用していないので、カラー・質感が看板全体で統一されています。従来に比べ、よりポスターを際立たせることができます。【安全設計のステイ金具】TOKISEIオリジナルのステイ金具(開き止め金具)はサビにくくて頑丈なステンレス製です。更に看板本体を折りたたんだ時も指を挟まない安全設計になっています。【特注サイズも製作可能】自社工場で生産しているので、1台からでも特注サイズで製作可能です。(別途お見積もり)材質本体フレーム=アルミ押出し材/アルマイト仕上(ブラック)、表面カバー=アクリル(透明)1.5mm厚、面板=アルミ複合板(白)3mm厚幅(mm)333質量(kg)5.2色ブラック高さ(mm)790奥行(mm)440