用途【10秒ポスター交換『マグネロック』機構】TOKISEIオリジナルのポスター交換機構『マグネロック』(特許取得済み)により約10秒でポスターを交換できます。【ポスターの交換方法】ポスターの交換は、上部2個のマグネット化粧ビスを取り外し、面板とアクリルカバーの間にポスターが動かなくなるまで上から差し込み、化粧ビスを留めるだけです。詳しくは解説動画をご覧ください。【パンフレット配布に便利なケース付き】A4サイズを3つ折りにしたパンフレットがぴったり入る透明ケースが付属しています。屋外用は雨を防ぐフタ付ケースになっています。(防水仕様ではありません)またケースは脱着式になっているので、もしケースが破損してもケースのみ購入して頂き、取り換え可能です。【アームキャスター】A型看板の移動を補助するキャスターです。(TOKISEI製のA型看板にのみ取り付け可能)材質フレーム=アルミ押出し材/アルマイト仕上、レール=アルミ押出し材/アルマイト仕上、面板=アルミ複合板(白)3mm厚+アクリル板透明2mm 下辺アンダーバー付、化粧ビス=Φ20アルミ/アルマイト仕上 (シルバー)、磁石=ネオジウム磁石、ケース部/塩ビ/厚1.5mm、背面レール部/アルミ押出材(シルバー)幅(mm)1230質量(kg)9.1色シルバー高さ(mm)595奥行(mm)570