用途【高級感があるフレームレス構造】縁がないフレームレス構造なので、ポスターの端まで美しく見せることができます。またポスターサイズに拘らず、フォトパネルのように写真をお洒落に飾ることもできます。【ポスターの交換方法】ポスターの交換は、四隅の化粧ビスを取り外し、面板とアクリルカバーの間にポスターをセットして化粧ビスを留めるだけです。【面板の色とフレームカラーは3種類】面板の色とフレームカラーの組み合わせは3パターンからお選び頂けます。1フレームシルバーX面板白 2フレームシルバーX面板黒 3フレームブラックX面板黒からお選びください。【アームキャスター】A型看板の移動を補助するキャスターです。(TOKISEI製のA型看板にのみ取り付け可能)材質フレーム=アルミ押出し材/アルマイト仕上(シルバー)、面板=アルミ複合板(白)3mm厚+アクリル板透明2mm、化粧ビス=アルミ/アルマイト仕上幅(mm)985質量(kg)6.3色シルバー高さ(mm)595奥行(mm)395