ATEN3日以内出荷
CS18208は、1組のコンソール(USBキーボード、USBマウス、HDMIモニター)から最大8台のHDMIコンピューターへ効率的にアクセスし操作できる製品です。
HDMIポートを搭載したコンピューター8台とUSB3.1Gen1デバイス2台を、1箇所のUSBコンソールから切り替えて操作可能。カスケード接続対応-CS18208は最大3段階の接続で最大512台※1のコンピューターを操作可能。VideoDynaSyncTM(EDID記憶機能)-ブート時のEDID問題を回避し、ポート切替時に解像度を最適化。EDIDExpertTM(EDIDエミュレーション)機能搭載-自動/手動で適切なEDIDモードを選択可能。解像度-最大4KDCI(4096×2160@60Hz)。データ転送速度SuperSpeed5GbpsのUSB3.1Gen1ハブ(2ポート)を搭載。オーディオ対応-ベースレスポンスに優れた2.1chサラウンドオーディオ出力。HDオーディオ対応※2。コンピューターの選択方法-プッシュボタン、ホットキー、OSD、RS-232Cコマンド。KVMおよびUSB周辺機器は個別切替に対応※3。2段階のユーザーアクセス制御(アドミニストレーター/ユーザー)でセキュリティを強化。ブロードキャストモード-選択されたすべてのサーバーに対してコマンド(ソフトウェアのインストールやアップグレード、システム全体のシャットダウンなど)を一斉送信し、同一の操作を同時に実行。すべてのコンピューターを監視できるオートスキャンモード対応。コンソールマウスポートエミュレーション/バイパス機能により、大半のマウスドライバーと多機能マウスに対応。多言語キーボードマッピング-日本語、英語(アメリカ/イギリス)、ドイツ語(ドイツ/スイス)、フランス語、スペイン語、イタリア語、ロシア語、ハンガリー語、スウェーデン語、韓国語、中国語(繁体字/簡体字)対応。Mac/Sunキーボードエミュレーション対応※4。ホットプラグ対応。HDMI準拠、HDCP2.2準拠。マルチプラットフォーム対応-Windows、Linux、Mac、Oracle社SPARC(Sun)。ファームウェアアップグレード対応。マルチメディアやワイヤレスタイプのキーボード/マウスに対応。。注意:。※1CS18208がカスケード接続できるのはCS18208のみです。※2HDMIチャンネルを介したHDオーディオは、個別切替に対応していません。※3個別切替機能は、マウスエミュレーションモードが有効である場合にのみサポートされます。※4PC/ATキーボードでもキーの組み合わせでMacキーボードの特殊キー入力が可能。Mac用キーボードも使用可能です。(Windowsマシンでは特殊キーが効きません)
仕様【ポート選択】OSD・ホットキー・プッシュボタン・RS-232Cコマンド、【エミュレーション】キーボード/マウスUSB、【スキャンインターバル】セット内容HDMIケーブル(1.8m)×2、USB3.0ケーブル(1.8m)×2、オーディオケーブル(1.8m)×2、ファームウェアアップグレードケーブル(1.8m)×1、フットパッドセット(4個入り)×1、電源アダプター×1、電源コード(1.8m)×1、ユーザーガイド×1スイッチポート選択プッシュボタン×8・リセットピンホール型スイッチ×1・ファームウェアアップグレードスライドスイッチ×1ケース質量(kg)3.11消費電力DC5V:8.66W:66BTU材質(ケース)メタルディスプレイHDMI解像度HDMI:4096×2160@60Hz動作環境動作温度0~40℃/保管温度-20~60℃/湿度0~80%RH、結露なきことコネクタコンソールポートHDMIメス×1(Black)、USBType-Aメス×2、3.5mmオーディオジャックメス×2(Green、フロント×1、リア×1)・KVMポートHDMIメス×8、USB3.1Gen1Type-Bメス×8(Blue)、3.5mmオーディオジャックメス×8(Green)・ファームウェアアップグレードRJ-11メス×1(Black)・電源DC電源ジャック×1・USBハブUSB3.1Gen1Type-Aメス×2(Blue、フロント×2)ケース寸法(幅×奥行×高さ)(mm)432.4×214.3×44RoHS指令(10物質対応)対応接続台数ダイレクト8・最大512(カスケード接続)互換品番ビデオエクステンダーVE883、【ケーブル】AOC/HDMIケーブル2L-7D01H/2L-7DO2H-1/2L-7D03H・KVMケーブル2L-7D02UH、【アクセサリ】2K-0001/2K-0002/2X-EA12キーボード/マウスUSB