LANケーブルATEN22日以内出荷
カテゴリ6STP単線ケーブルです。一括遮蔽構造により、誘電電磁妨害に対する遮蔽効果があり、耐ノイズ特性に優れています。伝送速度は1Gbps(1000Mbps)を実現し、カテゴリ5eケーブルでは非対応の1000BASE-TXに対応しています。本ケーブルは十字介在使用により、優れた電気特性も有しています。コネクターは折れにくい構造である弓型のラッチを採用しているため、耐久性にも優れています。さらに、信頼性を高めるために、全数検査を実施。電磁波等のノイズの影響を受けやすい工場などの電源付近や病院などの医療現場等で使用する場合や、HDBaseT対応延長分配器やエクステンダーと併用して、信号を長距離送信する必要がある場合での使用に最適なケーブルです。誘電電磁妨害に対する遮蔽効果がある一括遮蔽構造による優れた耐ノイズ特性。十字介在使用による優れた電気特性。コネクターは耐久性に優れた弓型ラッチを採用。コネクターは銅テープ付、3ピース構造なので、優れた耐ノイズ特性。出荷前全数検査を実施。RoHS対応
長さ(m)55規格CAT6適合規格ケーブルANSI/TIA-568-C.2100Ω平衡ツイステッド・ペア・ケーブルカテゴリ6、JISX5150:2004、ISO/IEC11801:2002、JISC300560度傾斜難燃試験、RoHS指令適合・コネクターANSI/TIA-568-C.2カテゴリ6、ISO/IEC11801カテゴリ6、JISX5150、UL94V-0難燃ケーブル長(m)55コネクタネットワークRJ-45オス×2RoHS指令(10物質対応)対応互換品番KVMエクステンダーCE610・ビデオエクステンダーVE901、VE801、VE802、VE805R、VE812、VE813、VE814、VE901R、VE901T・ビデオマトリックススイッチャーVM3404H、VM3909H・ビデオ分配器/ビデオ延長分配器VS1814T、VS1818T