ATEN3日以内出荷
世界初MSTハブ内蔵DisplayPortKVMスイッチ。1台のUSBキーボード/マウス、DisplayPortまたはHDMIモニターで複数のコンピューターとUSBデバイス2台を操作可能。内蔵型MST(マルチストリームトランスポート)ハブにより、1つのDisplayPortソースからデュアルディスプレイ(DisplayPort/HDMI)に対応。MSTモード、スプリッタモード、およびシングルポートモードに対応。SuperSpeed5Gbpsデータ転送速度を備えた2ポートUSB3.1Gen1ハブ搭載。DisplayPortデュアルモード(DP++)テクノロジー:DisplayPort→HDMI/DVIDP++アダプター※1を介してHDMIとDVI信号に対応。ファームウェアアップグレード対応。ホットプラグ対応-本製品の電源を落とすことなく、コンピューターの取り付け/取り外しが可能。。鮮明なオーディオ/ビデオ体験。解像度-DCI4K(4096×2160@60Hz)、UHD4K(3840×2160@60Hz)。DisplayPort1.2およびHDCP2.2準拠。HDオーディオ対応(DisplayPortから再生する場合)※2。ベースレスポンスに優れた2.1chサラウンドサウンドシステム。。優れた操作感。コンピューター切替方法-プッシュボタン、ホットキー、マウス※3、RS-232制御。KVM、USB、オーディオは個別切替に対応。POD(PoweronDetection)-コンピューターの電源がOFFになった場合、電源が入っているコンピューターに自動切替。オートスキャンモード機能-全コンピューターのモニタリングが可能。。多才な互換性。キーボードエミュレーション/バイパス機能は、ゲームキーボードに対応。マウスエミュレーション/バイパス機能は、マウスドライバーと多機能マウスに対応。マルチプラットフォーム対応-Windows、Linux、Mac。多言語キーボードマッピング-日本語、英語、フランス語、ドイツ語対応。※コンピューターはDisplayPort1.2に準拠している必要があります。※1DP++(DisplayPortデュアルモード)では1台のディスプレイを使用する場合、アクティブアダプターは必須ではありません。ビデオソースのDP++(DisplayPortデュアルモード)との互換性に充てんが必要な場合は、アダプターのご使用を推奨いたします。※2DisplayPortから出力される音声は、個別切替に対応していません。※3マウスによるポート切替はマウスエミュレーションモードでのみ使用可能。3ボタンUSBホイールマウスのみ対応。※コンピューターからモニターまでの総ケーブル長(KVM含む)が、3m以内になるようにセットアップしてください。
用途1台のUSBキーボード/マウス、DisplayPortまたはHDMIモニターでコンピューターとUSBデバイス2台を操作可能仕様【ポート選択】プッシュボタン・ホットキー・マウス・RS-232制御、【エミュレーション】キーボード/マウスUSB、【スキャンインターバル】1~99秒(ユーザー設定)/5秒(デフォルト)材質(ケース)メタル/プラスチックディスプレイDisplayPort、HDMI解像度HDMI:4096×2160@60Hz動作環境動作温度0~50℃/保管温度-20~60℃/湿度0~80%RH、結露なきことRoHS指令(10物質対応)対応互換品番【ケーブル】DisplayPortケーブル2L-7D02DP/2L-7D03DP/2L-7D03DP-1/2L-7D04DPキーボード/マウスUSB