用途小売、倉庫、物流業、運送業、サービス、レストラン、工場、POSレジ、工作機械、計測機、ラベルプリンタなど性能PCS/45%、耐外光/20000Lux(最大)材質ABS規格CE、FCC、BSMI、VCCI、RoHS角度(°)(スキャン)テスト条件:Code39, 10mil/0.25mm, PCS 90%【前後方向】 ±10~30(±5)【左右方向】 ± 60(±5)定格電圧 DC V(動作)5設定方式設定用バーコード速度200スキャン/秒±10%消費電流(mA)(動作モード)120、(スタンバイモード)20寿命(スイッチ)百万回光源(nm)可視赤色光/635(LED)保存温度範囲(℃)-20~70有効読取幅(mm)80動作モードトリガモード、点滅モード、連続モード許容相対湿度(%)20~95(結露ないこと)使用環境条件【ESD保護】8Kコンタクトおよび12Kエアー、テスト後正常動作【落下テスト】1.5m高からコンクリート(スキャナのみ)編集(データ)プリフィックス、サフィックス、コード IDRoHS指令(10物質対応)対応感知距離(mm)(読み取り)90まで@20mil, PCS90%, Code39デバイスタイプリニアCCDセンサー動作温度範囲(℃)0~50