充電式アングルインパクトレンチインガソール・ランド3日以内出荷
特許出願中のインラインバッテリーデザインは他のインパクトレンチが入ることのできない、従来型のラチェットレンチや素手で作業していた場所に対応可能。人間工学デザインから生まれたハンドルと快適なグリップでラチェットと同じリーチを実現。スチール強化アルミニウムで作られた耐久性の高いハンマーケースと非常にタフなナイロン筐体は、高さ1.8mからの度重なる落下や各種薬剤への耐久性を備えます。メンテナンス可能なヘッドが長寿命をサポート。数箇所のクイックスクリューをはずすだけで内部にアクセスすることができ、部品とツール交換のコストを節減。電池のグレードアップで約1.6倍の稼働時間を確保。
長さ(mm)439幅(mm)77高さ(mm)72(バッテリー含む)差込角(sq.)1/2適合バッテリーBL2012トラスコ品番821-7927セット内容1/2インチピンドライブインパクトツール、充電器、BL2012リチウムイオンバッテリー×2、ケース質量(kg)2.27無負荷回転数(min-1[r.p.m])0~1900ソケット差込角(mm)12.7(1/2インチ)充電時間(分)50打撃数(min-1)3000RoHS指令(10物質対応)対応再生紙使用マーク適合