質量(g)約560消費電力(W)【オンモード時】13以下、【スタンバイモード時】0.2以下角度調整範囲【横置き時】フリーストップ(約75~約16度)/筆記時推奨角度 16度、【縦置き時】約70度本体寸法(幅W×奥行D×高さH)(mm)356×10.8×221.7(最薄部:4.8)コントラスト比100000:1最大解像度1920×1080解像度1920×1080保証期間本体:3年間応答速度1msスピーカー1.5W×2色(本体)ブラック端子【背面】USB Type-C×2(外部電源供給/DisplayPort信号入力機能対応)最大輝度(cd/m2)300モニターサイズ15.6インチパネル駆動方式有機EL(OLED)ブルーライトカットEye Care認証取得リフレッシュレート(Hz)60角度調節可