LEDデスクライト_クランプ固定式サンワダイレクト当日出荷
・クランプ固定して使用可能なデスクライト・LED幅は80cmでのワイドサイズでしっかりとデスクを照らします。・フレキシブルアームで手元や必要な場所にLEDを調節できます。・調光は5段階で、昼白色/電球色/温白色/中間色/白色と使用シーンによって色を変えることが可能です。・ハンドセンサー付きで、手をかざすだけで電源ON/OFFできます。
色黒使用温度範囲(℃)約-10~40消費電力(W)約24電源AC電源ケーブル長(m)約1.8使用範囲クリップ:約5.5アーム長さ(mm)約37色温度(K)約3000~5500照度(Lx)約1800、机から40cmを離れるところ光束(Lm)約1100LED寿命(時間)約30000アームフレキシブルLED使用数(個)112粒調光方式5段階電球の種類LED調光の可否可