サンワダイレクト3日以内出荷
ネット接続不要でバックアップを取ることができます。※アプリのインストールにはネット接続が必要です。iPad/iPhoneを充電しながら使えるカードリーダー。Androidスマートフォンでの使用も可能です。iPadの「ファイル」アプリに対応。分割画面機能を使えば、microSDの画像を直接メールなどに張り付けることができます。寝ている時でも充電しながら大容量のデータのバックアップができる。純正のACにつなげて使用できるので、いつも充電しているように充電ケーブルをiPhoneに繋げるだけでバックアップが取れます。接続するだけで自動でバックアップができるので他のアプリを起動しながら使用できます。PC用のカードリーダーとしても使用できる。純正のケーブルとACアダプタを使うので安心して使える。接続すると自動でバックアップを行い、重複してのバックアップを行わないのでスムーズにデータをmicroSDへ移行することができます。
セット内容製品本体、取扱説明書、保証書【USBハブ】対応OS【Android】12, 11, 10, 9, 8.1, 8【iOS】16, 15, 14.5, 14, 13, 12【mac】macOS(Ventura) 13, macOS(Monterey) 12, macOS(BigSur) 11, macOS 10.15, macOS 10.14, macOS 10.13, macOS 10.12, OS X 10.11, OS X 10.10, OS X 10.9, OS X 10.8, Mac OS X 10.7, Mac OS X 10.6【Windows】11, 10, 8.1, 8, 7対応機種Windows 搭載(DOS/V)パソコン、NEC PC98-Nシリーズ、Apple Mac シリーズiPhone15/iPhone15Plus/iPhone15Pro/iPhone15ProMax/iPhone13/iPhone13Pro/iPhone13ProMax/iPhone13mini/iPhone12/iPhone12Pro/iPhone12ProMax/iPhone12miniiPhone 11/iPhone 11 Pro/iPhone 11 Pro Max/iPhone XS/iPhone XS Max/iPhone XR/iPhone XiPhone 8/iPhone 8 Plus/iPhone 7/iPhone 7 Plus/iPhone SE/iPhone 6s/iPhone 6s PlusiPad(第6世代)、iPad(第5世代)、iPad Air(第3世代)、iPad Air 2、iPad Air、iPad mini(第5世代)、iPad mini 4、iPad Pro(12.9インチ 第3世代)、iPad Pro(11インチ)、iPad Pro(12.9インチ第2世代)、iPad Pro(10.5インチ)、iPad Pro(12.9インチ)、iPad Pro(9.7インチ)※USBポートを装備し、1つ以上の空きがあること。※上記以外の環境ではUSB2.0で動作します。対応メディアmicroSDカードスロットmicroSDカード通信速度5Gbps, 480Mbps, 12Mbps, 1.5Mbps