サンワダイレクト3日以内出荷
講義や講演、結婚式の2次会やイベントなどに手軽に持ち込み、簡単にセッティングができる拡声器スピーカーとマイクのセットです。スピーカーは最大180Wの高出力で屋内環境で約2300~2500m2程度での使用に最適です。ワイヤレスマイク2本を同梱しており自由に移動しながらの同時使用が可能です。別売りの有線マイクを追加することで最大マイク3本まで同時利用することが可能です。ワイヤレスマイクはB型帯域に割り当てられた5波の中から1波を選択して利用できますので周波数が重なった場合も手軽に変更が可能です。 ※同梱のワイヤレスマイクはA/Bタイプの2種類あり、それぞれ異なる5波の周波数からのチャンネルを選ぶことができます。詳しくは取扱説明書をご確認ください。市販のダイナミックマイク(有線)も接続できる標準的なマイク入力端子(Φ6.3mm標準ジャック)を搭載。ギターなどの音響機器・楽器を接続できる6.3mm標準ジャックを搭載。マイクミキシング機能を搭載しており、外部入力からの音楽などをスピーカーから出力することができます。 カラオケスピーカーとして利用したり、結婚式の2次会やパーティーなどでバックミュージックと共にアナウンスを流したりできます。再生音楽に合わせてLEDライトが変化するライトショーモードを搭載。パーティーなどを盛り上げる演出が可能です。※設定でLED点灯をOFFにもできます。電源は通常の家庭用コンセントで使用できるAC電源と持ち運び時も使える内蔵バッテリー駆動の2WAYに対応。Bluetoothに対応しておりスマートフォンなどからの音楽再生が可能。同時に拡声出力もできます。USBメモリに保存されたMP3音楽データを再生可能です。※128GBまでのUSBメモリに対応しており、MP3オーディオ・ファイル(MP3形式、44.1kHz、128-320Kbps)のフォーマットに対応します。USBメモリへの録音モードも搭載。入力された音声を録音しUSBメモリプレーヤーモードで繰り返し再生することができます。AUX INを搭載。3.5mmステレオミニプラグ接続で外部機器などからアナログ音声入力ができます。光デジタル音声入力搭載。外部機器などから光デジタル接続で音声入力ができます。本体背面にマイクホルダーを装備。未使用時にマイクを一時保管できます。収納・保管や持ち運びにも便利な専用バッグ付き。。【ワイヤレスマイク部】。特定小電力無線局ラジオマイク(800MHz帯)規格に適合したワイヤレスマイクです。B型帯域を使用しており5波の中から1波を選択して利用できます。 2本のワイヤレスマイクはAタイプ、Bタイプと別れておりAタイプの中で周波数5チャンネルから1波を選択、Bタイプの中で周波数5チャンネルの中から1波を選択することができます。。注意。※スピーカー本体が約10分無音の場合、省電力のため電源がOFFになります。※マイクへの音声入力が約5分間無音の場合、省電力のため電源がOFFになります。。。。。。
仕様●トーン信号:30kHz●不要輻射:2.5μW以下型式【ワイヤレスマイク部】無指向性ダイナミックマイク質量(kg)【スピーカー】約15、【ワイヤレスマイク部】約0.14(電池含まず)サイズ【スピーカー部】ツイーター:2.0インチ(直径約55mm)電源(V)【スピーカー部】AC100~240 50/60Hz、内蔵リチウム電池(11.1V/8000mAh)電源【スピーカー部】AC100V~240V 50/60Hz適合規格Bluetooth Ver.5.0最大出力(W)【スピーカー】実用:180周波数(kHz)【ワイヤレスマイク部】±20(基準偏移)、±30(最大偏移)感度【ワイヤレスマイク部】-73±3dB対応機種Bluetooth 5.0、A2DPプロファイル対応のBluetoothデバイス、Bluetooth内蔵スマートフォン、iPad、iPhone、パソコンなど電源電圧(V)【ワイヤレスマイク部】DC1.5(単三乾電池×2)連続使用時間マイク使用で約20時間程度※LED機能OFF時周波数特性【スピーカー部】50~20000Hz、【ワイヤレスマイク部】806.125~809.75MHzインピーダンス【ワイヤレスマイク部】600Ωバッテリー内蔵リチウム電池充電時間【スピーカー部】約6時間電波形式【ワイヤレスマイク部】F3Eバッテリー容量(Ah)8バッテリー電圧(V)11.1保証期間購入日より6ヶ月送信出力【Bluetooth部】Class 2生産国中国電池寿命【ワイヤレスマイク部】約6時間(アルカリ乾電池使用時)スピーカーバスレフ型フルレンジスピーカー外部入力【スピーカー部】3.5mmステレオミニジャック×1、6.3mm標準ジャック×2(マイク用・楽器用)、光デジタル角形×1、USBポート(USBメモリ用)アンテナ【ワイヤレスマイク部】内蔵アンテナサイズ(mm)【スピーカー部】約W318×D343×H710、【ワイヤレスマイク部】W47.3×D47.3×23.3照射量(μW)【ワイヤレスマイク部】不要輻射:2.5以下通信距離(m)【Bluetooth部】最大約10(使用環境によって異なります。)周波数安定度【ワイヤレスマイク部】送信:10ppm以下発振方式【ワイヤレスマイク部】水晶制御PLLシンセサイザースピーカーサイズ(mm)【スピーカー部】直径約178(7インチ)オーディオコーデック【Bluetooth部】SBC電力(mW)【ワイヤレスマイク部】空中線:<10対応プロファイル【Bluetooth部】A2DP、AVRCP