電源タップ_タワー型サンワダイレクト(1件のレビュー)当日出荷
タワー型で差込口が側面に4方向3個口(合計12個口)並んでいる為、どこからでも差込むことができ便利です。USB-A充電ポートが2ポート、(合計3.1AA)Type-Cポート(最大3A)が1ポートあり、タブレットやスマホの充電ができます。一括ON/OFFできる集中スイッチ付きです。本体底面には滑り止めゴムが付いており、動きを低減できます。プラグはスイング式トラッキング予防絶縁キャップ付きなので、恐ろしい電気火災を予防できます。ブレーカー内蔵で、消費電力オーバー時は自動に電源が切れるので安心です。
仕様USBポート定格出力:DC5V、コードの種類(被ふく):底面に滑り止めゴム付/底面に壁掛け穴・仮固定穴付、コード仕上り外形寸法:4.3×7.6mm、コード導体サイズ:1.8mm2x2C VFFコード色ブラック規格PSE適合スイッチ一括集中スイッチ定格100V/14Aコンセント個数12コンセント形状2P/ノーマル電源コード(m)2機能二重被覆、スイングプラグ、絶縁キャップ付、耐トラッキングブレーカリセットスイッチ型ブレーカー機能付保護機能過電流保護機能アース端子なしマグネットなしUSBポート数3ポートプラグ形状スイングプラグUSBポート3.1A USB-A×2ポート(合計3.1A出力)/Type-C×1ポート(最大3A)間隔(mm)差込口:35雷ガードなし埃防止シャッターなし