カラー:赤・黄・緑・青・白。グローブ:耐衝撃性、耐熱性に優れたポリカーボネート樹脂。大型機器などに取り付ける際の視認性を確保。5色揃ったLEDラインアップ。色配列の組替えや増段がカンタンなユニット構造。FB型は大音量ブザー(93dB.typ at 1m)を内蔵(音量調整不可)。防塵・防噴流 IP54構造で、水気や塵埃の多い工場でも使用可能。オープンコレクタ対応で、PLC等での直接駆動が可能(DC24V仕様、AC仕様はNPNのみ対応)。欧州RoHS指令に対応。CE規格適合。UL認定部品(File No.215660)。縦取付け、横取付けなど、目的に応じて自由に設置可能。専用取付金具で簡単に取り付け可能。KC認証:KN61000-6-4、KN61000-6-2。FCC:Part15 Subpart B Class A