LANケーブル1本で完結するPoE(IEEE802.3af)対応と高度なネットワーク制御。標準的なPoE(Power over Ethernet / IEEE802.3af)給電に対応し、LANケーブル経由で電源供給とEthernet通信を同時に実現します。これにより、個別のAC電源やDC電源の確保が困難な屋外施設、工場内の高所、仮設現場などの環境において、配線工数を大幅に削減しつつ容易に設置が可能です。制御プロトコルは独自のSOCKET通信(PNSコマンド)に加え、汎用的なHTTPおよびHTTPS通信もサポートしており、PLCやPC、各種ネットワークシステムとのシームレスな統合を実現します。Ping死活監視機能によるネットワークインフラの状態異常検知と自律報知。ICMPのPing通信を利用して、ネットワークカメラ、ルーター、サーバーなどのIP機器を常時監視するPing死活監視機能を標準搭載しています。監視対象からの応答が途絶えた回線異常(リンクダウン)やデバイスのフリーズを自律的に検知し、上位システムを介さずに設定済みのLED発光や大音量ブザーで周囲の管理者へ即時報知します。通信復旧時にも自動で状態復帰の報知を行うため、システムダウンタイムの最小化に貢献します。3要素を組み合わせた多彩なLED発光と5種類のブザー鳴動による柔軟な報知パターン。HTTP(S)やSOCKET通信を用いたコマンド送信により、LEDの「点灯パターン(7種類)」「減光設定の有無」「半面点灯の有無」の3要素を自在に組み合わせた高度な発光制御が可能です。さらに、最大93dB(Typ.)の大音量ブザーは5種類の鳴動パターンと減音設定(-10dB)を備えており、緊急時の警告から平常時の状態通知まで、使用環境の騒音レベルや緊急度に応じた最適な情報伝達を実現します。LED 点灯パターン。消灯、低速回転(60回/分)、中速回転(120回/分)、高速回転(180回/分)、シングルフラッシュ(60回/分)、ダブルフラッシュ(90回/分)、トリプルフラッシュ(120回/分)、サインカーブ(20回/分)。ブザー 鳴動パターン。OFF、断続音(ピピピ)、断続音(ピーピー)、連続音(ピー)、高低音(ピポピポ)、スイープ音(ヒューン)。屋外の過酷な環境での使用に耐えうる高い防塵・防水・耐環境性能。保護等級IP66に加え、NEMA TYPE 4X, 13(正方向取付時)に適合する極めて高い防塵および防水性能を有しています。動作時の使用周囲温度は-20℃から+50℃まで幅広く対応しており、寒冷地から夏の直射日光が当たる屋外ゲート、粉塵が舞う土木・建設現場や製造工場まで、過酷な使用条件でも長期間安定して稼働する堅牢設計です。多様なIoT・セキュリティシステムと連携する実践的な使用シーン。AIカメラとの連携。スマート工場や立入禁止の危険エリアにおいて、AIカメラが人物の侵入や不安全行動を検知した際、ネットワーク経由で即座に連動し、光と音による強烈な警告を発して労働災害を未然に防ぎます。車番認証カメラとの連携。駐車場や物流倉庫のゲートに設置された車番認証カメラと連携し、事前登録された特定の車両が通過したタイミングで、離れた場所にいる警備員や現場スタッフへ到着を自動通知します。気象災害警報との連携。土木・建設現場や港湾施設において、自治体などの気象災害警報システム(大雨・強風・落雷など)と連動し、スマートフォンを持たない屋外作業員に対しても視覚と聴覚で確実な避難指示を伝達します。