PATLITE(パトライト/旧:春日電機)3日以内出荷
20段マルチカラーの多彩な表現でセンシング情報を可視化
種別積層信号灯材質PC色ボディ色:オフホワイト取付方式直付け段数20適合規格UL 508, CSA-C22.2 No. 14, EN 61000-6-4, EN 61000-6-2, EN IEC 63000, FCC Part 15 SubpartB Class A, ICES-003 Class A定格電圧(V)DC24動作種別点灯パターン:10パターン、ブザー:9種類(消音含む)外径(Φmm)60保護等級IP65(正方形取付)保存温度(℃)-30~+60光源LED取付場所屋内通信方式IO-Link リビジョン:1.1.3LED色全21色グローブ種別クリアグローブ使用周囲温度(℃)-20~+50ブザー音ブザー音色設定:全9音色 (消音も含む)/音量:0~100% (10%ステップ)取付方向正方向電圧許容範囲(V)DC18~30配線方式M12コネクタ点滅数(回/分)No.1:点灯, No.2:点滅(遅)30回/分, No.3:点滅(中)90回/分, No.4:点滅(速)120回/分, No.5:フラッシュ(遅)60回/分, No.6:フラッシュ(中)90回/分, No.7:フラッシュ(速)120回/分, No.8:グラデーション点滅(遅)30回/分, No.9:グラデーション点滅(中)90回/分, No.10:グラデーション点滅(速)120回/分音色No.1:消音, No.2:連続音(ピー) / 3,378Hz, No.3:断続音(ピピピ) / 3,378Hz, No.4:高低音(ピポピポ) / 2,016Hz&3,012Hz, No.5:スィープ音(ヒューン) / 1,000Hz-4,032Hz, No.6:連続音(ピー) / 3,378Hz 500ms ON / 500ms OFF, No.7:断続音(ピピピ) / 3,378Hz 500ms ON / 500ms OFF, No.8:高低音(ピポピポ) / 2,016Hz&3,012Hz 500ms ON / 500ms OFF, No.9:スィープ音(ヒューン) / 1,000Hz-4,032Hz 500ms ON / 500ms OFF使用周囲湿度(%RH)90以下、結露なきこと