カテゴリ
- 制御機器(1)
絞り込み
ブランド
- パトライト(PATLITE)
- OSG(オーエスジー)(5)
- NTツール(5)
- RS PRO(2)
- SMC(1)
- omron(オムロン)(1)
- テクノプラン(1)
- アキュレイト(1)
- Piece(1)
- 住友電工ハードメタル(1)
- アズピュア(アズワン)(1)
「phc-5」の検索結果

グローバル対応ACアダプタ
パトライト(PATLITE)¥5,998税込¥6,5981個当日出荷セット内容ACアダプタ本体 (入力:AC100V-240V 50/60Hz / 出力:DC24V・1.0A)、ACプラグ5種(UL(米国)/CCC(中国)/VDE(欧州)/KC(韓国)/UK(英国))、取扱説明書質量(g)ACアダプタ:123±15g、ACプラグ:UL約7g、CCC約7g、VDE約15g、KC約17g、UK約16g適合規格電気用品安全法(PSE)/UL Listed(FiLE No.E163743)/EN 60950-1 / GS Mark Certification/KC/CCC/BSMI/US Department of Energy(DOE) & California's Energy Efficiency Standards LEVEL Ⅵ/Natural Resources Canada(Nrcan) Energy Efficiency Regulations/Code of Conduct on Energy Efficiency of External Power Supply Version 5 (CoC Tier2)/FCC Part 15 Subpart B class B/EN 55032, EN 55024/RoHS指令 (EN50581)対応機種WDRシリーズ/WDX-5LRB型/WDX-6LRB型/NHシリーズ/NH-FVシリーズ/PHE-3FB2-RYG型/PHE-3FB3-RYG型/PHC-D08型/NBM-D88N型定格出力DC24V・1A取付場所屋内使用周囲温度(℃)0~40使用周囲湿度-10~70定格入力AC100V-240V 50/60Hz