カテゴリ

  • 制御機器(2)
    • 集積回路(IC)(2)
  • 学童・教育用品(2)
すべてのカテゴリ
絞り込み
ブランド
  • SPARKFUN
  • モノタロウ(7)
  • 共立電子産業(12)
  • XP POWER(123)
  • omron(オムロン)(159)
  • コーセル(21)
  • アクアテック(6)
  • パトス(2)
  • SMC(2,235)
  • VISHAY(416)
  • TRACO POWER(344)
  • RS PRO(331)
  • コガネイ(247)
  • SIEMENS(239)
  • 日本モレックス(molex)(214)
  • Panasonic(パナソニック)(143)
  • ParkerTAIYO(142)
  • シュナイダーエレクトリック(133)
  • オーム電機(131)
  • CKD(127)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「DC3V」の検索結果

特価
本日8月23日(日)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260821
キャンペーンコードのご利用方法※特価からの更なる割引はございません
4件中 14
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • 降圧DC/DCコンバータ 5V/3A SPARKFUN

    降圧DC/DCコンバータ 5V/3A

    SPARKFUN
    4,198税込4,618
    1個
    当日出荷
    DC8V~12Vを入力し、5V/3A(最大)を出力する降圧DC/DCコンバータです。優れた熱性能と保護機能を備え、入力が変化している間(バッテリーの充電/放電)でもUSBや5Vデバイスに電力を供給することができます。
    仕様●入力電圧:8~20VDC●出力電圧:5VDC●出力電流:3A(max)●出力電力:15W●静止電流:12.5mA●効率:89%●出力電圧精度:±1%●負荷調整:±2%●リップル:30mVp-pアズワン品番67-0397-97
  • 昇降圧DC/DCコンバータ 12V/3A SPARKFUN

    昇降圧DC/DCコンバータ 12V/3A

    SPARKFUN
    7,698税込8,468
    1個
    当日出荷
    DC8V~40Vを入力し、12V/3A(最大)を出力する工業用グレードの昇降圧DC/DCコンバータです。大きなヒートシンクと保護機能を備え、入力が変化している間(バッテリーの充電/放電)でも安定して負荷(12VルーターやWi-Fi機器など)に電力を供給することができます。
    仕様●入力電圧:8~40VDC●入力電流:1~6.8A●静止電流:25mA●効率:85%●出力電圧精度:±1%●ラインレギュレーション:±0.2%●リップル:100mVp-p●スイッチング周波数:160kHzアズワン品番67-0397-98
  • Raspberry Pi PoE+ HAT SPARKFUN

    Raspberry Pi PoE+ HAT

    SPARKFUN
    12,980税込14,278
    1個
    33日以内出荷
    Description。The Raspberry Pi PoE+ HAT is designed to replace the existing Raspberry Pi PoE HAT in all new and existing designs. Like the original, the PoE+ HAT allows you to power your Raspberry Pi using Power over Ethernet networks. The PoE+ HAT meets all the requirements of the IEEE 802.3af(802.3at Type 1, PoE+)specifications. This ups the power the network can supply from 15.4 watts(PoE)to 25.5 Watts(PoE+)over CAT5 cable.。No modification to the main Raspberry Pi board is needed for the PoE+ HAT to work but you will need to ensure that your Pi's software is up to date for all functionality to be available. The Raspberry Pi PoE+ HAT is fitted with a small fan that is controlled by the Raspberry Pi via I2C and will turn on and off automatically depending on the temperature of the main processor on your Pi.。Note:There is no Raspberry Pi included with this product. Your desired Pi will need to be purchased separately.。Features。Input voltage:37-57V DC, Class 2 device。Output power:5V DC/3.0A。Cooling:25mm×25mm brushless fan delivering 2.2CFM forprocessor cooling。Fully isolated switch-mode power supply。Fan control。Mechanically compatible with the existing Raspberry Pi PoE HAT
    アズワン品番67-0423-62
  • SparkFun Qwiic Motor Driver SPARKFUN

    SparkFun Qwiic Motor Driver

    SPARKFUN
    6,698税込7,368
    1個
    33日以内出荷
    。Description。The SparkFun Qwiic Motor Driver takes all the great features of the Serial Controlled Motor Driver(SCMD)and miniaturizes them, adding Qwiic ports for plug and play functionality. Boasting the same 4245 PSOC and 2-channel motor ports as the SCMD, the SparkFun Qwiic Motor Driver is designed to communicate over I2C to make setting up your next robotic project as fast and easy as possible! Utilizing our handy Qwiic system and screw terminals for motor and power hook-up, no soldering is required to connect it to the rest of your system.。With 1.2A steady state drive per channel(1.5A peak)and 127 levels of DC drive strength, this little Qwiic board is perfect for your small DC motor driver needs. Since the Qwiic Motor Driver is a 3.3V logic device, you'll need to use a logic level converter to interface to 5V.。The I2C address of the Qwiic Motor Driver is 0x5D and is jumper selectable to 0x58, 0x59, 0x5A, 0x5B, ... 0x63.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Need a custom board? This component can be found in SparkFun's A La Carte board builder. You can have a custom design fabricated with this component - and your choice of hundreds of other sensors, actuators and wireless devices - delivered to you in just a few weeks.。Get Started With the Qwiic Motor Driver Hookup Guide。Features。1.5 A peak drive per channel, 1.2 A steady state。Operates from 3 to 11 Volts with 12V absolute max。3.3V default VCC and logic。127 levels of DC drive strength.。Controllable by I2C or TTL UART signals。Direction inversion on a per motor basis。Global Drive enable。Exposed small heat sink shape。Several I2C addresses, default UART bauds available。Adjustable I2C Address:0x5D Default。2x Qwiic Connectors。。Documents。Schematic。Eagle Files。Board Dimensions。Hookup Guide。Arduino Library。Python Module。Github Hardware Repo
    アズワン品番67-0426-33
集積回路(IC)カテゴリ