カテゴリ
- 学童・教育用品(4)
絞り込み
ブランド
- SPARKFUN
- ORBIS WILL(オルビスウィル)(8)
- RS PRO(7)
- BIORAD(3)
- Orbisana Healthcare GmbH(3)
- SKF(日本エスケイエフ)(1)
- HP(日本ヒューレット・パッカード)(1)
- LIQUI MOLY(1)
- ラフアンドロード(1)
- オルビィス(1)
- carrozzeria(1)
- Dell Technologies(1)
- FSA(1)
「ORBIS」の検索結果

SparkFun MP3 Player Shield
SPARKFUN¥11,980税込¥13,1781個33日以内出荷Description。The SparkFun MP3 Player Shield is an awesome MP3 decoder with the capabilities of storing music files onto a run-of-the-mill microSD card, thus giving you the ability toadd music or sound effects to any project. With this board you can pull MP3 files from an microSD card and play them using only one shield, effectively turning any Arduino into a fully functional stand-alone MP3 player! The MP3 Shield utilizes the VS1053B MP3 audio decoder IC to decode audio files. The VS1053 is also capable of decoding Ogg Vorbis/MP3/AAC/WMA/MIDI audio and encoding IMA ADPCM and user-loadable Ogg Vorbis.。The VS1053 receives its input bitstream through a serial input bus(SPI). After the stream has been decoded by the IC, the audio is sent out to both a 3.5mm stereo headphone jack, as well as a 2-pin 0.1" pitch header.。This shield comes populated with all components as shown in the images and schematic; but it does not come with headers installed. We recommend the Arduino R3 Stackable Header Kit.。Features。3.5mm audio out jack。0.1" spaced header for speaker out。microSD card slotアズワン品番67-0422-08
BitZero V2 for Shapeoko
SPARKFUN¥42,980税込¥47,2781個33日以内出荷Description。The BitZero from Carbide 3D is a small accessory piece for your Shapeoko CNC machine meant to assist in finding the edges, or datums of the part you are milling. This part is an active probe, and when contacted to ground, communicates its pアズワン品番67-0428-98
Flat Cutter - 0.0312" Diameter, #122 3 Pack
SPARKFUN¥15,980税込¥17,5781個33日以内出荷Description。This is a three pack of flat mills from Carbide 3D that are perfect for fabricating flat or prismatic surfaces. Each mill in this pack features a cutting diameter of 0.0312 inches, a shank diameter of 0.125 inches, and a cutting length of 0.0625 inches. These cutters really are great for precision 3D machining and fabrication.。Each cutter is made of solid carbide to ensure long lasting use.。Features。Cutting Diameter:0.0312"。Cutting Length:0.0625"。Shank Diameter:0.125"アズワン品番67-0428-46
Flat Cutter - 0.25" Diameter, #201 2 Pack
SPARKFUN¥16,980税込¥18,6781個33日以内出荷Description。This is a two pack of flat mills from Carbide 3D that are perfect for milling flat or prismatic surfaces. Each mill in this pack features a cutting and shank diameter of 0.25 inches and a cutting length of 0.75 inches. These cutters really are great for specialized 3D machining and fabrication.。Each cutter is made of solid carbide to ensure long lasting use.。Note:If you are using these cutters with a Nomad, you will also need a 0.25in collet.。Features。Cutting Diameter:0.25"。Cutting Length:0.75"。Shank Diameter:0.25"アズワン品番67-0428-47