カテゴリ

  • 学童・教育用品(81)
  • 空調・照明・電設資材(5)
  • 制御機器(2)
  • パソコン/周辺機器(1)
絞り込み
ブランド
  • SPARKFUN
  • RS PRO(317)
  • MB Wear(129)
  • 三菱ふそう(70)
  • MECHANIX WEAR(46)
  • シーズン[作業服](32)
  • TAKAYAWORKWEAR(32)
  • カンコービズウェア(旧:シーユーピー)(31)
  • ARCOL(OHMITE)(28)
  • SKF(日本エスケイエフ)(26)
  • SWW (SMART WORK WEAR)(23)
  • EARTH POWER(19)
  • ホンダ(17)
  • VISHAY(13)
  • PUMA WORK WEAR(プーマワークウェア)(11)
  • トヨタ(10)
  • ユニット(7)
  • 日野自動車(7)
  • Wearever(7)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「WEAR」の検索結果

89件中 1~40件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • SparkFun ATX Power Connector Breakout Board SPARKFUN

    SparkFun ATX Power Connector Breakout Board

    SPARKFUN
    ¥849税込¥934
    1個
    5日以内出荷
    アズワン品番67-0420-04
  • Resistor 220 Ohm 1/4th Watt PTH SPARKFUN

    Resistor 220 Ohm 1/4th Watt PTH

    SPARKFUN
    ¥109税込¥120
    1個
    5日以内出荷
    Description。This is a 220 Ohm, 1/4th Watt, +/- 5% tolerance PTH resistor. Commonly used in breadboards and perf boards. We've opted for a new and more breadboard-friendly lead thickness(they're a bit thicker than our last ones).。Note:。Sold as singles.。Features。Tolerance:±5%。Power(Watts):0.25W, 1/4W。Composition:Carbon Film。Features:Flame Retardant Coating, Safety。Temperature Coefficient:0/ -400ppm/℃。Operating Temperature:-55℃ ~ 155℃。Package / Case:Axial。Size / Dimension:0.091"" Dia x 0.236"" L(2.30mm x 6.00mm)。Number of Terminations:2。Resistance:220 Ohms
    アズワン品番67-0421-76
  • SparkFun MicroMod Weatherキャリアボード SPARKFUN

    SparkFun MicroMod Weatherキャリアボード

    SPARKFUN
    1個
    欠品中
    仕様●タイプ:組込み(完成機能)●カテゴリ:センサー●機能:温度、湿度●使用IC/部品:-●プラットフォーム:MicroMod●タイプ:組込み(完成機能)アズワン品番68-2101-85
  • SparkFun Air Velocity Sensor Breakout - FS3000-1005 Qwiic SPARKFUN

    SparkFun Air Velocity Sensor Breakout - FS3000-1005 Qwiic

    SPARKFUN
    ¥17,980税込¥19,778
    1個
    33日以内出荷
    。Description。Need to keep track of the airflow in your data center or around your servers? How about making sure your HVAC and air control systems are functioning at full capacity? Well, the new SparkFun FS3000-1005 Air Velocity Sensor Breakout can help you with all that and more! It's super easy and super quick(Qwiic!)to hook up.。This breakout board is focused around Renesas' FS3000-1005, a surface-mount air velocity module with a range of 0-7.2m/s(0-16.2mph). It utilizes a MEMS thermopile-based sensor, features a digital output with 12-bit resolution and comprises a "solid" thermal isolation technology and silicon carbide coating to protect it from abrasive wear and water condensation.。We've written an Arduino library to help you get started quickly. You can download the library through the Arduino library manager by searching 'SparkFun Air Velocity' or you can get the GitHub repo as a .zip file and install the library from there.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with the Qwiic Air Velocity Sensor Breakout。Features。I2C address:0x28。Air flow speed:0 - 7.23 m/sec(0 - 16.17mph)。Accuracy:5 % of full scale flow range。12-bit resolution。Input Voltage:2.7-3.3V。Average current draw:10mA
    アズワン品番67-0427-58
  • Molex Flexible GNSS Antenna - U.FL Adhesive SPARKFUN

    Molex Flexible GNSS Antenna - U.FL Adhesive

    SPARKFUN
    ¥2,298税込¥2,528
    1個
    33日以内出荷
    Description。The Molex GNSS Flex antenna is a great option for basic GNSS applications and will work with any of our GNSS boards equipped with a U.FL at a fraction of the cost of many of its big brothers. This antenna supports GPS, Galileo, BeiDou, and GLONASS in three different frequency bands(1561 +/-3MHz, 1575 +/-3MHz, 1602 +/-3MHz).。The Molex Flexible GNSS Antenna has an incredibly small footprint at 40.40mm×15.40mm, while the adhesive pad is a bit bigger at 56.40mm×20mm. Even better, the antenna is only 0.1mm thick(or about the thickness of a piece of paper). Simply remove the backing and stick this to any surface, or leave the backing on(just be careful of the fragile U.FL connector).。Features。Cable length:50mm。Connector:U.FL。Radiation Pattern:Omnidirectional。Polarization:Linear。Weight:0.466 g。Mounting Style:Adhesive。Protocol:BeiDou, Galileo, GLONASS, GPS。Return Loss:< -8dB。Peak Gain(Max):1.1 dBi+。Efficiency:>74%。Input Impedance 50 Ohms
    アズワン品番67-0423-78
  • Kitronik MI:power Board V2 SPARKFUN

    Kitronik MI:power Board V2

    SPARKFUN
    ¥2,898税込¥3,188
    1個
    33日以内出荷
    Description。The MI:power board for the BBC micro:bit brings real portability to your wearable projects. The stylish, lightweight PCB is designed to fit snugly against the BBC micro:bit and features a built-in buzzer and 3V coin cell holder. This la
    アズワン品番67-0423-58
  • LilyPad LED Red 5pcs SPARKFUN

    LilyPad LED Red 5pcs

    SPARKFUN
    ¥1,098税込¥1,208
    1個
    33日以内出荷
    Description。This is a simple pack of five Red LilyPad LEDs that are still attached to one another, letting you snap the LEDs apart at your leisure to sew into clothing or whatever else you can dream up.。LilyPad is a wearable e-textile technology dev
    アズワン品番67-0422-37エコロジー商品省エネ
  • LilyPad LED Yellow 5pcs SPARKFUN

    LilyPad LED Yellow 5pcs

    SPARKFUN
    ¥999税込¥1,099
    1個
    33日以内出荷
    Description。This is a simple pack of five Yellow LilyPad LEDs that are still attached to one another, letting you snap the LEDs apart at your leisure to sew into clothing or whatever else you can dream up.。LilyPad is a wearable e-textile technology
    アズワン品番67-0422-38エコロジー商品省エネ
  • Conductive Thread Bobbin - 12m Smooth, Stainless Steel SPARKFUN

    Conductive Thread Bobbin - 12m Smooth, Stainless Steel

    SPARKFUN
    ¥2,498税込¥2,748
    1個
    33日以内出荷
    Description。This is 12 meters of smooth conductive thread spun from stainless steel fiber and wound on a plastic bobbin. Use it to sew up all of your e-textile projects. This small bobbin is a great way to get into wearable electronics without the upf
    アズワン品番67-0422-23
  • LilyPad LED Pink 5pcs SPARKFUN

    LilyPad LED Pink 5pcs

    SPARKFUN
    ¥999税込¥1,099
    1個
    33日以内出荷
    Description。This is a simple pack of five Pink LilyPad LEDs that are still attached to one another, letting you snap the LEDs apart at your leisure to sew into clothing or whatever else you can dream up.。LilyPad is a wearable e-textile technology d
    アズワン品番67-0422-34エコロジー商品省エネ
  • LilyPad LED Blue 5pcs SPARKFUN

    LilyPad LED Blue 5pcs

    SPARKFUN
    ¥999税込¥1,099
    1個
    33日以内出荷
    Description。This is a simple pack of five Blue LilyPad LEDs that are still attached to one another, letting you snap the LEDs apart at your leisure to sew into clothing or whatever else you can dream up.。LilyPad is a wearable e-textile technology d
    アズワン品番67-0422-36エコロジー商品省エネ
  • Interface Cable for RP-TNC to RP-SMA - 1m SPARKFUN

    Interface Cable for RP-TNC to RP-SMA - 1m

    SPARKFUN
    ¥2,398税込¥2,638
    1個
    33日以内出荷
    Description。This is a very simple 1m long Male RP-TNC to Male RP-SMA cable. We like to use this cable to connect our ultra high-frequency RFID antennas to an equally powerful reader board. This cable is perfect for extending pre-existing cables to give
    アズワン品番67-0420-29
  • SparkFun Nano Power Timer - TPL5110 SPARKFUN

    SparkFun Nano Power Timer - TPL5110

    SPARKFUN
    ¥2,398税込¥2,638
    1個
    30日以内出荷
    。Description。Sometimes we want our projects on, but sometimes we want to turn them off for a while to save power. The SparkFun Nano Power Timer will run while only consuming minimal power(approximately 35nA)and turn your project on after a set amount of time. When you are done polling your sensors, posting data to the web, writing to your logger, or planning world domination, your microcontroller can tell the Nano Power Timer to turn off the power. No more running your microcontroller all day when you only want to read the ambient temperature once per hour.。The TPL5110 delay is configured with the use of resistors. We've added a six-way DIP switch to select one of the five preinstalled resistors. The sixth switch is attached to a pad to add your own PTH(or SMD)resistor. The delays associated with the preinstalled headers are shown on the bottom of the board for quick setup. Additionally, you can select more than one switch to combine the resistors in parallel(up to 26 options not including the custom resistor), check out the hookup guide for a nice chart as to the total resistance and corresponding delay for each combination.。The Nano Power Timer can handle voltages between 1.8V and 5.5V as well as current up to 1.1A with times from 100ms to two hours(preconfigured settings range from 30s to 2h). You will find a button on the board which will allow you a quick override to the delay so you can turn your project on whenever you like.。Get Started with the SparkFun Nano Power Switch。Features。Supply Voltage:1.8V to 5.5V。Current consumption at 2.5V:35nA Typical(50nA Max)。Selectable Time intervals:100ms to 7200s(2 hours)。Timer Accuracy:1%
    アズワン品番67-0425-68
  • SparkFun High Precision Temperature Sensor - TMP117 Qwiic SPARKFUN

    SparkFun High Precision Temperature Sensor - TMP117 Qwiic

    SPARKFUN
    ¥4,898税込¥5,388
    1個
    26日以内出荷
    。Description。The SparkFun Qwiic TMP117 breakout is a high precision temperature sensor equipped with an I2C interface. It outputs temperature readings with high precision of ±0.1℃ across the temperature range of -20℃ to +50℃s with no calibration and a maximum range from -55℃ to 150℃. The SparkFun High Precision Temperature Sensor also has a very low power consumption rate which minimizes the impact of self-heating on measurement accuracy. Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard.。The SparkFun High Precision Temperature Sensor also includes programmable temperature limits, and digital offset for system correction. While the TMP102 is capable of reading temperatures to a resolution of 0.0625℃ and is accurate up to 0.5℃, the on-board TMP117 is not only more precise but has a 16-bit resolution of 0.0078℃!。To make this breakout even easier to use, we've written an Arduino library to help you get started "Qwiic-ly." Check the Documents tab above for more information.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。The TMP117 High Precision Temperature Sensor can also be automatically detected, scanned, configured, and logged using the OpenLog Artemis datalogger system. No programming, soldering, or setup required!。Need a custom board? This component can be found in SparkFun's A La Carte board builder. You can have a custom design fabricated with this component - and your choice of hundreds of other sensors, actuators and wireless devices - delivered to you in just a few weeks.。Get Started with the SparkFun High Precision TMP117 Hookup Guide。Features。Uses I2C interface(Qwiic-enabled)。Four selectable addresses。0x48(default), 0x49, 0x4A, 0x4B。16-bit resolution, 0.0078℃。High accuracy, digital temperature sensor。±0.1℃(max)from ?20℃ to 50℃。±0.15℃(max)from ?40℃ to 70℃。±0.2℃(max)from ?40℃ to 100℃。±0.25℃(max)from ?55℃ to 125℃。±0.3℃(max)from ?55℃ to 150℃。Operating temperature range。-55℃ to +150℃。Operating voltage range。1.8V to 5.5V。Typically 3.3V if using the Qwiic cable。Low power consumption。3.5μA(1-Hz conversion cycle)。150nA(shutdown current)。Programmable operating modes。Continuous, one-shot, and shutdown。Programmable temperature alert limits。Selectable averaging for reduced noise。Digital offset for system correction。NIST traceability。。Documents。Schematic。Eagle Files。Board Dimensions。Hookup Guide。Datasheet(TMP117)。Arduino Library。GitHub Hardware Repo
    アズワン品番67-0427-10
  • LilyPad LED White 5pcs SPARKFUN

    LilyPad LED White 5pcs

    SPARKFUN
    ¥999税込¥1,099
    1個
    33日以内出荷
    Description。This is a simple pack of five White LilyPad LEDs that are still attached to one another, letting you snap the LEDs apart at your leisure to sew into clothing or whatever else you can dream up.。LilyPad is a wearable e-textile technology developed by Dr. Leah Buechley and cooperatively designed by Leah and SparkFun. Each LilyPad piece was creatively designed with large sew tabs to allow them to be sewn into fabric. Various input, output, power and sensor boards are available. They're even washable(with special care)!。Note:。A portion of this sale is given back to Dr. Buechley for continued development and education in e-textiles.。Features。5.5mm x 12.5mm。Thin 0.8mm PCB
    アズワン品番67-0422-26
  • LilyPad LED Green 5pcs SPARKFUN

    LilyPad LED Green 5pcs

    SPARKFUN
    ¥999税込¥1,099
    1個
    33日以内出荷
    Description。This is a simple pack of five Green LilyPad LEDs that are still attached to one another, letting you snap the LEDs apart at your leisure to sew into clothing or whatever else you can dream up.。LilyPad is a wearable e-textile technology developed by Dr. Leah Buechley and cooperatively designed by Leah and SparkFun. Each LilyPad piece was creatively designed with large sew tabs to allow them to be sewn into fabric. Various input, output, power and sensor boards are available. They're even washable(with special care)!。Note:。A portion of this sale is given back to Dr. Buechley for continued development and education in e-textiles.。Features。5.5mm x 12.5mm。Thin 0.8mm PCB
    アズワン品番67-0422-35
  • LilyPad ProtoSnap Plus SPARKFUN

    LilyPad ProtoSnap Plus

    SPARKFUN
    ¥14,980税込¥16,478
    1個
    33日以内出荷
    Description。The LilyPad ProtoSnap Plus is a sewable electronics prototyping board that you can use to explore circuits and programming, then break apart to make an interactive fabric or wearable project. Programming the ProtoSnap Plus is easy with the free Arduino software you'll need to program the ATmega32U4 on LilyPad USB Plus at the heart of the board. Once you've installed the software, you'll be able to write and upload your own programs to the board, making it do almost anything you want.。At the center of the ProtoSnap Plus is the LilyPad USB Plus microcontroller, pre-wired to a LilyPad board including a LilyPad Light Sensor, LilyPad Buzzer, LilyPad Button Board, four pairs of colored LilyPad LEDs and a LilyPad Slide Switch. Because these components are connected together on the ProtoSnap board, you can test out your project ideas before you sew. The ProtoSnap Plus also includes expansion ports that let you sew your wearables together or use alligator cables to easily connect external sensors and components. After testing out your coding ideas using the attached LilyPad pieces, you can break apart the prototyping board and sew them into your project!。Please be aware that the Lilypad ProtoSnap Plus is。NOT supported on Windows 7/8。due to a lack of support drivers for those specific OS's.。Note:。A portion of this sale is given back to Dr. Leah Buechley for continued development and education in e-textiles.。Get Started with the LilyPad ProtoSnap Plus Guide
    アズワン品番67-0422-45
  • Cable Carrier - 10x15mm 0.5m Length SPARKFUN

    Cable Carrier - 10x15mm 0.5m Length

    SPARKFUN
    ¥4,598税込¥5,058
    1個
    33日以内出荷
    Description。No, this isn't a tank tread, this is a 0.5m long Cable Carrier with 10x15mm bits composing its main body and two screw fasteners at each end for efficient mounting. Sometimes called a "drag chain," each carrier can be used in projects with a large number of moving parts to protect internally installed cables, pipes, or tubes so they can be bent and moved while remaining protected. Cable carriers can most commonly been found in 3D printers and CNC machines but they can be used in any situation where you need cables or tubes to bend without risk of them being damaged or wearing out prematurely.。This specific cable carrier offers inner dimensions of 10mm(height)by 15mm(wide), an outer width of 22mm, and a bend radius of 20mm. Additionally, these carriers are thin enough to fit into an Actobotics channel, making custom slide machines or other projects even easier to manage. Much like a chain, individual links can be added or removed to make custom lengths.。Features。Inner Bit Height:10mm。Inner Bit Width:15mm。Outer Bit Height:14。Outer Bit Width:22mm。Minimum Bend Radius:20mm。Reinforced Nylon Structure
    アズワン品番67-0426-29
  • LilyPad Sewable Electronics Kit SPARKFUN

    LilyPad Sewable Electronics Kit

    SPARKFUN
    ¥31,980税込¥35,178
    1個
    33日以内出荷
    Description。The LilyPad Sewable Electronics Kit lets you explore the wonderful world of electronic sewing(e-sewing)and e-textiles through a series of introductory projects using the LilyPad system. You'll learn how to sew basic circuits to light up LEDs, control them with buttons and switches and even experiment with a pre-programmed LilyMini circuit that reacts to ambient light levels. In addition to LilyPad LEDs and battery holders, the kit comes with two LilyPad ProtoSnap boards that let you explore the circuit before you sew the pieces into a project.。The full-color LilyPad Sewable Electronics Kit Guide(included)contains step-by-step instructions for using LilyPad pieces to create four complete sewable circuit projects with conductive thread. Easy-to-follow diagrams and troubleshooting tips make this a great introductory resource for crafters and creatives.。LilyPad is a wearable technology developed by Dr. Leah Buechley and cooperatively designed by Dr. Buechley and SparkFun. Each LilyPad component was creatively constructed with large sew tabs to allow for stitching into clothing. Various input, output, power and sensor boards are available. They're even washable!。Note:A portion of this sale is given back to Dr. Buechley for continued development and education in e-textiles.。Note:Due to the requirements of shipping the batteries in this kit, orders may take longer to process and therefore do not qualify for same-day shipping. Additionally, these batteries can not be shipped via Ground or Economy methods to Alaska or Hawaii. Sorry for any inconvenience this may cause.。Examples。Sewable Electronics Projects:Project 1:Glowing Pin。Project 2:Illuminated Mask。Project 3:Light-Up Plush。Project 4:Night-Light Pennant
    アズワン品番67-0424-05
  • SparkFun 9DoF IMU Breakout - ICM-20948 Qwiic SPARKFUN

    SparkFun 9DoF IMU Breakout - ICM-20948 Qwiic

    SPARKFUN
    ¥7,298税込¥8,028
    1個
    33日以内出荷
    。Description。The SparkFun 9DoF IMU Breakout incorporates all the amazing features of Invensense's ICM-20948 into a Qwiic-enabled breakout board complete with a logic shifter and broken out GPIO pins for all your motion sensing needs. The ICM-20948 itself is an extremely low powered, I2C and SPI enabled 9-axis motion tracking device that is ideally suited for smartphones, tablets, wearable sensors, and IoT applications. Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard.。In addition to the 3-Axis Gyroscope with four selectable ranges, 3-Axis Accelerometer, again with four selectable ranges, and 3-axis magnetometer with an FSR to ±4900μT, the ICM-20948 also includes a Digital Motion Processor that offloads the computation of motion sensing algorithms from the detectors, allowing optimal performance of the sensors. We've also broken out all the ICM-20948 pin functionality to GPIO and labeled them I2C on the front, SPI on the back for ease of identification.。Note:The I2C address of the ICM-20948 is 0x69 and is jumper selectable to 0x68. A multiplexer/Mux is required to communicate to multiple ICM-20948 sensors on a single bus. If you need to use more than one ICM-20948 sensor consider using the Qwiic Mux Breakout.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Need a custom board? This component can be found in SparkFun's A La Carte board builder. You can have a custom design fabricated with this component - and your choice of hundreds of other sensors, actuators and wireless devices - delivered to you in just a few weeks.。Get Started with the SparkFun ICM-20948 9DoF IMU Guide。Features。1.95 V to 3.6 V supply voltage。Triple-axis MEMS gyroscope with user-programmable full-scale range of ±250 dps, ±500 dps, ±1000 dps, and ±2000 dps。Triple-axis MEMS accelerometer with programmable full scale range of ±2g, ±4g, ±8g, and ±16g。Triple-axis silicon monolithic Hall-effect magnetic sensor with full scale measurement range to ±4900 μT。I2C at up to 100 kHz(standard-mode)or up to 400 kHz(fast-mode)or SPI at up to 7 MHz for communicationwith registers。On-board digital motion processor(DMP)。Digital-output temperature sensor。2x Qwiic Connection Ports。I2C Address:0x69(0x68 with Jumper)。。Documents。Schematic。Eagle Files。Hookup Guide。Datasheet(ICM-20948)。Arduino Library。Python Support(Qwiic_Py)。GitHub Hardware Repo
    アズワン品番67-0427-05
  • SparkFun Breadboard Power Supply 5V/3.3V SPARKFUN

    SparkFun Breadboard Power Supply 5V/3.3V

    SPARKFUN
    ¥3,998税込¥4,398
    1個
    33日以内出荷
    Here is a very simple breadboard power supply kit that takes power from a DC wall wart and outputs a selectable 5V or 3.3V regulated voltage. The .1" headers are mounted on the bottom of the PCB for simple insertion into a breadboard. Pins labeled VCC and GND plug directly into the power lines. The lone pair of pins have no electrical connection but help support the PCB.。There are two pins available within the barrel jack footprint. Any stripped +/- DC supply can be connected instead of the barrel connector. Board has both an On/Off switch and a voltage select switch(3.3V/5V).。Comes as a bag of parts kit and is easily assembled if you can follow the silkscreen indicators and have beginning experience with a soldering iron. You will need to read the resistor bands or use a multimeter to determine the resistor sizes.。Dimensions:1.25x1.25"。Kit Includes:DC Barrel Connector(2.1mm center positive)。TO-220 Voltage Regulator(LM317 1.5A max current)。1N4004 Reverse Protection Diode。100uF 25V Capacitor。10uF 25V Capacitor。0.1uF 50V Capacitor。Red Power LED - High Brightness。2×SPDT Slide Switch。4×0.1" Header Pins。2×330 Resistor 1/6W。390 Resistor 1/6W。240 Resistor 1/6W。Bare PCB with Silkscreen Indicators。PTC resettable fuse
    仕様●項目1:組込み(組立てキット)●項目2:電源●項目4:リニア電源●項目8:ブレッドボード用電源アズワン品番67-0454-01
  • SparkFun weather:bit - micro:bit Carrier Board Qwiic SPARKFUN

    SparkFun weather:bit - micro:bit Carrier Board Qwiic

    SPARKFUN
    ¥5,998税込¥6,598
    1個
    33日以内出荷
    Description。The SparkFun weather:bit is a fully loaded "carrier" board for the micro:bit that, when combined with the micro:bit, provides you with a fully functional weather station. With the weather:bit you will have access to barometric pressure, relative humidity and temperature readings. There are also connections on this carrier board to optional sensors such as wind speed, direction, rain gauge and soil readings! In this version we have also added a vertical Qwiic connector. The micro:bit has a lot of features and a lot of potential for weather data collection.。The weather:bit connects to the micro:bit via an edge connector at the top of the board, making setup easy. This creates a handy way to swap out micro:bits for programming, while still providing reliable connections to all of the different pins on the micro:bit. We have also included serial and I2C headers on the weather:bit for optimized connectivity if you so choose.。The micro:bit is a pocket-sized computer that lets you get creative with digital technology. Between the micro:bit and our shield-like bit boards you can do almost anything while coding, customizing and controlling your micro:bit from almost anywhere! You can use your micro:bit for all sorts of unique creations, from robots to musical instruments and more. At half the size of a credit card, this versatile board has vast potential!。Note:The SparkFun weather:bit does。NOT。include a micro:bit board. The micro:bit will need to be purchased separately.。Get started with the weather:bit Guide。Features。Onboard temperature, humidity, and pressure sensor。Connectors(PTH and screw terminal)for soil moisture and soil temperature。Connectors(RJ11)for wind speed, direction and rainfall gauges。Edge connector for easy micro:bit integration。Vertical Qwiic connector。Headers for Serial and I2C communication
    アズワン品番67-0422-94
  • SparkFun Breadboard Power Supply Stick - 5V/3.3V SPARKFUN

    SparkFun Breadboard Power Supply Stick - 5V/3.3V

    SPARKFUN
    ¥4,198税込¥4,618
    1個
    33日以内出荷
    仕様●項目1:組込み(完成機能)●項目2:電源●項目4:DC-DCコンバータ●項目8:ブレッドボード用電源アズワン品番67-0454-93
  • SparkFun Breadboard Power Supply Stick - 3.3V/1.8V SPARKFUN

    SparkFun Breadboard Power Supply Stick - 3.3V/1.8V

    SPARKFUN
    ¥12,980税込¥14,278
    1個
    33日以内出荷
    仕様●項目1:組込み(完成機能)●項目2:電源●項目4:DC-DCコンバータ●項目8:ブレッドボード用電源アズワン品番67-0454-98
  • Weather Meter Kit SPARKFUN

    Weather Meter Kit

    SPARKFUN
    ¥22,980税込¥25,278
    1個
    33日以内出荷
    Description。Whether you're an agriculturalist, a professional meteorologist or a weather hobbyist, building your own weather station can be a really rewarding project. When you're measuring weather, however, you need some pretty specialized sensors. T
    アズワン品番67-0427-13
  • RF Link Receiver - 4800bps 434MHz SPARKFUN

    RF Link Receiver - 4800bps 434MHz

    SPARKFUN
    ¥1,998税込¥2,198
    1個
    33日以内出荷
    Description。These wireless receivers work with our 434MHz transmitters. They can easily fit into a breadboard and work well with microcontrollers to create a very simple wireless data link. Since these are only receivers, they will only work communica
    アズワン品番67-0430-43
  • RF Link Transmitter - 434MHz SPARKFUN

    RF Link Transmitter - 434MHz

    SPARKFUN
    ¥1,698税込¥1,868
    1個
    33日以内出荷
    Description。These wireless transmitters work with our 434MHz receivers. They can easily fit into a breadboard and work well with microcontrollers to create a very simple wireless data link. Since these are only transmitters, they will only work commun
    アズワン品番67-0430-45
  • Hobby Motor with Encoder - Metal Gear DG01D-E SPARKFUN

    Hobby Motor with Encoder - Metal Gear DG01D-E

    SPARKFUN
    ¥4,098税込¥4,508
    1個
    33日以内出荷
    Description。The DG01D-E is a single hobby motor with a hall speed encoder. This motor requires a voltage between 3-9V, has a gearbox ratio of 1:48 and a speed of 90RPM at 4.5V. The voltage between positive and negative is determined according to the po
    アズワン品番67-0426-36
  • SparkFun micro:climate kit for micro:bit - v3.0 SPARKFUN

    SparkFun micro:climate kit for micro:bit - v3.0

    SPARKFUN
    ¥37,980税込¥41,778
    1個
    33日以内出荷
    Description。The SparkFun micro:climate kit is a full weather station kit that is built on top of the weather:bit carrier board. Unlike previous weather kits we've carried, this micro:climate kit is Qwiic enabled and includes our tried-and-true Weather Meters and Soil Moisture Sensor, so whether you're an agriculturalist, a professional meteorologist or a hobbyist, you will be able to build a high-grade weather station powered by the micro:bit. You can even talk via wireless communication between two micro:bits with this kit to be able to monitor the weather without being exposed to it!。Inside each micro:climate kit you will find all the components required to build your micro:bit into a go-to weather sensor; the only parts not included are two AAA batteries, microSD card, and the micro:bit itself. Simply add your own micro:bit to the provided weather:bit, assemble the kit, and you will be ready to start sensing. The SparkFun micro:climate kit is a great way to get your feet wet in high-grade sensors --- just not literally; that's the weather:bit's job!。The kit does not require any soldering and is recommended for anyone curious about weather-sensing technology or the micro:bit platform.。The micro:bit is a pocket-sized computer that lets you get creative with digital technology. Between the micro:bit and our shield-like bit boards you can do almost anything while coding, customizing and controlling your micro:bit from almost anywhere! You can use your micro:bit for all sorts of unique creations, from robots to musical instruments and more. At half the size of a credit card, this versatile board has vast potential!。Note:The SparkFun micro:climate kit does。NOT。include a micro:bit board. The micro:bit board will need to be purchased separately. You will also need a microSD card when logging data and AAA batteries to power remotely.。Get started with the micro:climate kit Guide
    アズワン品番67-0424-40
  • SparkFun Triple Axis Accelerometer Breakout - LIS3DH SPARKFUN

    SparkFun Triple Axis Accelerometer Breakout - LIS3DH

    SPARKFUN
    ¥2,198税込¥2,418
    1個
    33日以内出荷
    Description。The LIS3DH Breakout is a smart, low-power, three-axis, capacitive micro-machined accelerometer with 12 bits of resolution that you can use to add translation detection to your project. It would be classified as a 3DoF, or 3 Degrees of Free
    アズワン品番67-0426-60
  • Amphenol FCI Clincher Connector Position, Female) COMシリーズ SPARKFUN

    Amphenol FCI Clincher Connector Position, Female) COMシリーズ

    SPARKFUN
    ¥649税込¥714
    1個
    33日以内出荷
    Description。Though the Clincher connector can be used with FFCs, we also like to use them with our FlexiForce sensors and other flex/force sensors found in the。Recommended Products。section below.。Note:。Please be aware that we will not be able to accept returns on this connector if it has been closed. Sorry for any inconvenience this may cause.
    アズワン品番67-0420-96
  • Amphenol FCI Clincher Connector Position, Female) COMシリーズ SPARKFUN

    Amphenol FCI Clincher Connector Position, Female) COMシリーズ

    SPARKFUN
    ¥999税込¥1,099
    1個
    27日以内出荷
    Description。Though the Clincher connector can be used with FFCs, we also like to use them with our FlexiForce sensors and other flex/force sensors found in the。Recommended Products。section below.。Note:。Please be aware that we will not be able to accept returns on this connector if it has been closed. Sorry for any inconvenience this may cause.
    アズワン品番67-0420-95
  • SparkFun RedBoard Artemis SPARKFUN

    SparkFun RedBoard Artemis

    SPARKFUN
    ¥7,698税込¥8,468
    1個
    33日以内出荷
    。Description。Think of the RedBoard Artemis as just another Arduino... That has BLE. And one megabyte of flash. And runs at less than 1mA. Oh, and it can run TensorFlow models. Ya, that too. The RedBoard Artemis takes the incredibly powerful Artemis module from SparkFun and wraps it up in an easy to use and familiar Uno footprint. We've written an Arduino core from scratch to make programming the Artemis as familiar as。Serial.begin(9600)。. Time-to-first-blink is less than five minutes.。The RedBoard Artemis has the improved power conditioning and USB to serial that we've refined over the years on our RedBoard line of products. A modern USB-C connector makes programming easy. A Qwiic connector makes I2C easy. The RedBoard Artemis is fully compatible with SparkFun's Arduino core and can be programmed easily under the Arduino IDE. We've exposed the JTAG connector for more advanced users who prefer to use the power and speed of professional tools. We've added a digital MEMS microphone for folks wanting to experiment with always-on voice commands with TensorFlow and machine learning. We've even added a convenient jumper to measure current consumption for low power testing.。With 1MB flash and 384k RAM you'll have plenty of room for your sketches. The on-board Artemis module runs at 48MHz with a 96MHz turbo mode available and with Bluetooth to boot!。The SparkFun RedBoard Artemis is a great platform to 'kick the tires' of this amazing module. If you're interesting in testing out the full capabilities of the SparkFun Artemis module or if you're looking for more compact solution, be sure to checkout our ATP and Nano versions of the Artemis line.。Get Started With the SparkFun Artemis RedBoard Guide。Features。Arduino Uno R3 Footprint。1M Flash / 384k RAM。48MHz / 96MHz turbo available。24 GPIO - all interrupt capable。21 PWM channels。Built in BLE radio。10 ADC channels with 14-bit precision。2 UARTs。6 I2C buses。4 SPI buses。PDM Interface。I2S Interface。Qwiic Connector
    アズワン品番67-0422-82
  • Diode Rectifier - 1A, 400V 1N4004 SPARKFUN

    Diode Rectifier - 1A, 400V 1N4004

    SPARKFUN
    ¥89税込¥98
    1個
    25日以内出荷
    Description。This is a simple, subminiature size, axial lead mounted rectifier diode. Often used for reverse voltage protection, the 1N4004 is a staple for many power, DC to DC step up, and breadboard projects. The 1N4004 is rated for up to 1A/400V.
    アズワン品番67-0421-18
  • ATX Right Angle Connector - PTH 4-pin SPARKFUN

    ATX Right Angle Connector - PTH 4-pin

    SPARKFUN
    ¥209税込¥230
    1個
    33日以内出荷
    Description。This 4-pin, ATX, right angle connector mates up to the standard 4-pin computer peripheral port often found on ATX power supplies. This connector will also serve as a replacement to that found in the SparkFun ATX Power Connector Breakout Kit.。Features。Works with 12V 5V devices.
    アズワン品番67-0425-74
  • Female Headers SPARKFUN

    Female Headers

    SPARKFUN
    ¥679税込¥747
    1個
    33日以内出荷
    Single row of 40-holes、female header. Can be cut to size with a pair of wire-cutters. Standard .1" spacing. We use them extensively in the Olimex development boards. They mate very well with break away male headers.。Please note。You will probably lose one pin with each cut.
    仕様●ピッチ:2.54mmピッチ●種類:ピンソケットアズワン品番67-0454-02
  • Insulated Silicone Soldering Mat SPARKFUN

    Insulated Silicone Soldering Mat

    SPARKFUN
    ¥5,498税込¥6,048
    1個
    33日以内出荷
    Description。Keeping your workspace clean and well kept has always been a paramount concern for keeping all your possessions well maintained and pristine. With this Insulated Silicone Soldering Mat, you will be provided with the means to protect your d
    アズワン品番67-0428-27
  • SparkFun Triple Axis Digital Accelerometer Breakout - ADXL313 Qwiic SPARKFUN

    SparkFun Triple Axis Digital Accelerometer Breakout - ADXL313 Qwiic

    SPARKFUN
    ¥6,698税込¥7,368
    1個
    33日以内出荷
    Description。The SparkFun ADXL313 Breakout is a low power, high resolution(up to 13-bits)3-axis accelerometer for measurement up to ±4g. This breakout measures the static acceleration of gravity in tilt-sensing applications, as well as dynamic accel
    アズワン品番67-0427-42
  • Latch Terminals - 5mm Pitch 2-Pin SPARKFUN

    Latch Terminals - 5mm Pitch 2-Pin

    SPARKFUN
    ¥509税込¥560
    1個
    33日以内出荷
    Description。You'll have no need for a screwdriver with this terminal! This is a 2-pin Latch Terminal with 5mm pitch pins. Each pin is rated up to 250V @ 11A and will line up well with the standard 0.19" spacing. Please note that the pins are thick en
    アズワン品番67-0425-78
  • RF Link Transmitter - 315MHz SPARKFUN

    RF Link Transmitter - 315MHz

    SPARKFUN
    ¥1,698税込¥1,868
    1個
    33日以内出荷
    Description。These wireless transmitters work with our 315MHz receivers. They can easily fit into a breadboard and work well with microcontrollers to create a very simple wireless data link. Since these are only transmitters, they will only work communicating data one-way, you would need two pairs(of different frequencies)to act as a transmitter/receiver pair.。Note:These modules are indiscriminate and will receive a fair amount of noise. Both the transmitter and receiver work at common frequencies and don't have IDs. Therefore, a method of filtering this noise and pairing transmitter and receiver will be necessary. The example code below shows such an example for basic operation. Please refer to the example code and links below for ways to accomplish a robust wireless data link.。Features。315MHz。500ft range(given perfect conditions)。4800bps data rate。5V supply voltage
    アズワン品番67-0430-46
garari特集
  • おすすめ人気ランキング
  • garari