カテゴリ
- 学童・教育用品(1)
絞り込み
ブランド
- SPARKFUN
- DiodesZetex(4)
- ゼンスイ(1)
- EMPIRE(エンパイア)(1)
- KYO-EI(1)
- Merck(メルクミリポア)(3)
- NACHI(不二越)(14)
- omron(オムロン)(1)
- TOSTEM(LIXIL)(5)
- unitech(1)
- シグマ光機(1)
- システムポリマー(1)
- シュナイダーエレクトリック(3)
- ノーブランド(1)
- フジトク(2)
- ホンダ(19)
- 三共製作所(1)
- 東京メタル(1)
- 矢崎化工(1)
- ブランドをもっと見る

Zrn Coated Flat Cutter - 0.25" Diameter, #201Z 2 Pack
SPARKFUN¥18,980税込¥20,8781個33日以内出荷Description。This is a two pack of Zrn coated flat mills from Carbide 3D that are perfect for fabricating with aluminum. Each mill in this pack features a cutting and shank diameter of 0.25 inches and a cutting length of 0.75 inches. These cutters really are great for precision 3D machining and fabrication.。These cutters are coated with Zirconium Nitride(Zrn). This is a specialty coating which makes it most suitable for temperature sensative materials. ZrN had excellent corrosion-resistance, lubricity and hardness to suit many applications. This coating has a unique ability to reduce the build-up edge on cutting tools which results in a better surface finish. ZrN works well for machining Titanium and Aluminum Alloys, Nickel, Brass, Copper, Cast Iron and Zinc. Each cutter is made of solid carbide to ensure long lasting use.。Features。Cutting Diameter:0.25"。Cutting Length:0.75"。Shank Diameter:0.25"。3 Flute, center cutting。2.5" Overall Lengthアズワン品番67-0428-49
関連キーワード
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら