カテゴリ
- 学童・教育用品(1)
絞り込み
ブランド
- SPARKFUN
- モノタロウ(3)
- CAPTAIN STAG(25)
- ELPA(10)
- Fargo(7)
- HP(日本ヒューレット・パッカード)(13)
- JAE(日本航空電子工業)(10)
- OSG(オーエスジー)(5)
- RS PRO(9)
- StarTech.com(14)
- アイネックス(16)
- エスコ(5)
- エレコム(18)
- サンワサプライ(206)
- サンワダイレクト(29)
- ストリームライト(5)
- トライメイト(5)
- 多摩電子(6)
- 多治見無線電機(9)
- 大阪魂(10)
- 日東電工(旧:Permacel)(4)
- ブランドをもっと見る
「a tap」の検索結果
特価

Shift Register 8-Bit - SN74HC595
SPARKFUN¥309税込¥3401個当日出荷Description。The SN74HC595N is a simple 8-bit shift register IC. Simply put, this shift register is a device that allows additional inputs or outputs to be added to a microcontroller by converting data between parallel and serial formats. Your chosen microprocessor is able to communicate with the The SN74HC595N using serial information then gathers or outputs information in a parallel(multi-pin)format. Essentially it takes 8 bits from the serial input and then outputs them to 8 pins.。This small DIP packaged IC contains an 8-bit, serial-in parallel-out shift register that feeds an 8-bit D-type storage register with parallel 3-state outputs.。Note:。This is a drop-in replacement for the 74HC595 shift register IC and should function just fine in any application the previous version could.。Get started with the Shift Register Guide。Features。8-Bit Serial-In, Parallel-Out Shift。Wide Operating Voltage Range of 2 V to 6 V。High-Current 3-State Outputs Can Drive Up to 15 LSTTL Loads。Low Power Consumption:80-μA。±6-mA Output Drive at 5 Vアズワン品番67-0420-82