カテゴリ

  • 学童・教育用品(12)
  • 制御機器(2)
  • 空調・照明・電設資材(2)
絞り込み
ブランド
  • SPARKFUN
  • ホンダ(70)
  • 岩田製作所(35)
  • 工進(23)
  • RS PRO(23)
  • トヨタ(17)
  • StarTech.com(10)
  • パイロット(8)
  • VISHAY(8)
  • Seeed Studio(6)
  • タカギ(5)
  • AMPHENOL(5)
  • ミツビシ(4)
  • BOURNS(4)
  • ページワン(4)
  • イチグチ(3)
  • NBK(鍋屋バイテック会社)(3)
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(3)
  • onsemi(3)
価格
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「brf」の検索結果

16件中 1~16件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • Resistor 220 Ohm 1/4th Watt PTH SPARKFUN

    Resistor 220 Ohm 1/4th Watt PTH

    SPARKFUN
    ¥119税込¥131
    1個
    5日以内出荷
    Description。This is a 220 Ohm, 1/4th Watt, +/- 5% tolerance PTH resistor. Commonly used in breadboards and perf boards. We've opted for a new and more breadboard-friendly lead thickness(they're a bit thicker than our last ones).。Note:。Sold as singles.。Features。Tolerance:±5%。Power(Watts):0.25W, 1/4W。Composition:Carbon Film。Features:Flame Retardant Coating, Safety。Temperature Coefficient:0/ -400ppm/℃。Operating Temperature:-55℃ ~ 155℃。Package / Case:Axial。Size / Dimension:0.091"" Dia x 0.236"" L(2.30mm x 6.00mm)。Number of Terminations:2。Resistance:220 Ohms
    アズワン品番67-0421-76
  • Mini Pushbutton Switch SPARKFUN

    Mini Pushbutton Switch

    SPARKFUN
    ¥189税込¥208
    1個
    33日以内出荷
    We use these little buttons on everything! These Miniature Single Pole Single Throw switches have a good click to them and are breadboard friendly. Perfect as a tactile reset switch. These buttons are rated up to 50mA.
    アズワン品番67-0452-50
  • SparkFun Qwiic Adapter SPARKFUN

    SparkFun Qwiic Adapter

    SPARKFUN
    ¥479税込¥527
    1個
    33日以内出荷
    Description。The SparkFun Qwiic Adapter provides the perfect means to make any old I2C board into a Qwiic-enabled board. This adapter breaks out the I2C pins from the Qwiic connectors to pins that you can easily solder with your favorite I2C-enabled device.。The Qwiic Adapter has two Qwiic connection ports, all on the same I2C bus. Four plated through holes are broken out for SCL, SDA, 3.3V and GND. These pins can be used to convert an old I2C-enabled device into a Qwiic-enabled board.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with the SparkFun Qwiic Adapter Guide。Features。2x Qwiic Connection Ports。Broken-out I2C Pins
    アズワン品番67-0419-69
  • AVR Programming Cable SPARKFUN

    AVR Programming Cable

    SPARKFUN
    ¥649税込¥714
    1個
    33日以内出荷
    Description。This is a handy AVR programming cable that incorporates both the 10-pin and 6-pin ISP programming interfaces.。Cable is about 12" long and mates with pins on 1/10in centers.
    アズワン品番67-0420-25
  • Female Header - 2x18 SPARKFUN

    Female Header - 2x18

    SPARKFUN
    ¥749税込¥824
    1個
    33日以内出荷
    。Description。This is a 2x18 pin female header. Each pin has a spacing of 0.1" in-between each other.。This header mates perfectly with the Alchitry Br Prototype Element Board.
    アズワン品番67-0425-84
  • U.FL to U.FL Mini Coax Cable - 200mm SPARKFUN

    U.FL to U.FL Mini Coax Cable - 200mm

    SPARKFUN
    ¥999税込¥1,099
    1個
    33日以内出荷
    Description。This cute little coax is a champ in our RF kit! It has a right angle female U.FL(aka I-PEX)connector on both ends. Now instead of jerry-rigging a few U.FL to SMA cables together we can go straight from one U.FL device to another. As an added bonus this coax is the nice stuff - approximately 1mm in diameter and extra flexible. The 50-ohm impedance of this cable makes it well suited for almost all SparkFun RF products including GPS, LoRa, and RFID.。Features。200 mm length。1.25 mm diameter。U.FL connectors on both ends(cable side, to mate with SMD board connector)
    アズワン品番67-0429-49
  • I/O Expander - MCP23008 SPARKFUN

    I/O Expander - MCP23008

    SPARKFUN
    ¥639税込¥703
    1個
    33日以内出荷
    。Description。Add another eight pins to your microcontroller using a MCP23008 port expander. The MCP23008 uses two I2C pins which can be shared with other I2C devices, and in exchange gives you eight general purpose pins. You can set each of eight pins to be input, output, or input with a pullup. There's even the ability to get an interrupt via an external pin when any of the inputs change so you don't have to keep polling the chip.。Use this chip from 2.7-5.5V(good for any 3.3V or 5V setup), and you can sink/source up to 20mA from any of the I/O pins so this will work for LEDs and such. Team it up with a high-power MOSFET if you need more juice. DIP package means it will plug into any breadboard or perfboard.。You can set the I2C address by tying the ADDR0-2 pins to power or ground, for up to eight unique addresses. That means eight chips can share a single I2C bus - that's 64 I/O pins!。Features。8-bit remote bidirectional I/O port。High-speed I2C interface(MCP23008)。Hardware address pins。Configurable interrupt output pin。Configurable interrupt source。Polarity Inversion register for input port data polarity config.。External reset input。Low standby current:1 μA(max.)・ Operating voltage:。1.8V to 5.5V @ -40℃ to +85℃ I2C @ 100 kHz SPI @ 5 MHz。2.7V to 5.5V @ -40℃ to +85℃ I2C @ 400 kHz SPI @ 10 MHz。4.5V to 5.5V @ -40℃ to +125℃ I2C @ 1.7 kHz SPI @ 10 MHz
    アズワン品番67-0421-32
  • Mini Speaker - PC Mount 12mm 2.048kHz SPARKFUN

    Mini Speaker - PC Mount 12mm 2.048kHz

    SPARKFUN
    ¥759税込¥835
    1個
    欠品中
    Description。This is a small 12mm round speaker that operates around the audible 2kHz range. You can use these speakers to create simple music or user interfaces.。This is not a true piezoelectric speaker but behaves similarly. Instead of a piezoelectric crystal that vibrates with an electric current, this tiny speaker uses an electromagnet to drive a thin metal sheet. That means you need to use some form of alternating current to get sound. The good news is that this speaker is tuned to respond best with a square wave(e.g. from a microcontroller).
    アズワン品番67-0429-97
  • 2.4GHz Transceiver IC - nRF24L01+ SPARKFUN

    2.4GHz Transceiver IC - nRF24L01+

    SPARKFUN
    ¥1,098税込¥1,208
    1個
    33日以内出荷
    Description。Nordic Semiconductor nRF24L01+. Transceiver chip operating in the 2.4GHz band. Take all the coolness of the nRF2401A and add some extra pipelines, buffers, and an auto-retransmit feature - very nice! The improved '+' version of the nRF24L
    アズワン品番67-0429-96
  • Board to Board Double Slot Male Connector - 50 pin, 0.5mm SPARKFUN

    Board to Board Double Slot Male Connector - 50 pin, 0.5mm

    SPARKFUN
    ¥959税込¥1,055
    1個
    33日以内出荷
    Description。These are the surface mount 50 pin 0.5mm Board to Board Double Slot Male Connectors found on the Alchitry FPGA boards. These headers allow for Alchitry FPGA Boards to stack on one another by being soldered to the underside of the board.。These connectors are sold in single units. Four of these connectors are needed for the topside of an Alchitry Board.
    アズワン品番67-0425-94
  • Board to Board Double Slot Female Connector - 50 pin, 0.5mm SPARKFUN

    Board to Board Double Slot Female Connector - 50 pin, 0.5mm

    SPARKFUN
    ¥919税込¥1,011
    1個
    33日以内出荷
    Description。These are the surface mount 50 pin 0.5mm Board to Board Double Slot Female Connectors found on the Alchitry FPGA boards. These headers allow for Alchitry FPGA Boards to stack on one another by being soldered to the topside of the board.。These connectors are sold in single units. Four of these connectors are needed for the underside of an Alchitry Board.
    アズワン品番67-0425-93
  • JST Right-Angle Connector - SMD 2-Pin Black SPARKFUN

    JST Right-Angle Connector - SMD 2-Pin Black

    SPARKFUN
    ¥329税込¥362
    1個
    33日以内出荷
    Description。This is a two pin, compact surface mount JST connector. We really like the solid locking feeling and high current rating on these small connectors. We use these all the time as battery connectors.
    アズワン品番67-0425-09
  • Cherry MX Switch Breakout SPARKFUN

    Cherry MX Switch Breakout

    SPARKFUN
    ¥799税込¥879
    1個
    33日以内出荷
    Description。Cherry MX Keyswitches are top-of-the-line mechanical keyboard switches. They're satisfyingly "clicky", reliable up to tens-of-millions of key presses, and a standard in gaming and programming keyboards across the globe. With the SparkFun Cherry MX Switch Breakout we have made the switches more easily adaptable to breadboard or perfboard-based projects. The Cherry MX Switch Breakout is a perfect prototyping tool for projects ranging from a single-key user-input to fully-custom 101-key keyboards.。In addition to breaking out the switch contacts to breadboard-compatible headers, the Cherry MX Switch Breakout also provides access to an optional switch-mounted LED. Plus, the pin break-outs are designed with keyboard matrix-ing in mind, so you can interconnect as many boards as you'd like into a row-column configuration, keeping the I/O-pin requirements as low as possible.。Note:If you are looking for a Cherry MX Switch to use with this breakout, we've got you covered! CLICK HERE!。Get Started with the Cherry MX Switch Guide。Features。Support for 3mm LED。Footprint for LED current-limiting resistor。Footprint for switch-isolating diode。Chain-able in row/column matrices。Designed to match standard key spacing and keyboard row offsets
    アズワン品番67-0419-91
  • 40 Pin 0.5mm FPC, SMD, Both Sides SPARKFUN

    40 Pin 0.5mm FPC, SMD, Both Sides

    SPARKFUN
    ¥219税込¥241
    1個
    33日以内出荷
    。Description。This is a 40-pin surface mount FPC(Flat Printed Circuit)connector. Nothing too fancy here, except that it can be plugged in either way - contacts up or down. This is useful for manufacturers because they only have to keep one item in stock. It is useful for consumers because they can use one connector to fit in multiple orientations.。This product fits the 1.77 TFT LCD Display 160x128 RGB - 3 Wire and thanks to its dual-sided nature you can use it upside down or all-around.。TFT Display Not Included。This product mates and is pictured with the 1.8in. TFT LCD 160x128 RGB。Features。40 pins。0.5mm pitch。Top/bottom side contacts(both)。Locking
    アズワン品番67-0425-59
  • High Bonding Gasket for 1.2 Watt Solar Panels SPARKFUN

    High Bonding Gasket for 1.2 Watt Solar Panels

    SPARKFUN
    ¥1,498税込¥1,648
    1個
    33日以内出荷
    Description。With this high-strength, acrylic gasket, you will be able to attach the 1.2W panels(P124)to an enclosure or almost any other flat surface. The gasket creates a waterproof and secure connection between the panel and a wide variety of materials including plastic and aluminum.。For best results, clean both surfaces with isopropyl alcohol and apply with approximately 14PSI.。Features。3M VHB。Creates Waterproof and Secure Seal(when properly applied)。Dimensions:66×113×1.1mm。Compatible with 1.2W Panel(P124)
    アズワン品番67-0426-26
  • High Bonding Gasket for 0.3 Watt Solar Panels SPARKFUN

    High Bonding Gasket for 0.3 Watt Solar Panels

    SPARKFUN
    ¥599税込¥659
    1個
    33日以内出荷
    Description。With this high-strength, acrylic gasket, you will be able to attach the 0.3W panels(0.3 Watt, 2 Volt and 0.3 Watt, 6 Volt)to an enclosure or almost any other flat surface. The gasket creates a waterproof and secure connection between the panel and a wide variety of materials including plastic and aluminum.。For best results, clean both surfaces with isopropyl alcohol and apply with approximately 14PSI.。Features。3M VHB。Creates Waterproof and Secure Seal(when properly applied)。Dimensions:47×47×1.1mm。Compatible with 0.3W Panels(P121, P122)
    アズワン品番67-0426-27