カテゴリ

  • 学童・教育用品(4)
  • 制御機器(2)
絞り込み
ブランド
  • SPARKFUN
  • MAZDA(マツダ)(12)
  • MIKASA (ミカサ)(2)
  • omron(オムロン)(4)
  • OtterBOX(2)
  • SKF(日本エスケイエフ)(1)
  • SMC(51)
  • TOSTEM(LIXIL)(7)
  • TRUSCO(2)
  • イトーキ(18)
  • カーシーカシマ(2)
  • コクヨ(1)
  • サンワダイレクト(4)
  • テスコム(5)
  • ノーブランド(2)
  • パトライト(PATLITE)(7)
  • ホンダ(2)
  • ミツギロン(4)
  • 旭金属工業(旧:新日本ツール)(1)
  • ブランドをもっと見る
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「byb」の検索結果

関連キーワード
6件中 1~6件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • SparkFun BabyBuck - AP63357搭載 5V降圧レギュレータボード SPARKFUN

    SparkFun BabyBuck - AP63357搭載 5V降圧レギュレータボード

    SPARKFUN
    ¥1,798税込¥1,978
    1個
    7日以内出荷
  • SparkFun BabyBuck - AP63203搭載 3.3V降圧レギュレータモジュール SPARKFUN

    SparkFun BabyBuck - AP63203搭載 3.3V降圧レギュレータモジュール

    SPARKFUN
    ¥1,398税込¥1,538
    1個
    7日以内出荷
  • SparkFun BabyBuck Regulator Breakout - 3.3V AP63203 SPARKFUN

    SparkFun BabyBuck Regulator Breakout - 3.3V AP63203

    SPARKFUN
    ¥1,398税込¥1,538
    1個
    33日以内出荷
    。Description。Who doesn't occasionally need power regulation? We certainly do, so we've designed the SparkFun BabyBuck Regulator Breakout to help us with just such a task. Featuring the AP63203 from Diodes Inc, this breakout board takes advantage of a 2A synchronous buck converter that has a wide input voltage range of 3.8V to 32V and fully integrated 125mΩ high-side power MOSFET/68mΩ lowside power MOSFET to provide high-efficiency step-down DC/DC conversion. All of this snuggled up in a low-profile, TSOT26 package that's integrated into a 0.4in by 0.5in board.。Unlike it's sibling, the BabyBuck sacrifices power option flexibility for space. Don't worry, though, because you can still use the plated through holes for input and output power. With some simple right-angle headers, you'll be up and running in no time.。Frequency Spread Spectrum(FSS)reduces EMI and a proprietary gate driver scheme resists switching node ringing without sacrificing MOSFET turn-on and turn-off times, which further erases high-frequency radiated EMI noise.。Get Started with the SparkFun Buck Regulator Hookup Guide。Features。Low-Profile Footprint。VIN 3.8V to 32V。VOUT 3.3V。Up to 2A Continuous Output Current。0.8V ± 1% Reference Voltage。22μA Ultralow Quiescent Current。Switching Frequency - 1.1MHz。Supports Pulse Frequency Modulation(PFM)。Up to 80% Efficiency at 1mA Light Load。Up to 88% Efficiency at 5mA Light Load。Fixed Output Voltage - 3.3V。Proprietary Gate Driver Design for Best EMI Reduction。Frequency Spread Spectrum(FSS)to Reduce EMI。Precision Enable Threshold to Adjust UVLO。Protection Circuitry。Overvoltage Protection。Cycle-by-Cycle Peak Current Limit。Thermal Shutdown
    アズワン品番67-0421-86
  • Raspberry Pi 400 Personal Computer Unit Only SPARKFUN

    Raspberry Pi 400 Personal Computer Unit Only

    SPARKFUN
    ¥28,980税込¥31,878
    1個
    33日以内出荷
    Description。The Raspberry Pi 400 is a complete Raspberry Pi 4-based personal computer, integrated into a keyboard. By incorporating the board into a keyboard, it removes the need for a case and other accessories normally needed to run a Raspberry and
    アズワン品番67-0423-37
  • Raspberry Pi 400 Personal Computer Kit SPARKFUN

    Raspberry Pi 400 Personal Computer Kit

    SPARKFUN
    ¥41,980税込¥46,178
    1個
    33日以内出荷
    Description。The Raspberry Pi 400 is a complete Raspberry Pi 4-based personal computer, integrated into a keyboard. By incorporating the board into a keyboard, it removes the need for a case and other accessories normally needed to run a Raspberry and
    アズワン品番67-0424-62
  • Multimedia Wireless Keyboard SPARKFUN

    Multimedia Wireless Keyboard

    SPARKFUN
    ¥9,998税込¥10,998
    1個
    33日以内出荷
    Description。With Single-Board Computers(SBCs)on the rise, it is a good idea to have an easy way to interface with them. Operating on a 2.4GHz frequency, the Multimedia Wireless Keyboard possesses a normal-sized key layout, media controls and a multitouch track pad. This keyboard is powered by a built-in 850mAh LiPo battery, providing you with 500--700 hours of use. Even if you don't have a Raspberry Pi, BeagleBone or another SBC, this keyboard can work with smart TVs, mobile devices and full-blown PCs!。The Multimedia Wireless Keyboard can be charged via the attached USB cable, which stores in the same compartment as the wireless USB receiver. The track pad on the wireless keyboard not only features left and right click options, but also a scroll function. Measuring less than an inch thick, this wireless keyboard is an ideal product for on-the-go situations.。Note:The attached USB cable is for charging purposes only.。Features。317.2mm×123.6mm×18.3mm(12.4in×4.8in×0.7in)。System Requirements:HID-Compatible Device。USB Port。Windows 2000, XP, CE, Vista, 7, 8 or Higher。Linux(Debian-3.1, Red Hat-9.0, Ubuntu-8.10, Fedora-7.0)。Android OS
    アズワン品番67-0429-22