カテゴリ
- 学童・教育用品(8)
絞り込み
ブランド
- SPARKFUN
- カール事務器(244)
- カール(7)
- 第一機材(3)
- Carlisle(カーライル)(262)
- CARLO GAVAZZI(108)
- Vance&Hines(21)
- Carling Technologies(10)
- JEFCOM(ジェフコム)(8)
- CARL BECHEM(8)
- エスアンドエスサイクル(7)
- Carlingswitch(6)
- WILDTECH CARLIFE(6)
- Altrider (アルトライダー)(6)
- ASUS(エイスース)(5)
- エスコ(4)
- メディアカバーマーケット(4)
- SKF(日本エスケイエフ)(3)
- アトムリビンテック(3)
- ブランドをもっと見る
「carl」の検索結果

Rotary Encoder - Illuminated RGB
SPARKFUN¥1,498税込¥1,6481個33日以内出荷Description。Rotary encoders can be used similarly to potentiometers. The difference being that an encoder has full rotation without limits(It just goes round and round). They output gray code so that you can tell how much and in which direction the encoder has been turned. They're great for navigating menu screens and things like that.。This encoder is especially cool because it has a common anode RGB LED built in, as well as a push-button. This version has an updated material that is heat resistant and slightly changed dimensions, but should still work well with our rotary encoder breakout board.。Features。Switch Travel:0.5mm。Shaft Diameter:6.0mm。Shaft Length:18mm。Vertical Through-Hole Mount。24 Pulses per Rotation。Red/Green/Blue LED。Pushbuttonアズワン品番67-0421-37
Flexible Qwiic Cable - 100mm
SPARKFUN¥659税込¥7251個23日以内出荷Description。This is a 100mm long 4-conductor cable with 1mm JST termination. It's designed to connect Qwiic enabled components together but can be used for other applications as well. The cable insulation is made from a highly malleable material making it more flexible than our original Qwiic cable particularly in tight spaces or enclosures.。Each Qwiic Cable's wires have been color coded to red, black, blue and yellow.。The SparkFun Qwiic connect system is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。。Features。Dimensions:100mm(3.93")Lengthアズワン品番67-0426-05
Flexible Qwiic Cable - 200mm
SPARKFUN¥689税込¥7581個25日以内出荷Description。This is a 200mm long 4-conductor cable with 1mm JST termination. It's designed to connect Qwiic enabled components together but can be used for other applications as well. The cable insulation is made from a highly malleable material making it more flexible than our original Qwiic cable particularly in tight spaces or enclosures.。Each Qwiic Cable's wires have been color coded to red, black, blue and yellow.。The SparkFun Qwiic connect system is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。。Features。Dimensions:200mm(7.87")Lengthアズワン品番67-0426-04
Flexible Qwiic Cable - 50mm
SPARKFUN¥469税込¥5161個29日以内出荷。Description。This is a 50mm long 4-conductor cable with 1mm JST termination. It's designed to connect Qwiic enabled components together but can be used for other applications as well. The cable insulation is made from a highly malleable material making it more flexible than our original Qwiic cable particularly in tight spaces or enclosures.。Each Qwiic Cable's wires have been color coded to red, black, blue and yellow.。The SparkFun Qwiic connect system is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。。Features。Dimensions:50mm(1.96")Lengthアズワン品番67-0426-06
Reversible USB A to Reversible Micro-B Cable - CABシリーズ
SPARKFUN¥1,598税込¥1,7581個33日以内出荷Description。These are your standard issue USB 2.0 type to micro USB 5-pin... but wait, what's this? These cables have minor, yet genius modifications that allow both ends to be plugged into their ports regardless of their orientation. No longer will you fight the USB "super position" where both orientations of your plug seem incorrect. simple solution to problem that nearly everyone has faced. This is one of the features we love so much about USB-C, but now it works with all your Micro-B devices as well!。If you're still trying to wrap your head around the world of USB cables, why not check out our USB Buying Guide?。Features。Reversible USB-A connector。Reversible Micro-B connectorアズワン品番67-0420-55
Dual Gas CO and CH4 Detection Sensor - MQ-9B
SPARKFUN¥1,798税込¥1,9781個33日以内出荷Description。The MQ-9B is a CO and CH4 gas detection sensor form Winsen. The sensing material of the MQ-9B is SnO2, which has a low conductivity in clean air. It detects carbon monoxide(1.5V)by method of cycling high and low temperature. The sensor's conductivity gets higher with the CO and CH4 gas concentration rising. The sensing range is 10-500ppm CH4. A simple circuit makes measuring this change in conductivity and turning it into data fairly straight-forward, but does require some calibration.。For easy Solderability; use our Gas Sensor Breakout Board.アズワン品番67-0427-36
Smoke Sensor - MQ-2
SPARKFUN¥1,398税込¥1,5381個33日以内出荷Description。The MQ-2 is a smoke and combustible gas sensor from Winsen. It can detect flammable gas in a range of 300 - 10000ppm. It's most common use is domestic gas leakage alarms and detectors with a high sensitivity to propane and smoke. The sensing material is SNO2 for which the conductivity is lower in clean environments and higher when smoke or flammable gas is present. A simple circuit makes measuring this change in conductivity and turning it into data fairly straight-forward, but does require some calibration.。For easy Solderability; use our Gas Sensor Breakout Board.アズワン品番67-0427-35
SparkFun Line Follower Array
SPARKFUN¥13,980税込¥15,3781個33日以内出荷Description。The SparkFun Line Follower Array is a long board consisting of eight IR sensors that have been configured to read as digital bits! We have designed the SparkFun Line Follower Arrays to follow a dark line of about 3/4 inch width or smaller(spray paint or electrical tape)on a light background. Each array features visible LEDs that point upward when the board is attached(properly)so you can see what the robot sees, brightness control right on the board, and an I2C interface for reading and power control. Here at SparkFun, the RedBot Shadow Chassis was used as a test platform but really this was designed as an add-on for almost any bot.。The line follower functions by taking an 8-bit reading of reflectance for use with following lines or reading dark/light patterns and can see from about 1/4 to 3/4 inches away. The IR brightness control and indicator can be adjusted with the on-board potentiometer and is capable of showing you the strength of the IR LEDs. Illumination can be turned on and off with software to conserve power, or left on all the time for faster readings. The SparkFun Line Follower Array requires 5V of power with a supply current range of 25-185mA with strobing disabled and 16-160mA with it enabled. Additionally we have added six mounting holes to the line follower with the two inner holes designed to fit our Shadow Chassis while the other four are general purpose.。Note:As you know our Sun emits quite a bit of infrared light, making the SparkFun Line Follower Array much less effective in direct sunlight. Plan your projects accordingly!。Features。8 sensor eyes(QRE1113, like in our line sensor breakout)。I2C interface。Adjust IR brightness on the fly with a knob。Switch IR on and off with software。Switch visual indicators on and off with software。Invert dark/light sight with software。Based on the SX1509 I/O expanderアズワン品番67-0426-55