カテゴリ

  • 制御機器(86)
  • 学童・教育用品(63)
  • 電気材料(1)
  • 冷暖房・換気設備・忌避剤(1)
  • 科学研究・開発用品(1)
  • 医療(1)
  • パソコン/周辺機器(1)
絞り込み
ブランド
  • SPARKFUN
  • ホンダ(87)
  • NSK(日本精工)(72)
  • StarTech.com(62)
  • 工進(25)
  • ICOM(アイコム)(16)
  • CONTEC(コンテック)(16)
  • SMC(15)
  • ASUS(エイスース)(15)
  • WURTH ELEKTRONIK(13)
  • omron(オムロン)(11)
  • BOSCH(ボッシュ)(9)
  • 東洋技研(9)
  • 加地(9)
  • SOURIAU(8)
  • ATEN(8)
  • UGREEN(8)
  • IDEC(和泉電気)(7)
  • ロジテック(7)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「com-1」の検索結果

154件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • 降圧DC/DCコンバータ 5V/3A SPARKFUN

    降圧DC/DCコンバータ 5V/3A

    SPARKFUN
    4,198税込4,618
    1個
    当日出荷
    DC8V~12Vを入力し、5V/3A(最大)を出力する降圧DC/DCコンバータです。優れた熱性能と保護機能を備え、入力が変化している間(バッテリーの充電/放電)でもUSBや5Vデバイスに電力を供給することができます。
    仕様●入力電圧:8~20VDC●出力電圧:5VDC●出力電流:3A(max)●出力電力:15W●静止電流:12.5mA●効率:89%●出力電圧精度:±1%●負荷調整:±2%●リップル:30mVp-pアズワン品番67-0397-97
  • Shift Register 8-Bit - SN74HC595 SPARKFUN

    Shift Register 8-Bit - SN74HC595

    SPARKFUN
    259税込285
    1個
    当日出荷
    Description。The SN74HC595N is a simple 8-bit shift register IC. Simply put, this shift register is a device that allows additional inputs or outputs to be added to a microcontroller by converting data between parallel and serial formats. Your chosen microprocessor is able to communicate with the The SN74HC595N using serial information then gathers or outputs information in a parallel(multi-pin)format. Essentially it takes 8 bits from the serial input and then outputs them to 8 pins.。This small DIP packaged IC contains an 8-bit, serial-in parallel-out shift register that feeds an 8-bit D-type storage register with parallel 3-state outputs.。Note:。This is a drop-in replacement for the 74HC595 shift register IC and should function just fine in any application the previous version could.。Get started with the Shift Register Guide。Features。8-Bit Serial-In, Parallel-Out Shift。Wide Operating Voltage Range of 2 V to 6 V。High-Current 3-State Outputs Can Drive Up to 15 LSTTL Loads。Low Power Consumption:80-μA。±6-mA Output Drive at 5 V
    アズワン品番67-0420-82
  • 昇降圧DC/DCコンバータ 12V/3A SPARKFUN

    昇降圧DC/DCコンバータ 12V/3A

    SPARKFUN
    7,698税込8,468
    1個
    当日出荷
    DC8V~40Vを入力し、12V/3A(最大)を出力する工業用グレードの昇降圧DC/DCコンバータです。大きなヒートシンクと保護機能を備え、入力が変化している間(バッテリーの充電/放電)でも安定して負荷(12VルーターやWi-Fi機器など)に電力を供給することができます。
    仕様●入力電圧:8~40VDC●入力電流:1~6.8A●静止電流:25mA●効率:85%●出力電圧精度:±1%●ラインレギュレーション:±0.2%●リップル:100mVp-p●スイッチング周波数:160kHzアズワン品番67-0397-98
  • Resistor 220 Ohm 1/4th Watt PTH SPARKFUN

    Resistor 220 Ohm 1/4th Watt PTH

    SPARKFUN
    109税込120
    1個
    5日以内出荷
    Description。This is a 220 Ohm, 1/4th Watt, +/- 5% tolerance PTH resistor. Commonly used in breadboards and perf boards. We've opted for a new and more breadboard-friendly lead thickness(they're a bit thicker than our last ones).。Note:。Sold as singles.。Features。Tolerance:±5%。Power(Watts):0.25W, 1/4W。Composition:Carbon Film。Features:Flame Retardant Coating, Safety。Temperature Coefficient:0/ -400ppm/℃。Operating Temperature:-55℃ ~ 155℃。Package / Case:Axial。Size / Dimension:0.091"" Dia x 0.236"" L(2.30mm x 6.00mm)。Number of Terminations:2。Resistance:220 Ohms
    アズワン品番67-0421-76
  • Resistor Network - 330 Ohm 6-pin bussed SPARKFUN

    Resistor Network - 330 Ohm 6-pin bussed

    SPARKFUN
    289税込318
    1個
    5日以内出荷
    仕様●抵抗値:330Ω●ピン数:6ピンアズワン品番67-0453-16
  • Schottky Diode SPARKFUN

    Schottky Diode

    SPARKFUN
    109税込120
    1個
    5日以内出荷
    仕様●VR[V]:40V●Io[A]:1.0A●パッケージ:DO-41●内部回路:1回路アズワン品番67-0453-17
  • バック-ブーストコンバータモジュール SPARKFUN

    バック-ブーストコンバータモジュール

    SPARKFUN
    3,898税込4,288
    1個
    5日以内出荷
    出力電圧(V)2.5~9(調整可能)、選択可能な出力電圧:3.3、5、カスタムアズワン品番64-5659-81入力電圧範囲(V)3~16動作温度範囲(℃)-40~+125
  • LED - 3mm Cycling RGB slow SPARKFUN

    LED - 3mm Cycling RGB slow

    SPARKFUN
    179税込197
    1個
    5日以内出荷
  • SparkFun Lumenati 3x3 SPARKFUN

    SparkFun Lumenati 3x3

    SPARKFUN
    2,298税込2,528
    1個
    10日以内出荷
    仕様●タイプ:組込み(完成機能)●カテゴリ:照光●機能:-●使用IC/部品:-●プラットフォーム:Lumenati●タイプ:組込み(完成機能)アズワン品番68-2101-09
  • SparkFun Lumenati 4-pack SPARKFUN

    SparkFun Lumenati 4-pack

    SPARKFUN
    1,498税込1,648
    1個
    10日以内出荷
    仕様●タイプ:組込み(完成機能)●カテゴリ:照光●機能:-●使用IC/部品:-●プラットフォーム:Lumenati●タイプ:組込み(完成機能)アズワン品番68-2101-08
  • ランプスイッチ 1回路1接点中間型 SPARKFUN

    ランプスイッチ 1回路1接点中間型

    SPARKFUN
    499税込549
    1個
    10日以内出荷
  • 大きめのタクトスイッチ 12個入 SPARKFUN

    大きめのタクトスイッチ 12個入

    SPARKFUN
    2,698税込2,968
    1セット(12個)
    10日以内出荷
  • シリアル接続7セグメント4桁LED 赤 SPARKFUN

    シリアル接続7セグメント4桁LED 赤

    SPARKFUN
    5,798税込6,378
    1個
    10日以内出荷
    仕様●タイプ:組込み(完成機能)●カテゴリ:ディスプレイ●機能:-●使用IC/部品:-●プラットフォーム:-●タイプ:組込み(完成機能)アズワン品番68-2101-06
  • LED付きタクトスイッチ 白 SPARKFUN

    LED付きタクトスイッチ 白

    SPARKFUN
    949税込1,044
    1個
    10日以内出荷
  • MicroMod W5500 イーサネットファンクションボード SPARKFUN

    MicroMod W5500 イーサネットファンクションボード

    SPARKFUN
    17,980税込19,778
    1個
    10日以内出荷
    仕様●タイプ:組込み(完成機能)●カテゴリ:有線ネットワーク●機能:-●使用IC/部品:-●プラットフォーム:MicroMod●タイプ:組込み(完成機能)アズワン品番68-2101-10
  • Schmitt Trigger - CD40106B SPARKFUN

    Schmitt Trigger - CD40106B

    SPARKFUN
    759税込835
    1個
    33日以内出荷
    Description。The CD40106BE consists of six Schmitt-trigger circuits. Each circuit functions as an inverter with Schmitt-trigger action on the input. The trigger switches at different points for positive- and negative-going signals. The difference between the positive-going voltage(VP)and the negative-going voltage(VN)is defined as hysteresis voltage(VH).。Features。Schmitt trigger action with no external components。Hysteresis voltage typ. at 0.9V at VDD = 5V, 2.3V at VDD = 10V, and 3.5V at VDD = 15V。Noise immunity greater than 50%。No limit on input rise and fall times。Standardised, symmetrical output characteristics。100% tested for quiescent current at 20sV。Maximum input current of 1μA at 18 V over full package temperature range; 100nA at 18V and 25℃。Low VDD to VSS current during slow input ramp
    アズワン品番67-0420-89
  • Toggle Switch and Cover - Illuminated Red SPARKFUN

    Toggle Switch and Cover - Illuminated Red

    SPARKFUN
    1,298税込1,428
    1個
    33日以内出荷
  • Muscle Wire - 0.005inch Diameter 1 foot SPARKFUN

    Muscle Wire - 0.005inch Diameter 1 foot

    SPARKFUN
    559税込615
    1個
    33日以内出荷
  • Rotary Switch - 10 Position SPARKFUN

    Rotary Switch - 10 Position

    SPARKFUN
    909税込1,000
    1個
    33日以内出荷
  • Tactile Button - SMD 12mm SPARKFUN

    Tactile Button - SMD 12mm

    SPARKFUN
    249税込274
    1個
    33日以内出荷
  • Right Angle Tactile Button SPARKFUN

    Right Angle Tactile Button

    SPARKFUN
    179税込197
    1個
    33日以内出荷
  • Blower - Squirrel Cage 12V SPARKFUN

    Blower - Squirrel Cage 12V

    SPARKFUN
    3,298税込3,628
    1個
    33日以内出荷
  • USB to Micro-B Adapter SPARKFUN

    USB to Micro-B Adapter

    SPARKFUN
    509税込560
    1個
    33日以内出荷
    Description。It's tiny, it's handy, and it can give your normal USB-equipped device a micro-B connector! With the USB to Micro-B Adapter you can make a flash drive connect to your tablet, connect a keyboard to your phone in order to text with ease, attach a Bluetooth(R)dongle to your RPi Zero, and more! Since this adapter is super small, it is very easy to transport anywhere you might need it --- making it extremely convenient to have in a pinch.。Installation of the USB to Micro-B Adapter is easy; simply slide it into a USB A connector, and you will instantly make that device micro-B capable!
    アズワン品番67-0421-07
  • RGB LED Matrix Panel - 32x32 SPARKFUN

    RGB LED Matrix Panel - 32x32

    SPARKFUN
    13,980税込15,378
    1個
    33日以内出荷
    アズワン品番67-0421-11
  • High Speed Optoisolator - 6N137 SPARKFUN

    High Speed Optoisolator - 6N137

    SPARKFUN
    369税込406
    1個
    33日以内出荷
    Description。This diode-transistor photocouplers consist of an LED, optically coupled to a high speed photodetector to transmit electrical signals between circuits while still isolating your system from higher voltages. The 6N137 optoisolator is presented in an 8-pin DIP package.。The output features is an open collector and coupler parameters are guaranteed over the temperature range from -40℃~5℃. The internal shield provides a guaranteed Common Mode Transient Immunity(typical)10KV/μs.。Features。High Speed:10MBd。Common Mode Rejection:10KV/μs
    アズワン品番67-0421-33
  • SparkFun LuMini LED Ring - Inch COMシリーズ SPARKFUN

    SparkFun LuMini LED Ring - Inch COMシリーズ

    SPARKFUN
    3,298税込3,628
    1個
    33日以内出荷
    Description。Note:。In larger installations you may need to add a decoupling capacitor between power and ground to prevent voltage dips when turning on a whole bunch of LED's simultaneously. We recommend using a 4.7μF capacitor which we sell in strips of 10.。Get Started With the SparkFun LuMini LED Ring Guide。Features。Optional Capacitor Space。Daisy-Chainable
    アズワン品番67-0421-23
  • LEDドライバ SPARKFUN

    LEDドライバ

    SPARKFUN
    2,498税込2,748
    1個
    33日以内出荷
    Description。This is the FemtoBuck, a small-size single-output constant current LED driver. Each FemtoBuck has the capability to dim a single high-power channel of LEDs from 0-350mA at up to 36V while the dimming control can be either accessed via PWM or analog signal from 0-2.5V. This board is based off of the PicoBuck LED Driver, developed in collaboration with Ethan Zonca, except instead of blending three different LEDs on three different channels the FemtoBuck controls just one.。For the FemtoBuck, we've increased the voltage ratings on the parts to allow the input voltage to cover the full 36V range of the AL8805 driver. Since the FemtoBuck is a constant current driver, the current drawn from the supply will drop as supply voltage rises. In general, efficiency of the FemtoBuck is around 95%, depending on the input voltage. On board each FemtoBuck you will find two inputs for both power input and dimming control pins and an area to install a 3.5mm screw terminal. Finally at either side of the board you will find small indents or "ears" which will allow you to use a zip tie to secure the wires to the board after soldering them down. This version of the FemtoBuck is equipped with a small solder jumper that can be closed with a glob of solder to double the output current from 330mA to 660mA.
    アズワン品番67-0477-97
  • LED - RGB Addressable、PTH、5mm Clear 5 Pack SPARKFUN

    LED - RGB Addressable、PTH、5mm Clear 5 Pack

    SPARKFUN
    1,398税込1,538
    1個
    33日以内出荷
    仕様●入り数:5個入りアズワン品番67-0453-57
  • Amphenol FCI Clincher Connector Position, Female) COMシリーズ SPARKFUN

    Amphenol FCI Clincher Connector Position, Female) COMシリーズ

    SPARKFUN
    649税込714
    1個
    33日以内出荷
    Description。Though the Clincher connector can be used with FFCs, we also like to use them with our FlexiForce sensors and other flex/force sensors found in the。Recommended Products。section below.。Note:。Please be aware that we will not be able to accept returns on this connector if it has been closed. Sorry for any inconvenience this may cause.
    アズワン品番67-0420-96
  • RFM69HCW Wireless Transceiver - COMシリーズ SPARKFUN

    RFM69HCW Wireless Transceiver - COMシリーズ

    SPARKFUN
    2,798税込3,078
    1個
    33日以内出荷
    Description。The RFM69HCW uses an SPI(Serial Peripheral Interface)to communicate with a host microcontroller, and several good Arduino libraries are available. It supports up to 256 networks of 255 nodes per network, features AES encryption to keep your data private, and transmits data packets up to 66 bytes long.。Features。+20 dBm - 100 mW Power Output Capability。High Sensitivity:down to -120 dBm at 1.2 kbps。High Selectivity:16-tap FIR Channel Filter。Bullet-proof front end:IIP3 = -18 dBm, IIP2 = +35 dBm,80 dB Blocking Immunity, no Image Frequency response。Low current:Rx = 16 mA, 100nA register retention。Programmable Pout:-18 to +20 dBm in 1dB steps。Constant RF performance over voltage range of module。FSK Bit rates up to 300 kb/s。Fully integrated synthesizer with a resolution of 61 Hz。FSK, GFSK, MSK, GMSK and OOK modulations。Built-in Bit Synchronizer performing Clock Recovery。Incoming Sync Word Recognition。115 dB+ Dynamic Range RSSI。Automatic RF Sense with ultra-fast AFC。Packet engine with CRC-16, AES-128, 66-byte FIFO。Built-in temperature sensor
    アズワン品番67-0420-85
  • LED Rainbow Pack - 5mm PTH SPARKFUN

    LED Rainbow Pack - 5mm PTH

    SPARKFUN
    1,098税込1,208
    1個
    33日以内出荷
    仕様●呼び寸法:5mmアズワン品番67-0453-55
  • Mini Microswitch - SPDT Roller Lever SPARKFUN

    Mini Microswitch - SPDT Roller Lever

    SPARKFUN
    569税込626
    1個
    33日以内出荷
    Description。Although small in size, KW4-Z5F roller microswitches are rated for controlling electrical loads ranging from logic level(computer based circuits)to power duty switching(up to 16.1 A and 250 Vac). The package size of the subminiature switch
    アズワン品番67-0421-81
  • Diode Rectifier - 1A, 400V 1N4004 SPARKFUN

    Diode Rectifier - 1A, 400V 1N4004

    SPARKFUN
    89税込98
    1個
    33日以内出荷
    Description。This is a simple, subminiature size, axial lead mounted rectifier diode. Often used for reverse voltage protection, the 1N4004 is a staple for many power, DC to DC step up, and breadboard projects. The 1N4004 is rated for up to 1A/400V.
    アズワン品番67-0421-18
  • Diffused LED - White 10mm SPARKFUN

    Diffused LED - White 10mm

    SPARKFUN
    229税込252
    1個
    33日以内出荷
    仕様●色:白●呼び寸法:10mmアズワン品番67-0453-23
  • Resistor 1.0M Ohm 1/4 Watt PTH SPARKFUN

    Resistor 1.0M Ohm 1/4 Watt PTH

    SPARKFUN
    95税込105
    1個
    33日以内出荷
    仕様●抵抗値:1.0MΩ●定格電力:0.25W●入数:1本入りアズワン品番67-0453-41
  • 7-Segment Display - 4-Digit White SPARKFUN

    7-Segment Display - 4-Digit White

    SPARKFUN
    1,798税込1,978
    1個
    33日以内出荷
    仕様●色:白アズワン品番67-0453-18
  • SMD LED - RGB COMシリーズ SPARKFUN

    SMD LED - RGB COMシリーズ

    SPARKFUN
    149,800税込164,780
    1個
    33日以内出荷
    Description。Features
    アズワン品番67-0421-54
  • Thin Speaker - 0.5W SPARKFUN

    Thin Speaker - 0.5W

    SPARKFUN
    449税込494
    1個
    33日以内出荷
    Description。If you want to get some sound out of your project but have a tight space budget, this is a good way to do it. This 0.5W, 8Ohm speaker is only 40mm in diameter and just over 4mm thick, the same kind you might find in one of those "talking g
    アズワン品番67-0421-43
  • RFM69HCW Wireless Transceiver - COMシリーズ SPARKFUN

    RFM69HCW Wireless Transceiver - COMシリーズ

    SPARKFUN
    2,898税込3,188
    1個
    33日以内出荷
    Description。The RFM69HCW uses an SPI(Serial Peripheral Interface)to communicate with a host microcontroller, and several good Arduino libraries are available. It supports up to 256 networks of 255 nodes per network, features AES encryption to keep y
    アズワン品番67-0420-86
  • Audio Jack - 1/4inch Stereo right angle SPARKFUN

    Audio Jack - 1/4inch Stereo right angle

    SPARKFUN
    429税込472
    1個
    33日以内出荷
    仕様●プラグ/ジャック:ジャック●プラグ外径:6.35mm●極数:3極(ステレオ)●アングル:L型●コネクタタイプ:パネルアズワン品番67-0453-25
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
"com-1" SPARKFUN 【通販モノタロウ】