カテゴリ

  • 学童・教育用品(9)
    • プログラミング/ロボティクス(9)
絞り込み
ブランド
  • SPARKFUN
  • FTDI Chip(64)
  • FTDI(7)
  • 共立プロダクツ(1)
  • StarTech.com(9)
  • BUFFALO(バッファロー)(2)
  • 共立電子産業(1)
  • ATEN(3)
  • Adafruit(5)
  • 3M(スリーエム)(4)
  • Bridgetek(3)
  • 高階救命器具(2)
  • Mono Wireless(2)
  • MikroElektronika(2)
  • Maritime Progress(2)
  • サンハヤト(1)
  • NBK(鍋屋バイテック会社)(1)
  • DIGILENT(1)
  • RS PRO(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「ftdi」の検索結果

9件中 19
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Arduino Pro Mini328-5V/16MHz SPARKFUNArduino Pro Mini328-5V/16MHzSPARKFUN
2,998税込3,298
1個
5日以内出荷
Arduino Pro Mini328-5V/16MHzは最小機能、小型サイズのArduinoボードで16MHzのブートローダー搭載です。マイコンの動作電圧は5Vです。レギュレーターとクロック発振子を搭載しマイコンの最小限の動作は可能ですがUno等フルスペックのArduinoが標準搭載しているUSBインターフェースは省略されFTDIのインターフェースボードを外付けする仕様となっています。オートリセットは外付けインターフェースのDTR端子が有効な場合のみサポートされます。メーカーのコメントによれば入門時はUno R3でスタートし習熟したユーザーが仕様を理解した上でこのArduino Proを利用すべし、とあります。("Pro"というネーミングは"初心者お断り"の意味でしょうか…)
アズワン品番63-3047-63
Arduino Pro Mini328-3.3V/8MHz SPARKFUNArduino Pro Mini328-3.3V/8MHzSPARKFUN
2,998税込3,298
1個
5日以内出荷
Arduino Pro Mini328-3.3V/8MHzは最小機能、小型サイズのArduinoボードで8MHzのブートローダー搭載です。マイコンの動作電圧は3.3Vで標準の5Vと異なります。レギュレーターとクロック発振子を搭載しマイコンの最小限の動作は可能ですがUno等フルスペックのArduinoが標準搭載しているUSBインターフェースは省略されFTDIのインターフェースボードを外付けする仕様となっています。オートリセットは外付けインターフェースのDTR端子が有効な場合のみサポートされます。マイコンの電源電圧は3.3Vなのでインターフェースの電圧にも制限があります。メーカーのコメントによれば入門時はUno R3でスタートし習熟したユーザーが仕様を理解した上でこのArduino Proを利用すべし、とあります。("Pro"というネーミングは"初心者お断り"の意味でしょうか…)
アズワン品番63-3047-64
FTDI Basic Breakout-3.3V USB-シリアルアダプター SPARKFUNFTDI Basic Breakout-3.3V USB-シリアルアダプターSPARKFUN
5,298税込5,828
1個
5日以内出荷
内容:電源電圧が3.3VのArduinoPro、mini、LilyPad用のUSB-シリアル変換基板。自動リセットに対応したArduinoに使用可能で、スケッチの書込みごとにリセットスイッチを押す必要がありません。電源電圧が5Vに対応した商品もございます。【注】電源電圧が5VのArduino製品(ProやPro Miniの16MHzで動作するもの)には使えませんのでご注意ください。
アズワン品番63-3123-97
FTDI Basic Breakout - 5V SPARKFUNFTDI Basic Breakout - 5VSPARKFUN
4,798税込5,278
1個
5日以内出荷
内容:電源電圧が5VのArduinoPro、mini、LilyPad用のUSB-シリアル変換基板。自動リセットに対応したArduinoに使用可能で、スケッチの書込みごとにリセットスイッチを押す必要がありません。
アズワン品番63-3120-70
SparkFun FT231X Breakout SPARKFUNSparkFun FT231X BreakoutSPARKFUN
4,598税込5,058
1個
33日以内出荷
DescriptionIntroducing the SparkFun FT231X Breakout board, complete with the full UART hardware handshake feature! The pin-out of this board matches the FTDI cable to work with official Arduino and cloned Arduino boards. It can also be used for general serial applications.This board still brings out the DTR pin as opposed to the RTS pin of the FTDI cable. The DTR pin allows an Arduino target to auto-reset when a new Sketch is downloaded. This is a really nice feature to have and allows a sketch to be downloaded without having to hit the reset button. This board will auto-reset any Arduino board that has the reset pin brought out to a 6-pin connector.The coolest thing about the FT231X Breakout is that we have broken out ALL the pins for your use, making this board all the more hackable! It also uses a common microUSB jack.One of the features of this board is a jumper on the back, which allows the VCC output to be configured to either 3.3V or 5V. This board ships default to 5V, but you can cut the default trace and add a solder jumper if you need to switch to 3.3V. It should be noted that the max input of the FT231X is only 3.3V, but it can operate down to 1.8V with external pull-ups and is also 5V tolerant.
アズワン品番67-0419-85
FTDI to USB-C Cable - 5V VCC-3.3V I/O SPARKFUNFTDI to USB-C Cable - 5V VCC-3.3V I/OSPARKFUN
7,798税込8,578
1個
欠品中
DescriptionUSB C is quickly becoming more and more prominent in the maker community because, let's be honest, who likes trying three times to insert USB into a port? This FTDI cable is a USB C to Serial converter which allows for a simple way to connect TTL interface devices to USB. Each 26AWG cable is one meter in length with the USB C side protected by a 2in enclosure.The FTDI cable is designed around an RS232, which is housed in a USB C connector. The other side of the cable is terminated with a 0.1" pitch, 6-pin connector with the following pinout:RTS(Green), RX(Yellow), TX(Orange), VCC 5V(Red), CTS(Brown), GND(Black). This FTDI to USB C Cable is also capable of handling high voltages up to 300V max.There are pros and cons to the FTDI Cable vs the FTDI Basic. The FTDI Basic has great LED indicators, but requires a Mini-B cable. The FTDI Cable is well protected against the elements, but is large and cannot be embedded into a project as easily. The FTDI Basic uses DTR to cause a hardware reset where the FTDI cable uses the RTS signal.
アズワン品番67-0420-42
SparkFun FTDI Starter Kit - 3.3V SPARKFUNSparkFun FTDI Starter Kit - 3.3VSPARKFUN
5,998税込6,598
1個
33日以内出荷
DescriptionThe SparkFun 3.3V FTDI Starter Kit gives you just what you need to get started with FTDI FT232RL USB to serial IC. The pinout of the included board matches the FTDI cable standard to work with official Arduino and cloned 3.3V Arduino boards. It can also be used for general serial applications. The major difference with this board is that it brings out the DTR pin as opposed to the RTS pin of the FTDI cable. The DTR pin allows an Arduino target to auto-reset when a new Sketch is downloaded. This is a really nice feature to have and allows a sketch to be downloaded without having to hit the reset button. This board will auto reset any Arduino board that has the reset pin brought out to a 6-pin connector.The SparkFun FTDI Basic Breakout was designed to decrease the cost of Arduino development and increase ease of use(the auto-reset feature rocks!). Our Arduino Pro and LilyPad boards use this type of connector.The included cable is a USB 2.0 type B to Mini-B 5-pin black cable.
アズワン品番67-0424-75
SparkFun Beefy 3 - FTDI Basic Breakout SPARKFUNSparkFun Beefy 3 - FTDI Basic BreakoutSPARKFUN
5,798税込6,378
1個
33日以内出荷
DescriptionThis is SparkFun Beefy 3 FTDI Basic Breakout for the FTDI FT231X USB to serial IC. The pinout of this board matches the FTDI cable to work with official Arduino and cloned 3.3V Arduino boards. It can also be used for general serial applications. Built upon the same foundation as our 3.3V SparkFun FTDI Basic Breakout, the Beefy 3 is equipped with an AP2112K voltage regulator making this FTDI basic breakout board capable of handling a current load of up to 600 mA! With the addition of a more "Beefy" voltage regulator your will now be able to power a 3.3V project directly from the FTDI. The pinout of this board matches the FTDI cable to work with official Arduino and cloned 3.3V Arduino boards.This board brings out the DTR pin as opposed to the RTS pin of the FTDI cable. The DTR pin allows an Arduino target to auto-reset when a new Sketch is downloaded. This is a really nice feature to have and allows a sketch to be downloaded without having to hit the reset button. This board will auto reset any Arduino board that has the reset pin brought out to a 6-pin connector. The pins labeled BLK and GRN correspond to the colored wires on the FTDI cable. The black wire on the FTDI cable is GND, green is DTR. Use these BLK and GRN pins to align the FTDI basic board with your Arduino target.There are pros and cons to the FTDI Cable vs the FTDI Basic. This board has TX and RX LEDs that allow you to actually see serial traffic on the LEDs to verify if the board is working, however this board now requires a Micro-B USB cable. The FTDI Cable is well protected against the elements, but is large and cannot be embedded into a project as easily. The FTDI Basic uses DTR to cause a hardware reset where the FTDI cable uses the RTS signal.This board was designed to decrease the cost of Arduino development and increase ease of use(the auto-reset feature rocks!). Our Arduino Pro and LilyPad boards use this type of connector.
アズワン品番67-0430-06
USB to TTL Serial Cable 5V VCC SPARKFUNUSB to TTL Serial Cable 5V VCCSPARKFUN
5,198税込5,718
1個
欠品中
DescriptionThis is a USB to TTL Serial Cable which allows for a simple way to connect TTL interface devices to USB. The I/O pins of this cable are configured to operate at 3.3V specifically with a Raspberry Pi with each serial pin broken apart. Thanks to its separated pins, this cable is a perfect candidate for powering, connecting, and accessing the login and debug console on an older-version Raspberry Pi.The FTDI cable is designed around an FT232, which is housed in a USB-A connector. The other side of the cable is terminated with a separated 4-pin connector with the following pinout:RX(Yellow), TX(Orange), VCC(5V)(Red), and GND(Black). A link to the FTDI drivers can be found in theDocumentssection above.Note:Please be aware that while the I/O pins in this cableoperate at 3.3V, the VCC pin is 5V. The VCC pin is NOT 3.3V like theI/O pins.
アズワン品番67-0420-67