カテゴリ
- 学童・教育用品(1)
絞り込み
ブランド
- SPARKFUN
- ハイオス(12)
- ベッセル(3)
- Panasonic(パナソニック)(1)
- マキタ(1)
- NAC(長堀工業)(1)
- キリウス(1)
- 近江精機(1)
- VOICE(1)
- シュナイダーエレクトリック(1)
「hios clt 50」の検索結果

Bourns Absolute Encoder EAW0J-B24-AE0128L
SPARKFUN¥3,500税込¥3,8501個33日以内出荷。Description。The Bourns Absolute Encoder is a digital control knob that provides 128 unique results evenly spaced around a full circle. It is designed as a control panel knob but can be adapted for other uses. This can be a good alternative to using a potentiometer and analog pin, as this allows for full-turn and multi-turn operation.。It differs from the more common incremental rotary encoder which has only two or four values in a rotation and is designed to measure full rotations and direction. This measures。angles。and absolute position is maintained between power cycles.。Features。128 rotary positions。360 degree continuous rotation。Rotational life - 50,000 revolutions(min)。Max RPM - up to 120。Absolute digital output will retain its last position between power cycles or in the event of a power failure。Threaded M9x0.75 in. bushing。3/4 in. rotating encoder shaft。Rear mount terminalsアズワン品番67-0421-27