カテゴリ

  • 学童・教育用品(5)
絞り込み
ブランド
  • SPARKFUN
  • モノタロウ(1)
  • イチネンTASCO(8)
  • Kestrel(5)
  • カスタム(2)
  • シュナイダーエレクトリック(2)
  • SKF(日本エスケイエフ)(1)
  • サンワサプライ(1)
  • TRUSCO(1)
  • マザーツール(1)
  • ホッティーポリマー(1)
  • RS PRO(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「kestrel」の検索結果

特価
本日9月26日(土)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10%引き!
キャンペーンコード000026260918
キャンペーンコードのご利用方法※特価からの更なる割引はございません
5件中 1~5件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • Mini Load Cell - 100g, Straight Bar TAL221 SPARKFUN

    Mini Load Cell - 100g, Straight Bar TAL221

    SPARKFUN
    ¥5,198税込¥5,718
    1個
    33日以内出荷
    Description。This miniature straight bar load cell(sometimes called a strain gauge)can translate up to 100g of pressure(force)into an electrical signal. Each load cell is able to measure the electrical resistance that changes in response to, and proportional of, the strain(e.g. pressure or force)applied to the bar. With this gauge you will be able to tell just how heavy an object is, if an object's weight changes over time, or if you simply need to sense the presence of an object by measuring strain or load applied to a surface.。Each straight bar load cell is made from an aluminum-alloy and is capable of reading a capacity of 100g. These load cells have four strain gauges that are hooked up in a wheatstone bridge formation. The color code on the wiring is as follows:red = Exc+, green = Sig+, black = Exc-, and white = Sig-. Additionally, these load cells offer an IP65 protection rating and features four M3 sized through-holes for mounting purposes.。Get Started with the Load Cell Guide。Features。Capacity:100g。Material:Aluminum-Alloy。Parallel Beam Type。IP65 Rating。47mm×12mm×6mm, 110mm Wire
    アズワン品番67-0426-82
  • Load Cell - 10kg, Straight Bar TAL220 SPARKFUN

    Load Cell - 10kg, Straight Bar TAL220

    SPARKFUN
    ¥3,998税込¥4,398
    1個
    33日以内出荷
    Description。This straight bar load cell(sometimes called a strain gauge)can translate up to 10kg of pressure(force)into an electrical signal. Each load cell is able to measure the electrical resistance that changes in response to, and proportional of, the strain(e.g. pressure or force)applied to the bar. With this gauge you will be able to tell just how heavy an object is, if an object's weight changes over time, or if you simply need to sense the presence of an object by measuring strain or load applied to a surface.。Each straight bar load cell is made from an aluminum-alloy and is capable of reading a capacity of 10kg. These load cells have four strain gauges that are hooked up in a wheatstone bridge formation. The color code on the wiring is as follows:red = E+, green = O+, black = E-, and white = O-. Additionally, these load cells offer an IP66 protection rating and feature two M4 and two M5 sized through-holes for mounting purposes.。Get Started with the Load Cell Guide。Features。80mm×12.7mm×12.7mm, 250mm Wire
    アズワン品番67-0426-52
  • Load Cell - 200kg, S-Type TAS501 SPARKFUN

    Load Cell - 200kg, S-Type TAS501

    SPARKFUN
    ¥29,980税込¥32,978
    1個
    33日以内出荷
    Description。This S-Type load cell(sometimes called a strain gauge)can translate up to 200kg of pressure(force)into an electrical signal. Each load cell is able to measure the electrical resistance that changes in response and proportion to the strain(e.g., pressure or force)applied to the form. With this gauge you will be able to tell just how heavy an object is, if an object's weight changes over time, or if you simply need to sense the presence of an object by measuring strain or load applied to a surface.。Each straight bar load cell is made from an alloy steel and is capable of reading a capacity up to 200kg. These load cells have four strain gauges that are hooked up in a Wheatstone bridge formation. The color code on the wiring is as follows:red = E+, green = O+, black = E-, and white = O-. Additionally, these load cells offer an IP66 protection rating and feature two M4 and two M5 sized through-holes for mounting purposes.。Get Started with the Load Cell Guide。Features。51mm×19mm×76mm, 3m Wire
    アズワン品番67-0426-66
  • Load Cell - 5kg, Straight Bar TAL220B SPARKFUN

    Load Cell - 5kg, Straight Bar TAL220B

    SPARKFUN
    ¥5,498税込¥6,048
    1個
    33日以内出荷
    。Description。This straight bar load cell(sometimes called a strain gauge)can translate up to 5kg of pressure(force)into an electrical signal. Each load cell is able to measure the electrical resistance that changes in response to, and proportional of, the strain(e.g. pressure or force)applied to the bar. With this gauge you will be able to tell just how heavy an object is, if an object's weight changes over time, or if you simply need to sense the presence of an object by measuring strain or load applied to a surface.。Each straight bar load cell is made from an aluminum-alloy and is capable of reading a capacity of 5kg. These load cells have four strain gauges that are hooked up in a wheatstone bridge formation. The color code on the wiring is as follows:red = Exc+, green = Sig+, black = Exc-, and white = Sig-. Additionally, these load cells offer an IP65 protection rating and features two M5 sized through-holes for mounting purposes.。Get Started with the Load Cell Guide。Features。Capacity:5kg。Material:Aluminum-Alloy。Parallel Beam Type。IP65 Rating。55mm×12.7mm×12.7mm, 200mm Wire
    アズワン品番67-0426-84
  • Load Cell - 50kg, Disc TAS606 SPARKFUN

    Load Cell - 50kg, Disc TAS606

    SPARKFUN
    ¥30,980税込¥34,078
    1個
    33日以内出荷
    Description。This single disc load cell(sometimes called a strain gauge)can translate up to 50kg of pressure(force)into an electrical signal. Each load cell is able to measure the electrical resistance that changes in response to, and proportional of, the strain(e.g. pressure or force)applied to the disc. With this gauge you will be able to tell just how heavy an object is, if an object's weight changes over time, or if you simply need to sense the presence of an object by measuring strain or load applied to a surface.。Disc load cells are a bit easier to mount than bar-style load cells, making them more straightforward to implement into a design.。Each load cell is made from an steel-alloy and is capable of reading a capacity of 50kg. These load cells have four strain gauges that are hooked up in a wheatstone bridge formation. The color code on the wiring is as follows:red = E+, green = O+, black = E-, and white = O-. Additionally, these load cells offer an IP66 protection rating.。Get Started with the Load Cell Guide。Features。20mm×11mm, 2000mm Wire
    アズワン品番67-0426-53
optrel特集
  • おすすめ人気ランキング
  • optrel