カテゴリ

  • 学童・教育用品(3)
  • 制御機器(1)
絞り込み
ブランド
  • SPARKFUN
  • モノタロウ(1)
  • AZ(エーゼット)(3)
  • Electro Harmonix(1)
  • ELPA(1)
  • MARWI(144)
  • NOKクリューバー(1)
  • Panasonic(パナソニック)(2)
  • Seeed Studio(1)
  • SK11(1)
  • SUMICO(住鉱潤滑剤)(3)
  • TRUSCO(2)
  • タカチ電機工業(1)
  • 出光NTG(1)
  • 協同油脂(2)
  • 呉工業(クレ)(1)
  • 日野自動車(1)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「multemp」の検索結果

4件中 1~4件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • Jumper Wires Premium 4" M/M - 26 AWG 30 Pack SPARKFUN

    Jumper Wires Premium 4" M/M - 26 AWG 30 Pack

    SPARKFUN
    ¥879税込¥967
    1個
    33日以内出荷
    Description。These are 101mm long 26AWG jumpers with male connectors on both ends. Use these to jumper from any female header on any board to any other female header. Combine these with our female-to-female jumpers to create a male-to-female jumper. Multiple jumpers can be installed next to one another on a 0.1" header.。Comes as one pack of 30 jumpers with an assortment of colors.。Features。4" long
    アズワン品番67-0425-33
  • Jumper Wires Premium 6in. M/M - 3 Pack Red, Black, and White SPARKFUN

    Jumper Wires Premium 6in. M/M - 3 Pack Red, Black, and White

    SPARKFUN
    ¥679税込¥747
    1個
    33日以内出荷
    Description。Jumper wires are awesome. Just a little bit of stranded core wire with a nice solid pin connector on either end. They have the flexibility of stranded wire but will fit directly into breadboards and female pin headers. These are six inch long, 26 AWG jumper wires with breadboard-friendly male connectors on both ends. Combine these with our female to female jumpers to create a male to female jumper. Multiple jumpers can be connected next to one another on a 0.1in header.。These jumper wires can be used for pretty much everything! They work great with breadboards, Arduinos, and really any 0.1in pitch prototyping board.。Features。6in. long。26 AWG
    アズワン品番67-0426-17
  • SparkFun OpenScale SPARKFUN

    SparkFun OpenScale

    SPARKFUN
    ¥11,980税込¥13,178
    1個
    33日以内出荷
    Description。The SparkFun OpenScale is a simple-to-use, open source solution for measuring weight and temperature. It has the ability to read multiple types of load cells and offers a simple-to-use serial menu to configure calibration value, sample rate, time stamp and units of precision.。Simply attach a four-wire or five-wire load cell of any capacity, plug the OpenScale into a USB port, open a terminal window at 9,600bps, and you'll immediately see mass readings. The SparkFun OpenScale will enable you to turn a load cell or four load sensors in a Wheatstone bridge configuration into the DIY weigh scale for your application.。The OpenScale was designed for projects and applications where the load was static(like the beehive in front of SparkFun HQ)or where constant readings are needed without user intervention(for example, on a conveyor belt system). A load cell with an equipped OpenScale can remain in place for months without needing user interaction!。On board the SparkFun OpenScale is the ATmega328P microcontroller, for addressing your communications needs and transferring your data to a serial terminal or to a data logger such as the OpenLog, an FT231 with mini USB, for USB to serial connection; the HX711, a 24-bit ADC for weigh scales; and the TMP102, for recording the ambient temperature of your system. The OpenScale communicates at a TTL level of 9,600bps 8-N-1 by default and possesses a baud rate configurable from 1,200bps to 1,000,000bps.。Get Started with the OpenScale Guide。Features。Operating Voltage:5V。Operating Ampage:80-100mA。Power Cycling above 500ms。Selectable 10SPS or 80SPS Output Data Rate。Local External Temperature Sensors。Fixed Adjustable Gain
    アズワン品番67-0426-48
  • One-Wire Ambient Temperature Sensor - MAX31820 SPARKFUN

    One-Wire Ambient Temperature Sensor - MAX31820

    SPARKFUN
    ¥1,598税込¥1,758
    1個
    33日以内出荷
    。Description。The MAX31820 ambient temperature sensor provides 9-bit to 12-bit Celsius temperature measurements with ±0.5℃ accuracy over a +10℃ to +45℃ temperature range. Over its entire -55℃ to +125℃ operating range, the device has ±2.0℃ accuracy.。The device communicates over a one-wire bus that, by definition, requires only one data line(and ground)for communication with a central microprocessor. In addition, the device can derive power directly from the data line, eliminating the need for an external power supply. Requiring so few pins enables the device to be placed in a 3-pin TO-92 package. The form factor of this package allows the device to be placed above the board and thus measure the ambient temperature of a system, as opposed to the board temperature that a surface-mount package would measure.。Each MAX31820 has a unique 64-bit serial code, which allows multiple MAX31820 devices to function on the same one-wire bus. Therefore, it is simple to use one microprocessor to control many devices distributed over a large area.。Features。Unique one-wire interface requires only one port pin for communication。Each device has a unique 64-bit serial code stored in onboard ROM。Multidrop capability simplifies distributed temperature-sensing applications。Requires no external components。Can be powered from data line; 3.0V to 3.7V power-supply range。Measures temperatures from -55℃ to +125℃。±0.5℃ accuracy from +10℃ to +45℃。Thermometer resolution is user-selectable from 9 bits to 12 bits。Converts temperature to 12-bit digital word in 750ms(Max)。User-definable nonvolatile(NV)alarm settings。Alarm search command identifies and addresses devices whose temperature is outside programmed limits(Temperature Alarm Condition)。Available in 3-pin TO-92 package。TO-92 package allows measurement of ambient temperature。Software compatible with the DS1822 and DS18B20
    アズワン品番67-0426-62