カテゴリ

  • 学童・教育用品(66)
  • 制御機器(8)
  • 空調・照明・電設資材(3)
絞り込み
ブランド
  • SPARKFUN
  • メディアカバーマーケット(119)
  • ホンダ(73)
  • MAZDA(マツダ)(60)
  • Texas Instruments(57)
  • RotopaX(ロトパックス)(52)
  • リスパック(48)
  • nopa(43)
  • 常磐精工(37)
  • イワタ(ソフト)(33)
  • RS PRO(29)
  • TOPPANエッジ(27)
  • SKC(環境測定)(26)
  • Merck(メルクミリポア)(25)
  • リンナイ(20)
  • 三菱ふそう(20)
  • トヨタ(20)
  • ミドリ安全(18)
  • コミネ(18)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「opa」の検索結果

77件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • Shift Register 8-Bit - SN74HC595 SPARKFUN

    Shift Register 8-Bit - SN74HC595

    SPARKFUN
    259税込285
    1個
    当日出荷
    Description。The SN74HC595N is a simple 8-bit shift register IC. Simply put, this shift register is a device that allows additional inputs or outputs to be added to a microcontroller by converting data between parallel and serial formats. Your chosen microprocessor is able to communicate with the The SN74HC595N using serial information then gathers or outputs information in a parallel(multi-pin)format. Essentially it takes 8 bits from the serial input and then outputs them to 8 pins.。This small DIP packaged IC contains an 8-bit, serial-in parallel-out shift register that feeds an 8-bit D-type storage register with parallel 3-state outputs.。Note:。This is a drop-in replacement for the 74HC595 shift register IC and should function just fine in any application the previous version could.。Get started with the Shift Register Guide。Features。8-Bit Serial-In, Parallel-Out Shift。Wide Operating Voltage Range of 2 V to 6 V。High-Current 3-State Outputs Can Drive Up to 15 LSTTL Loads。Low Power Consumption:80-μA。±6-mA Output Drive at 5 V
    アズワン品番67-0420-82
  • SparkFun OpenLog SPARKFUN

    SparkFun OpenLog

    SPARKFUN
    4,698税込5,168
    1個
    5日以内出荷
    microSDカードを使用したデータロガー。32GBまでのmicroSDカードを使用して、シリアル接続により動作するデータロガーです。大量のデータを保存することができます。16MHzで動作するATmega328を搭載し、記録していないアイドルモードでの消費電力は約2~3mAです。
    仕様●電源電圧:3.3V~12V(3.3V~5Vを推奨)●microSDカード:最大32GB、FAT16/32に対応●シンプルなコマンドインターフェース●ボーレートを設定可能(115200bpsまで)●ATmega328にブートローダを設定済み●SPI×4●LED×2(書き込み状態を示す)●消費電力:アイドル時 2mA、記録時 6mA●※Arduino IDE 1.6.7 ではコンパイルできません。1.6.5でのコンパイルが必要です。1.6.5以外は未検証となります。アズワン品番67-0398-95
  • FTDI Basic Breakout - 5V SPARKFUN

    FTDI Basic Breakout - 5V

    SPARKFUN
    4,798税込5,278
    1個
    5日以内出荷
    内容:電源電圧が5VのArduinoPro、mini、LilyPad用のUSB-シリアル変換基板。自動リセットに対応したArduinoに使用可能で、スケッチの書込みごとにリセットスイッチを押す必要がありません。
    アズワン品番63-3120-70
  • FTDI Basic Breakout-3.3V USB-シリアルアダプター SPARKFUN

    FTDI Basic Breakout-3.3V USB-シリアルアダプター

    SPARKFUN
    5,298税込5,828
    1個
    5日以内出荷
    内容:電源電圧が3.3VのArduinoPro、mini、LilyPad用のUSB-シリアル変換基板。自動リセットに対応したArduinoに使用可能で、スケッチの書込みごとにリセットスイッチを押す必要がありません。電源電圧が5Vに対応した商品もございます。【注】電源電圧が5VのArduino製品(ProやPro Miniの16MHzで動作するもの)には使えませんのでご注意ください。
    アズワン品番63-3123-97
  • Resistor 220 Ohm 1/4th Watt PTH SPARKFUN

    Resistor 220 Ohm 1/4th Watt PTH

    SPARKFUN
    109税込120
    1個
    5日以内出荷
    Description。This is a 220 Ohm, 1/4th Watt, +/- 5% tolerance PTH resistor. Commonly used in breadboards and perf boards. We've opted for a new and more breadboard-friendly lead thickness(they're a bit thicker than our last ones).。Note:。Sold as singles.。Features。Tolerance:±5%。Power(Watts):0.25W, 1/4W。Composition:Carbon Film。Features:Flame Retardant Coating, Safety。Temperature Coefficient:0/ -400ppm/℃。Operating Temperature:-55℃ ~ 155℃。Package / Case:Axial。Size / Dimension:0.091"" Dia x 0.236"" L(2.30mm x 6.00mm)。Number of Terminations:2。Resistance:220 Ohms
    アズワン品番67-0421-76
  • SparkFun OpenScale SPARKFUN

    SparkFun OpenScale

    SPARKFUN
    11,980税込13,178
    1個
    10日以内出荷
    仕様●タイプ:組込み(完成機能)●カテゴリ:センサー●機能:圧力●使用IC/部品:-●プラットフォーム:-●タイプ:組込み(完成機能)アズワン品番68-2101-54
  • SparkFun Nano Power Timer - TPL5110 SPARKFUN

    SparkFun Nano Power Timer - TPL5110

    SPARKFUN
    2,398税込2,638
    1個
    33日以内出荷
    。Description。Sometimes we want our projects on, but sometimes we want to turn them off for a while to save power. The SparkFun Nano Power Timer will run while only consuming minimal power(approximately 35nA)and turn your project on after a set amount of time. When you are done polling your sensors, posting data to the web, writing to your logger, or planning world domination, your microcontroller can tell the Nano Power Timer to turn off the power. No more running your microcontroller all day when you only want to read the ambient temperature once per hour.。The TPL5110 delay is configured with the use of resistors. We've added a six-way DIP switch to select one of the five preinstalled resistors. The sixth switch is attached to a pad to add your own PTH(or SMD)resistor. The delays associated with the preinstalled headers are shown on the bottom of the board for quick setup. Additionally, you can select more than one switch to combine the resistors in parallel(up to 26 options not including the custom resistor), check out the hookup guide for a nice chart as to the total resistance and corresponding delay for each combination.。The Nano Power Timer can handle voltages between 1.8V and 5.5V as well as current up to 1.1A with times from 100ms to two hours(preconfigured settings range from 30s to 2h). You will find a button on the board which will allow you a quick override to the delay so you can turn your project on whenever you like.。Get Started with the SparkFun Nano Power Switch。Features。Supply Voltage:1.8V to 5.5V。Current consumption at 2.5V:35nA Typical(50nA Max)。Selectable Time intervals:100ms to 7200s(2 hours)。Timer Accuracy:1%
    アズワン品番67-0425-68
  • Cherry MX Keycap - R2 Opaque Black SPARKFUN

    Cherry MX Keycap - R2 Opaque Black

    SPARKFUN
    259税込285
    1個
    33日以内出荷
    Description。Cherry MX switches are great for building your own keyboards. Whether you are looking to build a full sized 108-key keyboard, your own 10-key, or just a custom input for your computer Cherry MX switches give you that satisfying keyboard cli
    アズワン品番67-0425-64
  • Leopard Imaging Camera - 136 Degree FOV SPARKFUN

    Leopard Imaging Camera - 136 Degree FOV

    SPARKFUN
    11,980税込13,178
    1個
    33日以内出荷
    。Description。The Leopard Imaging Camera is a 136° FOV(field of view)wide angle camera module that is great for machine vision applications, and designed specifically to be compatible with the NVIDIA Jetson Nano Developer Kit. This camera incorporates a Sony IMX219 8.08MP color sensor, a fixed focus(M8)lens, and utilizes CSI-2 MIPI 2-lane data output interface.。This is the same camera that we include in the SparkFun Jetbot v2.1 Kit.。Note:SparkFun has not established the compatibility of this camera with Raspberry Pi. We are currently working with the manufacturer, but due to firmware restrictions Leopard cameras do not work with any Raspberry Pi's at this time.。Features。Field of view(FOV):136°。Module size:150mm(L)x 25mm(W)。Sensor type:Sony IMX219 8.08MP color sensor。Active pixels:3280(H)x 2464(V)。Image size:Diagonal 4.60mm(Type 1/4.0)。F/No:2.0(H136)。Focal length:1.58mm(H136)。TV distortion:<-15%(H136)。Focusing range:30cm - Infinity。Lens type:Fixed Focus(M8 lens)。Pixel size:1.12um×1.12um。Data output interface:CSI-2 MIPI 2-lane。IR Cutter Filter:Yes
    アズワン品番67-0422-99
  • SparkFun Configurable OpAmp Board - TSH82 SPARKFUN

    SparkFun Configurable OpAmp Board - TSH82

    SPARKFUN
    2,398税込2,638
    1個
    33日以内出荷
    Description。The SparkFun TSH82 Configurable OpAmp Board was designed to give you the best combination of performance and flexibility that we could achieve by giving you two gain stages, each one independently accessible on the header pins. Each stage is natively configured as an inverting amplifier that can also be strung together to expand the capabilities of the TSH82 from STMicroelectronics. With the use of the jumpers on the back of the board, you can configure each stage for non-inverting operation, differential input, and DC input coupling.。Electrically speaking, both stages on this board are identical. The default configuration is inverting with a gain of -4.7 with a bandwidth of almost 10MHz. Input signals are AC coupled, possess an input impedance of 10K with a low frequency cutoff of 15.9Hz. Outputs are also DC coupled, so don't forget to add a capacitor to the output if you're running a single-ended supply and need to strip out the DC component. The board will also operate with a single-ended DC power supply of 4.5V to 12V, or a bipolar supply from +/-2.25V to +/-6V.。On the back of the board you'll find 10 solder jumpers that can be used to change the board's performance, but nothing there needs to be changed to use it in it's default state.。Get Started With the Configurable OpAmp Board Guide
    アズワン品番67-0420-03
  • Leopard Imaging Camera Mounting Hardware Kit SPARKFUN

    Leopard Imaging Camera Mounting Hardware Kit

    SPARKFUN
    379税込417
    1個
    33日以内出荷
    Description。This hardware kit consists of 4 each of M2 style nylon hex nuts and screws. It is designed for use with the Leopard Imaging Camera, but can be used for other mountings as well.。This hardware set is identical to what is included in our Je
    アズワン品番67-0426-11
  • Smoke Sensor - MQ-2 SPARKFUN

    Smoke Sensor - MQ-2

    SPARKFUN
    1,398税込1,538
    1個
    33日以内出荷
    Description。The MQ-2 is a smoke and combustible gas sensor from Winsen. It can detect flammable gas in a range of 300 - 10000ppm. It's most common use is domestic gas leakage alarms and detectors with a high sensitivity to propane and smoke. The sensing material is SNO2 for which the conductivity is lower in clean environments and higher when smoke or flammable gas is present. A simple circuit makes measuring this change in conductivity and turning it into data fairly straight-forward, but does require some calibration.。For easy Solderability; use our Gas Sensor Breakout Board.
    アズワン品番67-0427-35
  • SparkFun SSOP to DIP Adapter - 16-Pin SPARKFUN

    SparkFun SSOP to DIP Adapter - 16-Pin

    SPARKFUN
    1,198税込1,318
    1個
    33日以内出荷
    Description。The SparkFun 16-Pin SSOP to DIP Adapter is a small PCB that lets you adapt SSOP packages into a DIP footprint. These small boards are useful for modding and upgrading devices that use 14- and 16-pin DIP ICs, when the upgraded IC is only av
    アズワン品番67-0419-97
  • SparkFun OpenScale SPARKFUN

    SparkFun OpenScale

    SPARKFUN
    11,980税込13,178
    1個
    33日以内出荷
    Description。The SparkFun OpenScale is a simple-to-use, open source solution for measuring weight and temperature. It has the ability to read multiple types of load cells and offers a simple-to-use serial menu to configure calibration value, sample rate, time stamp and units of precision.。Simply attach a four-wire or five-wire load cell of any capacity, plug the OpenScale into a USB port, open a terminal window at 9,600bps, and you'll immediately see mass readings. The SparkFun OpenScale will enable you to turn a load cell or four load sensors in a Wheatstone bridge configuration into the DIY weigh scale for your application.。The OpenScale was designed for projects and applications where the load was static(like the beehive in front of SparkFun HQ)or where constant readings are needed without user intervention(for example, on a conveyor belt system). A load cell with an equipped OpenScale can remain in place for months without needing user interaction!。On board the SparkFun OpenScale is the ATmega328P microcontroller, for addressing your communications needs and transferring your data to a serial terminal or to a data logger such as the OpenLog, an FT231 with mini USB, for USB to serial connection; the HX711, a 24-bit ADC for weigh scales; and the TMP102, for recording the ambient temperature of your system. The OpenScale communicates at a TTL level of 9,600bps 8-N-1 by default and possesses a baud rate configurable from 1,200bps to 1,000,000bps.。Get Started with the OpenScale Guide。Features。Operating Voltage:5V。Operating Ampage:80-100mA。Power Cycling above 500ms。Selectable 10SPS or 80SPS Output Data Rate。Local External Temperature Sensors。Fixed Adjustable Gain
    アズワン品番67-0426-48
  • Button Pad 2x2 Top Bezel SPARKFUN

    Button Pad 2x2 Top Bezel

    SPARKFUN
    869税込956
    1個
    33日以内出荷
    仕様●項目1:(関連商品)アズワン品番67-0452-75
  • SparkFun OpenLog with Headers SPARKFUN

    SparkFun OpenLog with Headers

    SPARKFUN
    6,898税込7,588
    1個
    33日以内出荷
    Description。The SparkFun OpenLog with Headers is an open source data logger that works over a simple serial connection and supports microSD cards up to 64GB. The OpenLog can store or "log" huge amounts of serial data and act as a black box of sorts to store all the serial data that your project generates, for scientific or debugging purposes. This version of th OpenLog even includes pre-soldered headers for your convenience.。The SparkFun OpenLog uses an ATmega328 running at 16MHz thanks to the onboard resonator. The OpenLog draws approximately 2-3mA in idle(nothing to record)mode. During a full record OpenLog can draw 10 to 20mA depending on the microSD card being used.。All data logged by the OpenLog is stored on the microSD card. Any 512MB to 32GB microSD card should work. OpenLog supports both FAT16 and FAT32 SD formats.。For even better performance the OpenLog Artemis is the tool you need, featuring logging speeds up to 500000bps.。Get Started with the SparkFun OpenLog Guide。Features。VCC Input:3.3V-12V(Recommended 3.3V-5V)。Log to low-cost microSD FAT16/32 cards up to 32GB。Simple command interface。Configurable baud rates(up to 115200bps)。Preprogrammed ATmega328 and bootloader。Four SPI pogo pins。Two LEDs indicate writing status。2mA idle, 6mA at maximum recording rate。Pre-soldered Headers
    アズワン品番67-0422-30
  • SparkFun Opto-isolator Breakout SPARKFUN

    SparkFun Opto-isolator Breakout

    SPARKFUN
    1,998税込2,198
    1個
    33日以内出荷
    仕様●項目1:組込み(完成機能)●項目2:インターフェース●項目4:アイソレータ(光)アズワン品番67-0452-28
  • SparkFun Qwiic OpenLog SPARKFUN

    SparkFun Qwiic OpenLog

    SPARKFUN
    6,498税込7,148
    1個
    33日以内出荷
    Description。The SparkFun Qwiic OpenLog is the smarter and better looking cousin to the extremely popular OpenLog but now we've ported the original serial based interface to I2C! Thanks to the added Qwiic connectors, you can daisy chain multiple I2C dev
    アズワン品番67-0422-74
  • SparkFun SSOP to DIP Adapter - 28-Pin SPARKFUN

    SparkFun SSOP to DIP Adapter - 28-Pin

    SPARKFUN
    1,398税込1,538
    1個
    欠品中
  • SparkFun SSOP to DIP Adapter - 8-Pin SPARKFUN

    SparkFun SSOP to DIP Adapter - 8-Pin

    SPARKFUN
    999税込1,099
    1個
    欠品中
  • SparkFun Spectral Sensor Breakout - AS7262 Visible Qwiic SPARKFUN

    SparkFun Spectral Sensor Breakout - AS7262 Visible Qwiic

    SPARKFUN
    8,998税込9,898
    1個
    33日以内出荷
    Description。The SparkFun AS7262 Visible Spectral Sensor Breakout brings spectroscopy to the palm of your hand, making it easier than ever to measure and characterize how different materials absorb and reflect different wavelengths of light. The AS7262
    アズワン品番67-0426-67
  • SparkFun LuMini LED Ring - Inch COMシリーズ SPARKFUN

    SparkFun LuMini LED Ring - Inch COMシリーズ

    SPARKFUN
    3,298税込3,628
    1個
    33日以内出荷
    Description。Note:。In larger installations you may need to add a decoupling capacitor between power and ground to prevent voltage dips when turning on a whole bunch of LED's simultaneously. We recommend using a 4.7μF capacitor which we sell in strips of 10.。Get Started With the SparkFun LuMini LED Ring Guide。Features。Optional Capacitor Space。Daisy-Chainable
    アズワン品番67-0421-23
  • SparkFun LuMini LED Ring - Inch COMシリーズ SPARKFUN

    SparkFun LuMini LED Ring - Inch COMシリーズ

    SPARKFUN
    5,798税込6,378
    1個
    33日以内出荷
    Description。Note:。In larger installations you may need to add a decoupling capacitor between power and ground to prevent voltage dips when turning on a whole bunch of LED's simultaneously. We recommend using a 4.7μF capacitor which we sell in strips of 10.。Get Started With the SparkFun LuMini LED Ring Guide。Features。Optional Capacitor Space。Daisy-Chainable
    アズワン品番67-0421-22
  • SparkFun Qwiic MicroPressure Sensor SPARKFUN

    SparkFun Qwiic MicroPressure Sensor

    SPARKFUN
    24,980税込27,478
    1個
    33日以内出荷
    Description。The SparkFun Qwiic MicroPressure Sensor is a miniature breakout equipped with Honeywell's 25psi piezoresistive silicon pressure sensor. This MicroPressure Sensor offers a calibrated and compensated pressure sensing range of 60mbar to 2.5bar, easy to read 24 bit digital I2C output, and can be calibrated and compensated over a specific temperature range for sensor offset, sensitivity, temperature effects, and non-linearity using an on-board Application Specific Integrated Circuit(ASIC). With its ultra-low power consumption and Qwiic ports, you've got yourself a power packed little sensor!。Each Qwiic MicroPressure Sensor has a calibrated pressure sensing range from 1-25psi and a power consumption rate as low as 0.01mW typ. average power, 1Hz measurement frequency for ultimate portability. Used in multiple medical(blood pressure monitoring, negative pressure wound therapy), industrial(air braking systems, gas and water meters), and consumer uses(coffee machines, humidifiers, air beds, washing machines, dishwashers), the SparkFun Qwiic MicroPressure Sensor is a great addition to the SparkFun Qwiic ecosystem!。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with the SparkFun Qwiic MicroPressure Hookup Guide。Features。Pressure Type:Absolute。Operating Pressure:25psi(172.37kPa)。I2C Address:0x18。Accuracy:±0.25%。Voltage - Supply:1.8V-3.6V。Port Size:Male - 0.1"(2.5mm)Tube。Port Style:Barbless。Maximum Pressure:60psi(413.69kPa)。Compatible with a variety of liquid media。2x Qwiic Connectors
    アズワン品番67-0427-25
  • SparkFun Electret Microphone Breakout SPARKFUN

    SparkFun Electret Microphone Breakout

    SPARKFUN
    2,898税込3,188
    1個
    33日以内出荷
    Description。This small breakout board couples an Electret microphone(100Hz--10kHz)with a 60x mic preamplifier to amplify the sounds of voice, claps, door knocks or any sounds loud enough to be picked up by a microcontroller's analog-to-digital converter. Each breakout comes fully assembled and works from 2.7V up to 5.5V.。The Electret Mic Breakout translates amplitude(not volume)by capturing sound waves between two conducting plates(one a vibrating diaphragm and the other fixed)in the microphone and converting them into electrical waves. These electrical signals are then amplified and picked up by your microcontroller's ADC.。Get Started With the Electret Microphone Guide!
    アズワン品番67-0419-83
  • Official Raspberry Pi 4 Case - Black/Gray SPARKFUN

    Official Raspberry Pi 4 Case - Black/Gray

    SPARKFUN
    2,298税込2,528
    1個
    33日以内出荷
    。Description。The official case for the Raspberry Pi 4. This case ships as two parts made of ABS plastic with access to all USB, HDMI, Audio/Video, USB and Ethernet ports. In addition, a slot on the bottom gives access to the MicroSD card. The top and bottom parts are press fit and comes in two-tone black and gray.
    アズワン品番67-0426-07
  • Tsunami Super WAV Trigger Qwiic SPARKFUN

    Tsunami Super WAV Trigger Qwiic

    SPARKFUN
    27,980税込30,778
    1個
    33日以内出荷
    Description。Based on a new generation ARM Cortex M7, the Qwiic Tsunami Super WAV Trigger extends polyphony to 32 mono or 18 stereo simultaneous uncompressed 44.1kHz, 16-bit tracks. Each track can start, pause, resume, loop and stop independently, and
    アズワン品番67-0429-31
  • High Speed Optoisolator - 6N137 SPARKFUN

    High Speed Optoisolator - 6N137

    SPARKFUN
    369税込406
    1個
    33日以内出荷
    Description。This diode-transistor photocouplers consist of an LED, optically coupled to a high speed photodetector to transmit electrical signals between circuits while still isolating your system from higher voltages. The 6N137 optoisolator is presented in an 8-pin DIP package.。The output features is an open collector and coupler parameters are guaranteed over the temperature range from -40℃~5℃. The internal shield provides a guaranteed Common Mode Transient Immunity(typical)10KV/μs.。Features。High Speed:10MBd。Common Mode Rejection:10KV/μs
    アズワン品番67-0421-33
  • Crystal 16MHz SPARKFUN

    Crystal 16MHz

    SPARKFUN
    369税込406
    1個
    33日以内出荷
    Description。Standard frequency crystals - use these crystals to provide a clock input to your microprocessor. Rated at 20pF capacitance and +/- 50ppm stability. Low profile HC49/US Package.
    アズワン品番67-0429-93
  • Heatsink - 13.20×12.10 mm Copper SPARKFUN

    Heatsink - 13.20×12.10 mm Copper

    SPARKFUN
    789税込868
    1個
    33日以内出荷
    Description。A 13.20×12.10 mm self-adhesive pure copper heatsink designed to dissipate heat away from your boards and ICs.。Features。Material:Copper。Length:13.20 mm。Width:12.10 mm。Self-Adhesive
    アズワン品番67-0426-21
  • SparkFun Raspberry Pi 4 Desktop Kit - Without Raspberry Pi SPARKFUN

    SparkFun Raspberry Pi 4 Desktop Kit - Without Raspberry Pi

    SPARKFUN
    33,980税込37,378
    1個
    33日以内出荷
    アズワン品番67-0424-67
  • SparkFun Qwiic Micro - SAMD21 Development Board SPARKFUN

    SparkFun Qwiic Micro - SAMD21 Development Board

    SPARKFUN
    6,998税込7,698
    1個
    33日以内出荷
    アズワン品番67-0422-79
  • GNSS Multi-Band L1/L2 Surveying Antenna TNC - TOP106 SPARKFUN

    GNSS Multi-Band L1/L2 Surveying Antenna TNC - TOP106

    SPARKFUN
    68,980税込75,878
    1個
    33日以内出荷
    Description。The TOP106 from TOPGNSS is a GNSS/GPS antenna capable of receiving the L1/L2 bands for GPS, GLONASS, Galileo, and BeiDou constellations. These 'UFO' antennas have incredible performance for the money. The antenna has a built in ground plan
    アズワン品番67-0423-91
  • micro:bit Edge Connector - SMD, Right Angle 40-pin SPARKFUN

    micro:bit Edge Connector - SMD, Right Angle 40-pin

    SPARKFUN
    1,398税込1,538
    1個
    33日以内出荷
    Description。The micro:bit Edge Connector allows you to expand the capabilities of the micro:bit development platform. This version of the connector features 40, right angle, SMD pins. Add this part to your board to create a handy way to swap out mic
    アズワン品番67-0426-02
  • USB Female Type B Connector SPARKFUN

    USB Female Type B Connector

    SPARKFUN
    479税込527
    1個
    33日以内出荷
    USB Type 'B' Female connector. The 4 connection pins have .1" spacing allowing it to be inserted into development boards and perf boards with mild modification. You can either drill two 80mil holes for the support posts、or cut them off completely.
    アズワン品番67-0454-07
  • micro:bit Edge Connector - PTH, Right Angle 80-pin SPARKFUN

    micro:bit Edge Connector - PTH, Right Angle 80-pin

    SPARKFUN
    849税込934
    1個
    33日以内出荷
    。Description。The micro:bit Edge Connector allows you to expand the capabilities of the micro:bit development platform. This version of the connector features 80, right angle, PTH pins. Add this part to your board to create a handy way to swap out micro:bits for programming, while still providing reliable connections to all of their different pins!
    アズワン品番67-0426-01
  • LilyPad LED White 5pcs SPARKFUN

    LilyPad LED White 5pcs

    SPARKFUN
    999税込1,099
    1個
    33日以内出荷
    Description。This is a simple pack of five White LilyPad LEDs that are still attached to one another, letting you snap the LEDs apart at your leisure to sew into clothing or whatever else you can dream up.。LilyPad is a wearable e-textile technology developed by Dr. Leah Buechley and cooperatively designed by Leah and SparkFun. Each LilyPad piece was creatively designed with large sew tabs to allow them to be sewn into fabric. Various input, output, power and sensor boards are available. They're even washable(with special care)!。Note:。A portion of this sale is given back to Dr. Buechley for continued development and education in e-textiles.。Features。5.5mm x 12.5mm。Thin 0.8mm PCB
    アズワン品番67-0422-26
  • LilyPad LED Green 5pcs SPARKFUN

    LilyPad LED Green 5pcs

    SPARKFUN
    999税込1,099
    1個
    33日以内出荷
    Description。This is a simple pack of five Green LilyPad LEDs that are still attached to one another, letting you snap the LEDs apart at your leisure to sew into clothing or whatever else you can dream up.。LilyPad is a wearable e-textile technology developed by Dr. Leah Buechley and cooperatively designed by Leah and SparkFun. Each LilyPad piece was creatively designed with large sew tabs to allow them to be sewn into fabric. Various input, output, power and sensor boards are available. They're even washable(with special care)!。Note:。A portion of this sale is given back to Dr. Buechley for continued development and education in e-textiles.。Features。5.5mm x 12.5mm。Thin 0.8mm PCB
    アズワン品番67-0422-35
  • SparkFun RedBoard Qwiic SPARKFUN

    SparkFun RedBoard Qwiic

    SPARKFUN
    6,998税込7,698
    1個
    33日以内出荷
    Description。At SparkFun we continually like to innovate, update, and improve even when it comes to our very own development boards. We have multiple versions of the SparkFun RedBoard in our catalog but none of them in an R3 form factor with a Qwiic con
    アズワン品番67-0422-71
  • SparkFun ProDriver - Stepper Motor Driver TC78H670FTG SPARKFUN

    SparkFun ProDriver - Stepper Motor Driver TC78H670FTG

    SPARKFUN
    6,398税込7,038
    1個
    33日以内出荷
    Description。The SparkFun ProDriver makes it easy to start developing with the TC78H670FTG bipolar stepper motor driver from Toshiba! Latch terminals provide instant solder-less connections to every feature offered. Use our extensive Arduino Library w
    アズワン品番67-0426-39