カテゴリ

  • 学童・教育用品(18)
絞り込み
ブランド
  • SPARKFUN
  • ホンダ(40)
  • JAPANNEXT(25)
  • AMPHENOL(15)
  • 日動工業(11)
  • TCL(8)
  • Raspberry Pi(6)
  • BenQ(ベンキュー)(4)
  • LG(4)
  • ATEN(4)
  • MICROCHIP(3)
  • Seeed Studio(3)
  • NBK(鍋屋バイテック会社)(1)
  • Pioneer(パイオニア)(1)
  • Mono Wireless(1)
  • POWER INTEGRATIONS(1)
  • Adafruit(1)
  • MSI(エムエスアイ)(1)
  • FTDI Chip(1)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「pipb」の検索結果

特価
本日7月25日(土)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260717
キャンペーンコードのご利用方法※特価からの更なる割引はございません
18件中 118
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Raspberry Pi Zero Case SPARKFUNRaspberry Pi Zero CaseSPARKFUN
2,298税込2,528
1個
当日出荷
Description。The Raspberry Pi Zero Case has been designed to fit both the Pi Zero and the Pi Zero W. These official cases consist of several parts and protect the Raspberry Pi Zero from things like rogue wires that might short it out while still allowing full access to the board. Simply snap the RPi into the bottom half of the enclosure, then snap on a desired top. No tools required!。Each case has a standard base featuring a cut-out to allow access to the GPIO, and a choice of three lids:a standard lid, a GPIO lid(allowing access to the GPIO pins from above)and a camera lid(which, when used with the short camera cable supplied, allows the Raspberry Pi camera to be fitted neatly inside it). Additionally, each case includes a 4cm long CSI cable and four rubber feet.。Note:This case does。NOT。include a Raspberry Pi or Camera Module.
アズワン品番67-0425-31
Official Raspberry Pi 4 Case - Black/Gray SPARKFUNOfficial Raspberry Pi 4 Case - Black/GraySPARKFUN
2,298税込2,528
1個
33日以内出荷
。Description。The official case for the Raspberry Pi 4. This case ships as two parts made of ABS plastic with access to all USB, HDMI, Audio/Video, USB and Ethernet ports. In addition, a slot on the bottom gives access to the MicroSD card. The top and bottom parts are press fit and comes in two-tone black and gray.
アズワン品番67-0426-07
Raspberry Pi Build HAT SPARKFUNRaspberry Pi Build HATSPARKFUN
11,980税込13,178
1個
33日以内出荷
Description。The Raspberry Pi Build HAT is an add-on board that connects to the 40-pin GPIO header of your Raspberry Pi, which was designed in collaboration with LEGO(R)Education to make it easy to control LEGO(R)Technic(TM)motors and sensors with Rasp
アズワン品番67-0423-69
Raspberry Pi 400 Personal Computer Kit SPARKFUNRaspberry Pi 400 Personal Computer KitSPARKFUN
41,980税込46,178
1個
33日以内出荷
Description。The Raspberry Pi 400 is a complete Raspberry Pi 4-based personal computer, integrated into a keyboard. By incorporating the board into a keyboard, it removes the need for a case and other accessories normally needed to run a Raspberry and
アズワン品番67-0424-62
Raspberry Pi 400 Personal Computer Unit Only SPARKFUNRaspberry Pi 400 Personal Computer Unit OnlySPARKFUN
28,980税込31,878
1個
33日以内出荷
Description。The Raspberry Pi 400 is a complete Raspberry Pi 4-based personal computer, integrated into a keyboard. By incorporating the board into a keyboard, it removes the need for a case and other accessories normally needed to run a Raspberry and
アズワン品番67-0423-37
Raspberry Pi Pico SPARKFUNRaspberry Pi PicoSPARKFUN
1,898税込2,088
1個
33日以内出荷
Description。The Raspberry Pi Pico is a low-cost, high-performance microcontroller board with flexible digital interfaces. It feature the RP2040 which marks Raspberry Pi's first microcontroller designed in-house. Pico provides minimal(yet flexible)exter
アズワン品番67-0423-57
Raspberry Pi 4 Case Fan SPARKFUNRaspberry Pi 4 Case FanSPARKFUN
2,198税込2,418
1個
33日以内出荷
Description。The Raspberry Pi 4 Case Fan works with Raspberry Pi 4 and the Raspberry Pi 4 Case. Designed for overclockers and other power users, it keeps your Raspberry Pi 4 at a comfortable operating temperature even under heavy load.。The temperatu
アズワン品番67-0426-09
Raspberry Pi Zero Camera Cable SPARKFUNRaspberry Pi Zero Camera CableSPARKFUN
3,198税込3,518
1個
33日以内出荷
。Description。The Raspberry Pi Zero and Zero W are both equipped with a smaller CSI(Camera Serial Interface)port than on a full-sized Raspberry Pi board --- luckily, that's where this cable can help! The Raspberry Pi Zero Camera Cable replaces the pre-existing camera module cable, allowing your Zero or Zero W light and imaging capabilities.。This cable measures 15cm from end to end and can easily be swapped in and out.。Note:This product only includes the CSI cable and does。NOT。include a Raspberry Pi Camera Module. The module will need to be purchased separately.
アズワン品番67-0425-30
Raspberry Pi Micro USB to USB-C Adapter - Black SPARKFUNRaspberry Pi Micro USB to USB-C Adapter - BlackSPARKFUN
729税込802
1個
33日以内出荷
Description。The Raspberry Pi Micro USB to USB-C Adapter is a small adapter that allows a male Micro-B USB power adapter the ability to power devices with a female USB Type C port, specifically the Raspberry Pi 4. This adapter is perfect for those looking to power their Raspberry Pi 4 with their power supply from the Raspberry Pi 3 line.。Features。USB Micro B Female port。USB Type C Male Port。15mm overhang when connected to your Raspberry Pi
アズワン品番67-0426-18
SparkFun Qwiic SHIM for Raspberry Pi SPARKFUNSparkFun Qwiic SHIM for Raspberry PiSPARKFUN
669税込736
1個
33日以内出荷
Description。The SparkFun Qwiic SHIM for Raspberry Pi is a small, easily removable breakout that easily adds a Qwiic connector to your Raspberry Pi. The SHIM design allows you to plug directly to the Pi's I2C bus with no soldering required and the thin
アズワン品番67-0422-90
SparkFun Auto pHAT for Raspberry Pi SPARKFUNSparkFun Auto pHAT for Raspberry PiSPARKFUN
12,980税込14,278
1個
33日以内出荷
Description。The SparkFun Auto pHAT for Raspberry Pi is an all in one robotics package that focuses on quickly adding robot functionality and support to your Raspberry Pi or other single-board computer. The Auto pHAT can drive two small DC motors with o
アズワン品番67-0426-35
SparkFun Servo pHAT for Raspberry Pi SPARKFUNSparkFun Servo pHAT for Raspberry PiSPARKFUN
4,298税込4,728
1個
33日以内出荷
Description。The SparkFun Servo pHAT for Raspberry Pi allows your Raspberry Pi to control up to 16 servo motors in a straightforward and uncomplicated manner via an I2C connection. Thanks to its I2C capabilities, this PWM HAT saves the Raspberry Pi's GP
アズワン品番67-0422-77
Arducam 5MP Plus OV5642 Mini Camera Module SPARKFUNArducam 5MP Plus OV5642 Mini Camera ModuleSPARKFUN
23,980税込26,378
1個
33日以内出荷
Description。The Arducam 5MP Plus OV5642 Mini provides an easy to use camera solution for those working with low-cost microcontrollers such as those used with Arduino and the RP2040 from Raspberry Pi. It's a general purpose 5MP camera module that's SPI enabled reducing the complexity of controlling the camera. It's a step up in performance from it's predecessor, the Arducam-M-5MP. The most impressive aspect being that it's possible to control more than one of these from the same microcontroller. It features a M12 mount or CS-Mount lens holder with the ability to change lenses. Best of all, there's code libraries for Arduino, STM32, Chipkit, Raspberry Pi, and BeagleBone Black.。The Arducam 5MP Plus OV5642 Mini supports JPEG compression mode, single and multiple shoot mode, short movie recording, one-time capture multiple read operation, burst read operation, and low power mode.。Features。Power supply 3.3V~5V。Active array size:2592×1944。SPI speed:Max 8MHz。Shutter:rolling shutter。Frame buffer:8MByte。Pixel Size:1.4μm×1.4μm。Default M12 Lens:55°。Resolution support:5MP, 1080p, 720p, VGA, QVGA。Format support:RAW, YUV, RGB, JPEG。Size:34×24 mm。Weight:20g。Temperature Range:-10℃~+55℃。Lens Specification:sensor size:1/4″; EFL:4.9mm; F/N:2.2; BFL:1.2mm; HFOV:60 degree(SKU:U6067)
アズワン品番67-0423-65
SparkFun Raspberry Pi 4 Hardware Starter Kit - 4GB SPARKFUNSparkFun Raspberry Pi 4 Hardware Starter Kit - 4GBSPARKFUN
56,980税込62,678
1個
33日以内出荷
Description。The Raspberry Pi 4 Hardware Starter Kit provides a solid set of parts and instruction for working with the Raspberry Pi 4 in a more hardware-centric manner. While the Raspberry Pi isn't typically considered a go-to for hardware projects, its I/O pins hold a lot of benefits that you can use for a variety of applications. This kit covers the basics like using LEDs, and Buttons while providing a solid set of parts for working with any other hardware I/O and the 40-pin header. In addition, we've included all the parts needed for getting the Raspberry Pi 4 up and running whether it's on its own, or using a monitor(not included). The new 64GB MicroSD cards keep read/write commands running super fast, too.。Most of the contents of the kit rely on the use of the 2x20, 40-pin header, so we've included a special extender to allow you to plug in the ribbon cable while using the provided heatsink case. We've also included a Qwiic Shim for easily working with I2C based Qwiic boards with the Pi. No soldering is required for this kit!。Note:This variation includes the 4GB RAM option for the Raspberry Pi 4.。Get Started with the Raspberry Pi 4 Model B Guide
アズワン品番67-0424-46
Raspberry Pi PoE+ HAT SPARKFUNRaspberry Pi PoE+ HATSPARKFUN
12,980税込14,278
1個
33日以内出荷
Description。The Raspberry Pi PoE+ HAT is designed to replace the existing Raspberry Pi PoE HAT in all new and existing designs. Like the original, the PoE+ HAT allows you to power your Raspberry Pi using Power over Ethernet networks. The PoE+ HAT meets all the requirements of the IEEE 802.3af(802.3at Type 1, PoE+)specifications. This ups the power the network can supply from 15.4 watts(PoE)to 25.5 Watts(PoE+)over CAT5 cable.。No modification to the main Raspberry Pi board is needed for the PoE+ HAT to work but you will need to ensure that your Pi's software is up to date for all functionality to be available. The Raspberry Pi PoE+ HAT is fitted with a small fan that is controlled by the Raspberry Pi via I2C and will turn on and off automatically depending on the temperature of the main processor on your Pi.。Note:There is no Raspberry Pi included with this product. Your desired Pi will need to be purchased separately.。Features。Input voltage:37-57V DC, Class 2 device。Output power:5V DC/3.0A。Cooling:25mm×25mm brushless fan delivering 2.2CFM forprocessor cooling。Fully isolated switch-mode power supply。Fan control。Mechanically compatible with the existing Raspberry Pi PoE HAT
アズワン品番67-0423-62
Raspberry Pi Compute Module 3+ Lite SPARKFUNRaspberry Pi Compute Module 3+ LiteSPARKFUN
10,980税込12,078
1個
33日以内出荷
Description。The Raspberry Pi Compute Module 3+ Lite contains the guts of a Raspberry Pi 3 Model B+(the BCM2837 processor and 1GB LPDDR2 RAM). This module allows a designer to leverage the Raspberry Pi hardware and software stack in their own custom systems and form factors. In addition this module has extra IO interfaces over and above what is available on the Raspberry Pi model A/B boards, opening up more options for the designer.。This is all integrated onto a small(67.6mm×31mm)board that fits into a standard DDR2 SODIMM connector. You get the full flexibility of the BCM2837 SoC(which means that many more GPIOs and interfaces are available than with a standard Raspberry Pi), and designing the Module into a custom system should be relatively straightforward because all the tricky bits have been put onto the Module itself.。The CM3+ Lite product is the same as CM3+ except the eMMC Flash is not fitted, and the SD/eMMC interface pins are available for the user to connect their own SD/eMMC device. Note that the CM3+ is electrically identical and, with the exception of higher CPU z-height, physically identical to the legacy CM3 products.。Note:The CM3+ modules require a software/firmware image dated November 2018 or newer to function correctly.。Features。Broadcom BCM2837B0, Cortex-A53(ARMv8)64-bit SoC @ 1.2GHz。1GB LPDDR2 SDRAM。Operating Supply Voltage:1.8V, 3.3V。Minimum Operating Temperature:-25C。Maximum Operating Temperature:+80C。HDMI, MIPI, USB, and GPIO interfaces on edge connector
アズワン品番67-0423-17
Raspberry Pi 7インチLCDタッチスクリーン SPARKFUNRaspberry Pi 7インチLCDタッチスクリーンSPARKFUN
35,980税込39,578
1セット
33日以内出荷
Description。This 7" Raspberry Pi Touchscreen LCD provides you with the ability to create a standalone device that can be utilized as a custom tablet or an all-in-one interactive interface for a future project using your Raspberry Pi 3. Each LCD features a full color 800×480 capacitive touch display that connects to the Pi via an included adapter board which handles all of your power and signal conversion needs. An updated version of Raspbian OS on the A+, B+ and Pi2B is required for the display to work(the display does not work with the current version of Raspbian available on the Model A or B).。What makes this LCD great is the fact that it only requires two connections to be hooked up to the Pi; power from the Pi's GPIO port and a ribbon cable that connects to the DSI port present on all Raspberry Pi's. Touchscreen drivers with support for 10-finger touch and an on-screen keyboard allow you to use your Raspberry Pi without an external keyboard or mouse.。With this Raspberry Pi LCD you can create your own 'Internet of Things'(IoT)devices including a visual display by simply connecting your Pi, developing a easy Python script to interact with the display, and you'll be ready to create your own home automation devices with touch screen capability.。Note:The latest version of Raspbian OS is required for this Raspberry Pi LCD to operate correctly.。Features。7" Touchscreen Display.。Screen Dimensions:194mm×110mm×20mm(including standoffs)。Viewable screen size:155mm×86mm。70 degree viewing angle。Screen Resolution 800×480 pixels @ 60fps。24-bit color。10 finger capacitive touch.。Connects to the Raspberry Pi board using a ribbon cable connected to the DSI port.。Adapter board is used to power the display and convert the parallel signals from the display to the serial(DSI)port on the Raspberry Pi.
アズワン品番67-0457-43
SparkFun Qwiic HAT for Raspberry Pi SPARKFUNSparkFun Qwiic HAT for Raspberry PiSPARKFUN
2,298税込2,528
1個
33日以内出荷
Description。The SparkFun Qwiic HAT for Raspberry Pi is the quickest and easiest way to enter into SparkFun's Qwiic ecosystem while still using that Raspberry Pi that you've come to know and love. The Qwiic HAT connects the I2C bus(GND, 3.3V, SDA and SCL)on your Raspberry Pi to an array of Qwiic connectors on the HAT. Since the Qwiic system allows for daisy chaining boards with different addresses, you can stack as many sensors as you'd like to create a tower of sensing power!。The Qwiic Pi HAT has four Qwiic connect ports, all on the same I2C bus. In addition, many of the useful GPIO pins on the Raspberry Pi are broken out. This HAT is compatible with any Raspberry Pi that utilizes the standard 2x20 GPIO header. It has been designed to sit to the side of the Pi, allowing it to work conveniently with a Pi Tin enclosure to connect boards to the Qwiic ports.。Note:。There is a small silk error that has reversed the SDA and SCL. This is simply a cosmetic mix-up and will not impact any function with this board.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with the SparkFun Qwiic Pi HAT Guide。Features。4x Qwiic Connection Ports。Select GPIO Pins Broken Out。Pi Tin Compatibility
アズワン品番67-0422-50
理科/技術/科学工作カテゴリ