カテゴリ

  • 学童・教育用品(7)
絞り込み
ブランド
  • SPARKFUN
  • モノタロウ(2)
  • 3M(スリーエム)(1)
  • AMPHENOL(2)
  • BIGM(丸山製作所)(1)
  • MICROCHIP(1)
  • Pico Technology(3)
  • PISCO(ピスコ)(1,249)
  • Raspberry Pi(1)
  • エスコ(1)
  • コガネイ(1)
  • 千代田通商(1)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「pisco 4」の検索結果

特価
本日10月12日(月)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10%引き!
キャンペーンコード000026261016
キャンペーンコードのご利用方法※特価からの更なる割引はございません
7件中 1~7件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • ATX Right Angle Connector - PTH 4-pin SPARKFUN

    ATX Right Angle Connector - PTH 4-pin

    SPARKFUN
    ¥259税込¥285
    1個
    33日以内出荷
    Description。This 4-pin, ATX, right angle connector mates up to the standard 4-pin computer peripheral port often found on ATX power supplies. This connector will also serve as a replacement to that found in the SparkFun ATX Power Connector Breakout Kit.。Features。Works with 12V 5V devices.
    アズワン品番67-0425-74
  • Qwiic JST Connector - SMD 4-pin Horizontal SPARKFUN

    Qwiic JST Connector - SMD 4-pin Horizontal

    SPARKFUN
    ¥229税込¥252
    1個
    33日以内出荷
    Description。Here is a tiny 4-pin Qwiic 1mm JST connector. This connector is used on all of our Qwiic-based boards and can be used to create your own I2C-based device compatible with the Qwiic system. Additionally, this connector will mate with all of
    アズワン品番67-0425-41
  • Qwiic JST Connector - SMD 4-Pin Vertical SPARKFUN

    Qwiic JST Connector - SMD 4-Pin Vertical

    SPARKFUN
    ¥279税込¥307
    1個
    33日以内出荷
    Description。Here is a tiny 4-pin Qwiic 1mm JST connector. This connector mounts to allow you to connect your cable vertically, great for tight spaces. This connector is used on all of our Qwiic-based boards and can be used to create your own I2C-based
    アズワン品番67-0425-88
  • Screw Terminals 3.5mm Pitch 4-Pin SPARKFUN

    Screw Terminals 3.5mm Pitch 4-Pin

    SPARKFUN
    ¥529税込¥582
    1個
    33日以内出荷
    Description。This is a Screw Terminal with 3.5mm pitch pins. Comes in 2, 3, or 4 positions and have the really cool feature of slide-locking together to form any size you need(4, 5, up to 20 without problems). Rated up to 300V @ 10A. Terminal can accept 26 to 16AWG wire. 3.5mm/138mil pin pitch will not fit standard 0.1" perf boards but this is the most common pitch screw terminal.
    アズワン品番67-0425-71
  • Raspberry Pi 400 Personal Computer Unit Only SPARKFUN

    Raspberry Pi 400 Personal Computer Unit Only

    SPARKFUN
    ¥28,980税込¥31,878
    1個
    33日以内出荷
    Description。The Raspberry Pi 400 is a complete Raspberry Pi 4-based personal computer, integrated into a keyboard. By incorporating the board into a keyboard, it removes the need for a case and other accessories normally needed to run a Raspberry and
    アズワン品番67-0423-37
  • Raspberry Pi 400 Personal Computer Kit SPARKFUN

    Raspberry Pi 400 Personal Computer Kit

    SPARKFUN
    ¥41,980税込¥46,178
    1個
    33日以内出荷
    Description。The Raspberry Pi 400 is a complete Raspberry Pi 4-based personal computer, integrated into a keyboard. By incorporating the board into a keyboard, it removes the need for a case and other accessories normally needed to run a Raspberry and
    アズワン品番67-0424-62
  • PicoBuck LED Driver SPARKFUN

    PicoBuck LED Driver

    SPARKFUN
    ¥5,298税込¥5,828
    1個
    33日以内出荷
    Description。The PicoBuck LED Driver is an economical and easy to use driver that will allow you to control and blend three different LEDs on three different channels. By default, each channel is driven at 330mA; that current can be reduced by either presenting an analog voltage or a PWM signal to the board. Version 12 of the board adds a solderable jumper that can be closed to increase the maximum current to 660mA. The new voltage regulator also increased the voltage rating on the various components on the board, allowing it to be used up to the full 36V rating of the AL8805 part.。Three signal inputs are provided for dimming control. You can use the PWM signal from an Arduino or your favorite microcontroller to dim each channel individually, or you can tie them all to the same PWM for simultaneous dimming. Dimming can be done by an analog voltage(20%-100% of max current by varying voltage from .5V-2.5V)or by PWM(so long as PWM minimum voltage is less than .4V and maximum voltage is more than 2.4V)for a full 0-100% range. A small jumper is provided for each channel to allow you to increase the drive strength from 330mA to 660mA. Two mounting holes for 4-40 or M3 screws are provided on either side of the board. They are perforated so they can be easily snapped off with a pair of pliers, if a smaller footprint is desired.。Note:。If you're going to use screw terminals, this board uses two different sizes. Check the related products for both sizes you'll need.。Note:。The PicoBuck LED Driver was made in collaboration with Ethan Zonca. A portion of each sale is given back to him.
    アズワン品番67-0420-83
理科/技術/科学工作カテゴリ
関連カテゴリ