カテゴリ
- 制御機器(14)
- 学童・教育用品(6)
絞り込み
ブランド
- SPARKFUN
- ホンダ(66)
- トップ工業(17)
- 三菱ふそう(17)
- メディアカバーマーケット(17)
- イトーキ(12)
- トヨタ(12)
- LION (ライオン事務器)(9)
- AMPHENOL(9)
- カシオ計算機(7)
- コロナ[冷暖房・換気設備・忌避剤](5)
- YAMAZEN(山善)(5)
- APEM(4)
- Verbatim(バーベイタム)(4)
- GEORGIN(4)
- アルインコ(3)
- イスカル(3)
- PGA(3)
- PANDUIT(パンドウイット)(3)
- ブランドをもっと見る
「prw」の検索結果

Jumper Wires Premium 12inch F/F Pack of 10
SPARKFUN¥1,398税込¥1,5381個33日以内出荷仕様●コネクタ1:メスピン●コネクタ2:メスピン●長さ:-●色:-●コネクタ1:メスピンアズワン品番68-2029-03
Jumper Wires Premium 12inch M/F Pack of 10
SPARKFUN¥1,398税込¥1,5381個33日以内出荷仕様●コネクタ1:オスピン●コネクタ2:メスピン●長さ:-●色:-●コネクタ1:オスピンアズワン品番68-2028-98
Jumper Wires Premium 6inch M/F Pack of 10
SPARKFUN¥1,298税込¥1,4281個33日以内出荷仕様●コネクタ1:オスピン●コネクタ2:メスピン●長さ:-●色:-●コネクタ1:オスピンアズワン品番68-2028-93
Jumper Wires Premium 6inch F/F Pack of 10
SPARKFUN¥1,398税込¥1,5381個33日以内出荷仕様●コネクタ1:メスピン●コネクタ2:メスピン●長さ:-●色:-●コネクタ1:メスピンアズワン品番68-2028-82
Jumper Wires Premium 6inch M/M Pack of 100
SPARKFUN¥7,798税込¥8,5781個33日以内出荷仕様●コネクタ1:オスピン●コネクタ2:オスピン●長さ:-●色:-●コネクタ1:オスピンアズワン品番68-2029-48
Jumper Wires Premium 12inch M/M Pack of 10
SPARKFUN¥1,398税込¥1,5381個33日以内出荷仕様●コネクタ1:オスピン●コネクタ2:オスピン●長さ:-●色:-●コネクタ1:オスピンアズワン品番68-2029-01
Jumper Wires Premium 6inch F/F Pack of 100
SPARKFUN¥7,798税込¥8,5781個33日以内出荷仕様●コネクタ1:メスピン●コネクタ2:メスピン●長さ:-●色:-●コネクタ1:メスピンアズワン品番68-2029-49
Jumper Wires Premium 4" M/M - 26 AWG 30 Pack
SPARKFUN¥879税込¥9671個33日以内出荷Description。These are 101mm long 26AWG jumpers with male connectors on both ends. Use these to jumper from any female header on any board to any other female header. Combine these with our female-to-female jumpers to create a male-to-female jumper. Multiple jumpers can be installed next to one another on a 0.1" header.。Comes as one pack of 30 jumpers with an assortment of colors.。Features。4" longアズワン品番67-0425-33
Jumper Wires Premium 12inch M/M Pack of 100
SPARKFUN¥9,998税込¥10,9981個33日以内出荷仕様●コネクタ1:オスピン●コネクタ2:オスピン●長さ:-●色:-●コネクタ1:オスピンアズワン品番68-2029-02
Jumper Wires Premium 12inch M/F Pack of 100
SPARKFUN¥9,998税込¥10,9981個33日以内出荷仕様●コネクタ1:オスピン●コネクタ2:メスピン●長さ:-●色:-●コネクタ1:オスピンアズワン品番68-2028-99
Jumper Wires Premium 12inch F/F Pack of 100
SPARKFUN¥9,998税込¥10,9981個33日以内出荷仕様●コネクタ1:メスピン●コネクタ2:メスピン●長さ:-●色:-●コネクタ1:メスピンアズワン品番68-2029-04
Jumper Wires Premium 6inch Mixed Pack of 100
SPARKFUN¥9,498税込¥10,4481個33日以内出荷仕様●コネクタ1:オスピン、メスピン●コネクタ2:オスピン、メスピン●長さ:-●色:-●コネクタ1:オスピン、メスピンアズワン品番68-2028-96
Jumper Wires Premium 6inch F/F - 20 AWG 10 Pack
SPARKFUN¥2,198税込¥2,4181個33日以内出荷仕様●コネクタ1:メスピン●コネクタ2:メスピン●長さ:-●色:-●コネクタ1:メスピンアズワン品番68-2029-57
Jumper Wires Premium 6inch M/M - 20 AWG 10 Pack
SPARKFUN¥2,198税込¥2,4181個33日以内出荷仕様●コネクタ1:オスピン●コネクタ2:オスピン●長さ:-●色:-●コネクタ1:オスピンアズワン品番68-2029-56
Jumper Wires Premium 6in. M/M - 2 Pack Red and Black
SPARKFUN¥409税込¥4501個33日以内出荷Description。Jumper wires are awesome. Just a little bit of stranded core wire with a nice solid pin connector on either end. They have the flexibility of stranded wire but will fit directly into breadboards and female pin headers. These are 6 inch longアズワン品番67-0425-85
PureThermal Mini Pro JST-SR with FLIR Lepton 3.5
SPARKFUN¥129,800税込¥142,7801個33日以内出荷Description。The new PureThermal Mini Pro JST-SR with Thermal by FLIR is a hackable thermal camera for the FLIR Lepton thermal imaging camera core. Just like its PureThermal 2 predecessor, it ships pre-configured to operate as a plug-and-play UVC 1.0 USB thermal webcam that will work with standard webcam and video apps on all major platforms using a JST-SR to USB Cable, or your own custom cable. For developers, its reference firmware and viewer software are open source.。It has multiple connection options such as solder straight to the board or a custom cable using the JST-SR port. The PTMini Pro also features four mounting holes, less complex circuitry, and perhaps best of all, USB DFU. This is a development kit ready to be embedded into a production system.。Each board comes with a FLIR Lepton 3.5.。The FLIR Lepton(R)is a radiometric-capable LWIR camera solution that is smaller than a dime, fits inside a smartphone, and is one tenth the cost of traditional IR cameras. Using focal plane arrays of either 160x120 or 80x60 active pixels, Lepton easily integrates into native mobile-devices and other electronics as an IR sensor or thermal imager. The radiometric Lepton captures accurate, calibrated, and noncontact temperature data in every pixel of each image.。Features。PureThermal:Compatible with all production FLIR Leptons, including radiometric 2.5 and 3.5 cores。9 Hz color video over usb using the USB UVC class。STM32F412 ARM microprocessor - execute on-board image processing without need for an external system。Open source reference firmware:GroupGets PureThermal Github。Works with GetThermal - our custom open source thermal video display software for macOS and Linux with radiometric support。DFU over USB using a JST-SR port to USB cable, or a modified USB cable and the through holes.。Four mounting holes。Compact form-factor ready to be embedded into production systems。FLIR Lepton 3.5:Thermal sensitivity:< 50 mK(0.050℃)。Spectral Range:8 - 14 microns(nominal)Long Wave Infrared(LWIR)。Resolution:160h×120v pixels。Radiometric Accuracy - High Gain Mode:Greater of +/- 5℃ or 5%(typical); Low Gain Mode:Greater of +/- 10℃ or 10%(typical)。Scene Dynamic Range - High Gain Mode:-10° to +140℃; Low Gain Mode:-10° to +400℃(at room temperature), -10° to +450℃(typical)。Pixel Size:12 micrometers。Frame Rate:8.7 Hz(effective)。Output Format:User-selectable 14-bit, 8-bit(AGC applied), or 24-bit RGB(AGC and colorization applied)。Horizontal Field of View(HFOV):57°。Lens Type:f/1.1。Size(w×l×h):10.50×12.70×7.14 mm。Weight:0.9 grams。Power Consumption:150 mW typical, 650 mW during shutter event, 5mW standby。Optimum Operating Temperature Range:-10℃ to + 80℃アズワン品番67-0423-44
Jumper Wires Premium 6in. M/M - 3 Pack Red, Black, and White
SPARKFUN¥519税込¥5711個33日以内出荷Description。Jumper wires are awesome. Just a little bit of stranded core wire with a nice solid pin connector on either end. They have the flexibility of stranded wire but will fit directly into breadboards and female pin headers. These are six inch long, 26 AWG jumper wires with breadboard-friendly male connectors on both ends. Combine these with our female to female jumpers to create a male to female jumper. Multiple jumpers can be connected next to one another on a 0.1in header.。These jumper wires can be used for pretty much everything! They work great with breadboards, Arduinos, and really any 0.1in pitch prototyping board.。Features。6in. long。26 AWGアズワン品番67-0426-17
SparkFun Soil Moisture Sensor
SPARKFUN¥1,898税込¥2,0881個33日以内出荷Description。The SparkFun Soil Moisture Sensor is a simple breakout for measuring the moisture in soil and similar materials. The soil moisture sensor is pretty straight forward to use. The two large exposed pads function as probes for the sensor, togeアズワン品番67-0426-51
SparkFun Soil Moisture Sensor with Screw Terminals
SPARKFUN¥2,298税込¥2,5281個33日以内出荷Description。The SparkFun Soil Moisture Sensor is a simple breakout for measuring the moisture in soil and similar materials. The soil moisture sensor is pretty straightforward to use. The two large, exposed pads function as probes for the sensor, together acting as a variable resistor. The more water that is in the soil means the better the conductivity between the pads will be, resulting in a lower resistance and a higher SIG out. This version of the Soil Moisture Sensor includes a 3-pin screw pin terminal pre-soldered to the board for easy wiring and setup.。To get the SparkFun Soil Moisture Sensor functioning, all you will need is to connect the VCC and GND pins to your Arduino-based device(or compatible development board). You will receive a SIG out, which will depend on the amount of water in the soil. One commonly known issue with soil moisture senors is their short lifespan when exposed to a moist environment. To combat this, we've had the PCB coated in gold finishing(ENIG, or Electroless Nickel Immersion Gold).。Note:Check the Hookup Guide below for assembly and weatherproofing instructions, as well as a simple example project that you can put together yourself!。Get Started with the Soil Moisture Sensor Guideアズワン品番67-0426-56