カテゴリ
- パソコン/周辺機器(1)
絞り込み
ブランド
- SPARKFUN
- 共立電子産業(9)
- Raspberry Pi(9)
- スイッチサイエンス(4)
- ビット・トレード・ワン(3)
- KSY(2)
- アズワン(1)
- Adafruit(1)
- Raspberry Pi(ラズベリーパイ)(1)
- Pimoroni(1)
- LINKMAN(1)
- タカハ機工(1)
- RS PRO(1)
- 共立出版(1)
- StarTech.com(1)
- DesignSpark(1)
- Seeed Studio(1)
- Advantech(アドバンテック)(1)
- みんなのラボ(1)
- ブランドをもっと見る
「rasberry pi 5」の検索結果
特価

Mini USB Stereo Speaker
SPARKFUN¥5,298税込¥5,8281個33日以内出荷。Description。Add some crisp and compact audio to your project with this Mini External USB 2.0 Speaker. It's USB-only and does not require or use a 3.5mm audio jack. You'll get great audio, even with a device that doesn't have a head phone jack. Since this speaker is powered over USB, there's no need to charge it by other means, merely plug it into your desired device's USB port and listen to the audio flow. Compact and convenient to carry, it's simple and practical. With two built-in speakers and no battery or adapter needed, this plug-and-play speaker is perfect if you need a quick and portable audio solution.。The USB Stereo Speaker works great with a Raspberry Pi, or any other computer. For use with the Pi, check out our guide which will show you how to set it up so it is the default output and then test it.。Features。Voltage:5V。Total power:2 x 2W。SNR:60dB。Impedance:4 ohm。Cable Length:1,168mm / 46"。Product Dimensions:84.0mm x 43.0mm x 32.0mm / 3.3" x 1.7" x 1.3"アズワン品番67-0421-82