カテゴリ
- 学童・教育用品(726)
- 制御機器(326)
- 電気材料(23)
- はんだ関連・静電気対策用品(11)
- 測定用品(11)
- 空調・照明・電設資材(9)
- 科学研究・開発用品(6)
- 医療(4)
- 家電(4)
- メカニカル部品(3)
- バッテリー・電装(3)
- パソコン/周辺機器(3)
- 安全保護具(2)
- 油圧機器・油圧ホース(2)
- 冷暖房・換気設備・忌避剤(1)
- 事務用品(1)
- 作業工具(1)
絞り込み
ブランド
- SPARKFUN
- ホンダ(559)
- 三菱ふそう(307)
- 静岡製機(24)
- メディアカバーマーケット(22)
- ナカバヤシ(21)
- イマオコーポレーション(20)
- DARKFLASH(19)
- bitstrong(ビットストロング)(15)
- スリーアールソリューション(12)
- HIKVISION(ハイクビジョン)(11)
- サンドビック(10)
- Panasonic(パナソニック)(10)
- ParkerTAIYO(6)
- シンコール(5)
- ERGOTRON(エルゴトロン)(5)
- アイリスオーヤマ(4)
- MAZDA(マツダ)(4)
- RS PRO(4)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(2)
「rkf」の検索結果

デュアルモータードライバー基板 TB6612FNG搭載
SPARKFUN¥3,998税込¥4,3981個当日出荷出力電流(A)1.2(平均)、3.2(ピーク)電源電圧(V)15(max)M)、2.7~5.5CC)アズワン品番64-5660-19
Flexible Qwiic Cable - Female Jumper 4-pin
SPARKFUN¥579税込¥6371個当日出荷Description。This is a jumper adapter cable that comes pre-terminated with a female Qwiic JST connector on one end and female connectors on the other. The cable insulation is made from a highly malleable material making it more flexible than our originaアズワン品番67-0420-61
ADXL345搭載三軸加速度センサモジュール
SPARKFUN¥5,898税込¥6,4881個当日出荷仕様●タイプ:組込み(完成機能)●カテゴリ:センサー●機能:加速度、ジャイロ、地磁気●使用IC/部品:-●プラットフォーム:-●タイプ:組込み(完成機能)アズワン品番68-2104-30
HX711搭載ロードセルアンプモジュール
SPARKFUN¥3,500税込¥3,8501個当日出荷仕様●タイプ:-●カテゴリ:センサー●機能:-●使用IC/部品:-●プラットフォーム:-●タイプ:-アズワン品番68-2037-59
降圧DC/DCコンバータ 5V/3A
SPARKFUN¥4,198税込¥4,6181個当日出荷DC8V~12Vを入力し、5V/3A(最大)を出力する降圧DC/DCコンバータです。優れた熱性能と保護機能を備え、入力が変化している間(バッテリーの充電/放電)でもUSBや5Vデバイスに電力を供給することができます。仕様●入力電圧:8~20VDC●出力電圧:5VDC●出力電流:3A(max)●出力電力:15W●静止電流:12.5mA●効率:89%●出力電圧精度:±1%●負荷調整:±2%●リップル:30mVp-pアズワン品番67-0397-97
Qwiic - NAU7802搭載 ロードセルアンプモジュール
SPARKFUN¥4,998税込¥5,4981個当日出荷仕様●タイプ:組込み(完成機能)●カテゴリ:センサー●機能:圧力●使用IC/部品:-●プラットフォーム:Qwiic●タイプ:組込み(完成機能)アズワン品番68-2101-70
SparkFun Transceiver Breakout - MAX3232
SPARKFUN¥2,198税込¥2,4181個当日出荷仕様●項目1:組込み(完成機能)●項目2:インターフェース●項目4:レベル変換●項目5:MAX3232●項目8:RS232Cトランシーバーアズワン品番67-0452-36
Shift Register 8-Bit - SN74HC595
SPARKFUN¥259税込¥2851個当日出荷Description。The SN74HC595N is a simple 8-bit shift register IC. Simply put, this shift register is a device that allows additional inputs or outputs to be added to a microcontroller by converting data between parallel and serial formats. Your chosen microprocessor is able to communicate with the The SN74HC595N using serial information then gathers or outputs information in a parallel(multi-pin)format. Essentially it takes 8 bits from the serial input and then outputs them to 8 pins.。This small DIP packaged IC contains an 8-bit, serial-in parallel-out shift register that feeds an 8-bit D-type storage register with parallel 3-state outputs.。Note:。This is a drop-in replacement for the 74HC595 shift register IC and should function just fine in any application the previous version could.。Get started with the Shift Register Guide。Features。8-Bit Serial-In, Parallel-Out Shift。Wide Operating Voltage Range of 2 V to 6 V。High-Current 3-State Outputs Can Drive Up to 15 LSTTL Loads。Low Power Consumption:80-μA。±6-mA Output Drive at 5 Vアズワン品番67-0420-82
昇降圧DC/DCコンバータ 12V/3A
SPARKFUN¥7,698税込¥8,4681個当日出荷DC8V~40Vを入力し、12V/3A(最大)を出力する工業用グレードの昇降圧DC/DCコンバータです。大きなヒートシンクと保護機能を備え、入力が変化している間(バッテリーの充電/放電)でも安定して負荷(12VルーターやWi-Fi機器など)に電力を供給することができます。仕様●入力電圧:8~40VDC●入力電流:1~6.8A●静止電流:25mA●効率:85%●出力電圧精度:±1%●ラインレギュレーション:±0.2%●リップル:100mVp-p●スイッチング周波数:160kHzアズワン品番67-0397-98
SparkFun I2C DAC Breakout - MCP4725
SPARKFUN¥2,098税込¥2,3081個当日出荷仕様●項目1:組込み(完成機能)●項目2:AD、DA変換●項目4:DA変換●項目5:MCP4725アズワン品番67-0452-42
Raspberry Pi Zero Case
SPARKFUN¥2,298税込¥2,5281個当日出荷Description。The Raspberry Pi Zero Case has been designed to fit both the Pi Zero and the Pi Zero W. These official cases consist of several parts and protect the Raspberry Pi Zero from things like rogue wires that might short it out while still allowing full access to the board. Simply snap the RPi into the bottom half of the enclosure, then snap on a desired top. No tools required!。Each case has a standard base featuring a cut-out to allow access to the GPIO, and a choice of three lids:a standard lid, a GPIO lid(allowing access to the GPIO pins from above)and a camera lid(which, when used with the short camera cable supplied, allows the Raspberry Pi camera to be fitted neatly inside it). Additionally, each case includes a 4cm long CSI cable and four rubber feet.。Note:This case does。NOT。include a Raspberry Pi or Camera Module.アズワン品番67-0425-31
DCジャック 2.1mm
SPARKFUN¥349税込¥3841個当日出荷仕様●プラグ/ジャック:ジャック●内径(規格):2.1mm●コネクタタイプ:中継用●アングル:ストレート型アズワン品番67-0454-96
SparkFun XBee Explorer Dongle
SPARKFUN¥9,298~税込¥10,228~1個当日出荷Description。This is the SparkFun XBee Explorer Dongle unit for the Digi XBee module line. With the XBee Explorer Dongle you can plug the unit directly into your USB port and have it act as a gateway between your computer and the XBee. No cables needed仕様●項目1:USBドングル●項目2:無線ネットワーク、データー通信●項目4:XBee●項目7:XBeeアズワン品番67-0455-61
Arduino Pro Mini328-5V/16MHz
SPARKFUN¥2,998税込¥3,2981個当日出荷Arduino Pro Mini328-5V/16MHzは最小機能、小型サイズのArduinoボードで16MHzのブートローダー搭載です。マイコンの動作電圧は5Vです。レギュレーターとクロック発振子を搭載しマイコンの最小限の動作は可能ですがUno等フルスペックのArduinoが標準搭載しているUSBインターフェースは省略されFTDIのインターフェースボードを外付けする仕様となっています。オートリセットは外付けインターフェースのDTR端子が有効な場合のみサポートされます。メーカーのコメントによれば入門時はUno R3でスタートし習熟したユーザーが仕様を理解した上でこのArduino Proを利用すべし、とあります。("Pro"というネーミングは"初心者お断り"の意味でしょうか…)アズワン品番63-3047-63
SparkFun Triple Axis Magnetometer Breakout - MLX90393 Qwiic
SPARKFUN¥5,798税込¥6,3781個当日出荷アズワン品番67-0426-74
Pro nRF52840 Mini
SPARKFUN¥9,998税込¥10,9981個3日以内出荷nRF52840のブレークアウト&開発ボード nRF52840 Miniは、ARM Cortex-M4 CPUを採用し、Bluetoothによる無線通信ができるNordic Semiconductor社製のnRF52840の開発ボードで、ブレークアウトボードとしても使用できます。Arduino Pro Miniとほぼ同じ大きさで、GPIOや電源に必要なI/Oピンのほとんどを利用できます(Qwiicコネクタでカバーされるものを除く)。さらに、nRF52840のネイティブUSBを使用したUSBインターフェースを備え、LiPoバッテリー充電器、Qwiicコネクタ、オン/オフスイッチ、リセットスイッチ、ユーザーLED/ボタンが搭載されています。 ボードには、USBブートローダーが事前にプログラムされており、Arduino、Circuit Python、C(NordicのnRF5 SDKを使用)のいずれかを使用してnRF52840のプログラムを開発し、USBやストレージインターフェースを使用してコンパイル済みのコードをロードすることができます。仕様浮動小数点ユニット(FPU)を備えたARM Cortex-M4 CPU:1MB フラッシュ、256kB RAM(スタックおよびヒープストレージ用)、Bluetooth 5、Bluetooth Low Energy(BLE)、リアルタイムクロック(RTC)その他【PWM】任意のピンでタイマをサポートインターフェースUSB、UART、I2C、SPIRoHS指令(10物質対応)対応A/Dコンバータ8本のピンがアナログ入力をサポート(ADC)
Raspberry Pi GPIO Ribbon Cable - 40-pin、 6inch RPi2、 B+
SPARKFUN¥1,298税込¥1,4281個5日以内出荷アズワン品番63-3035-82
汎用メタルギア小型サーボ
SPARKFUN¥5,998税込¥6,5981個5日以内出荷6V動作で3.2kg・cmのトルクを発生し、標準の3ピンケーブル(赤:電源、茶色:GND、黄色:データ)を備えた小型サーボです。寸法(mm)28.8×13.8×30.2質量(g)20電源電圧(V)4.8~6.0速度0.20秒/60°(4.8V)、0.18秒/60°(6.0V)ワイヤー長(mm)180アズワン品番64-5660-20回転角度(°)160トルク値(kg/cm)2.8(4.8V)、3.2(6.0V)
Teensy Stackable Header Kit Extended
SPARKFUN¥619税込¥6811個5日以内出荷。Description。These headers are made to work with the Teensy 4.1, Teensy 3.6, and Teensy 3.5 development boards. Each set of headers allows for your Teensy to be easily incorporated into a breadboard circuit or attach a shield on top of the board. This kit includes three headers(two 24-pin, and one 5-pin), enough to connect your chosen Teensy in any configuration you need!アズワン品番67-0425-96
SparkFun Triple Axis Accelerometer Breakout - ADXL362
SPARKFUN¥6,998税込¥7,6981個5日以内出荷仕様●シリーズ名:(汎用品)●種別:モジュール●主機能:センサー●シールドコネクタ:一般モジュール(基板)●主要チップ:ADXL362アズワン品番67-0455-39
Arduino Pro Mini328-3.3V/8MHz
SPARKFUN¥2,998税込¥3,2981個5日以内出荷Arduino Pro Mini328-3.3V/8MHzは最小機能、小型サイズのArduinoボードで8MHzのブートローダー搭載です。マイコンの動作電圧は3.3Vで標準の5Vと異なります。レギュレーターとクロック発振子を搭載しマイコンの最小限の動作は可能ですがUno等フルスペックのArduinoが標準搭載しているUSBインターフェースは省略されFTDIのインターフェースボードを外付けする仕様となっています。オートリセットは外付けインターフェースのDTR端子が有効な場合のみサポートされます。マイコンの電源電圧は3.3Vなのでインターフェースの電圧にも制限があります。メーカーのコメントによれば入門時はUno R3でスタートし習熟したユーザーが仕様を理解した上でこのArduino Proを利用すべし、とあります。("Pro"というネーミングは"初心者お断り"の意味でしょうか…)アズワン品番63-3047-64
SparkFun OpenLog
SPARKFUN¥4,698税込¥5,1681個5日以内出荷microSDカードを使用したデータロガー。32GBまでのmicroSDカードを使用して、シリアル接続により動作するデータロガーです。大量のデータを保存することができます。16MHzで動作するATmega328を搭載し、記録していないアイドルモードでの消費電力は約2~3mAです。仕様●電源電圧:3.3V~12V(3.3V~5Vを推奨)●microSDカード:最大32GB、FAT16/32に対応●シンプルなコマンドインターフェース●ボーレートを設定可能(115200bpsまで)●ATmega328にブートローダを設定済み●SPI×4●LED×2(書き込み状態を示す)●消費電力:アイドル時 2mA、記録時 6mA●※Arduino IDE 1.6.7 ではコンパイルできません。1.6.5でのコンパイルが必要です。1.6.5以外は未検証となります。アズワン品番67-0398-95
XBeeExplorerUSB
SPARKFUN¥8,598税込¥9,4581個5日以内出荷XBeeモジュールをパソコンにUSB接続可能にする基板です。USB-シリアル変換LSI、FT231XとXBeeモジュール用の3.3V電源を5VのUSBバスパワーから得るためのレギュレーターICを搭載しています。単純に2.54mmピッチのブレッドボードに搭載可能なピッチ変換基板としても機能しXBeeモジュールのすべてのピンがピンヘッダー実装用のスルーホールに接続されています。(ピンヘッダーは実装されていません。)このボードとminiーUSB接続ケーブル、パソコンがあればX-CTUでのセットアップが可能となりXBeeモジュールを動作させることができます。アズワン品番63-3153-82
非ラッチ型ホール効果センサーAH1815
SPARKFUN¥289税込¥3181個5日以内出荷電源電圧(V)2.5~5.5機能マイクロパワースリープ:8μA@3Vアズワン品番64-5660-31動作温度範囲(℃)-40~+125
バック-ブーストコンバータモジュール
SPARKFUN¥3,898税込¥4,2881個5日以内出荷出力電圧(V)2.5~9(調整可能)、選択可能な出力電圧:3.3、5、カスタムアズワン品番64-5659-81入力電圧範囲(V)3~16動作温度範囲(℃)-40~+125
...