カテゴリ

  • 学童・教育用品(97)
  • 制御機器(6)
  • パソコン/周辺機器(1)
絞り込み
ブランド
  • SPARKFUN
  • brembo(97)
  • ERECTA(エレクター)(324)
  • ILMBERGER (イルムバーガーカーボンパーツ)(64)
  • KANON(中村製作所)(35)
  • MAZDA(マツダ)(135)
  • MOTO GRAFIX (モトグラフィックス)(60)
  • RS PRO(34,195)
  • SILVER STONE(シルバーストーン)(30)
  • StarTech.com(65)
  • サンワサプライ(34)
  • トヨタ(198)
  • ニッサン(48)
  • ホンダ(524)
  • ミツビシ(185)
  • モートーン(63)
  • ヤマモトレーシング(44)
  • 三菱ふそう(548)
  • 日野自動車(39)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「rsp」の検索結果

104件中 1~40件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • MPLAB PICkit 4 In-Circuit Debugger SPARKFUN

    MPLAB PICkit 4 In-Circuit Debugger

    SPARKFUN
    ¥45,980税込¥50,578
    1個
    当日出荷
    Description。This is the PICkit 4, the official programmer from Microchip. The PICkit 4 allows debugging and programming of PIC(R), dsPIC(R), AVR, SAM and CEC flash microcontrollers and MPUs using the powerful graphical user interface of the MPLAB X Integrated Development Environment(IDE). The MPLAB PICkit 4 is connected to a PC using a high-speed 2.0 USB interface and can be connected to the target via an 8-pin Single In-Line(SIL)connector. The connector uses two device I/O pins and the reset line to implement in-circuit debugging and In-Circuit Serial Programming(TM)(ICSP(TM)). An additional micro SD card slot and the ability to be self-powered from the target means you can take your code with you and program on the go. Comes with a USB to micro-B USB cable.。Features。Powered by a high-speed USB 2.0, no external power required。Real-time execution。MPLAB X IDE compatible(free copy included)。Built-in over-voltage/short circuit monitor。Firmware upgradeable from PC/web download。Fully enclosed。Target voltage of 1.20V to 5.5V。Can supply up to 50mA of power to the target。Minimal current consumption at <100μA from target。Diagnostic LEDs(power, busy, error)。Read/write program and data memory of microcontroller。Erase of program memory space with verification。Freeze-peripherals at breakpoint。8-pin single in-line header supports advanced interfaces such as 4-wire JTAG and Serial Wire Debug with streaming Data Gateway。Backward compatible for demo boards, headers and target systems using 2-wire JTAG and ICSP
    アズワン品番67-0425-08
  • SparkFun USB to RS-485 Converter SPARKFUN

    SparkFun USB to RS-485 Converter

    SPARKFUN
    ¥7,198税込¥7,918
    1個
    5日以内出荷
    アズワン品番63-3035-52
  • SP3485搭載RS-485-シリアル変換モジュール SPARKFUN

    SP3485搭載RS-485-シリアル変換モジュール

    SPARKFUN
    ¥3,798税込¥4,178
    1個
    10日以内出荷
    仕様●タイプ:組込み(完成機能)●カテゴリ:インターフェース●機能:-●使用IC/部品:-●プラットフォーム:-●タイプ:組込み(完成機能)アズワン品番68-2100-93
  • 電子機器接続端子 SPARKFUN

    電子機器接続端子

    SPARKFUN
    ¥549税込¥604
    1個
    23日以内出荷
    Description。These Clincher connectors from Amphenol FCI can be used to terminate Flat Flexible Cables(FFCs)to an easy-to-use standard header. Simply insert the end of the cable into the connector and press it closed. The teeth inside the connector will "clinch" around the conductors and break them out to three male 0.1" spaced pin headers!。Though the Clincher connector can be used with FFCs, we also like to use them with our FlexiForce sensors and other flex/force sensors found in the。Recommended Products。section below.。Note:。Please be aware that we will not be able to accept returns on this connector if it has been closed. Sorry for any inconvenience this may cause.
    アズワン品番67-0395-68
  • SparkFun OpenLog with Headers SPARKFUN

    SparkFun OpenLog with Headers

    SPARKFUN
    ¥6,898税込¥7,588
    1個
    25日以内出荷
    Description。The SparkFun OpenLog with Headers is an open source data logger that works over a simple serial connection and supports microSD cards up to 64GB. The OpenLog can store or "log" huge amounts of serial data and act as a black box of sorts to store all the serial data that your project generates, for scientific or debugging purposes. This version of th OpenLog even includes pre-soldered headers for your convenience.。The SparkFun OpenLog uses an ATmega328 running at 16MHz thanks to the onboard resonator. The OpenLog draws approximately 2-3mA in idle(nothing to record)mode. During a full record OpenLog can draw 10 to 20mA depending on the microSD card being used.。All data logged by the OpenLog is stored on the microSD card. Any 512MB to 32GB microSD card should work. OpenLog supports both FAT16 and FAT32 SD formats.。For even better performance the OpenLog Artemis is the tool you need, featuring logging speeds up to 500000bps.。Get Started with the SparkFun OpenLog Guide。Features。VCC Input:3.3V-12V(Recommended 3.3V-5V)。Log to low-cost microSD FAT16/32 cards up to 32GB。Simple command interface。Configurable baud rates(up to 115200bps)。Preprogrammed ATmega328 and bootloader。Four SPI pogo pins。Two LEDs indicate writing status。2mA idle, 6mA at maximum recording rate。Pre-soldered Headers
    アズワン品番67-0422-30
  • SparkFun Transceiver Breakout - RS-485 SPARKFUN

    SparkFun Transceiver Breakout - RS-485

    SPARKFUN
    ¥3,998税込¥4,398
    1個
    25日以内出荷
    UARTをRS-485に変換するブレークアウトボード
    寸法(mm)2.28×2.54(0.9×1.0インチ)電源電圧(V)+3.3アズワン品番64-5659-69入力電圧範囲(V)-7~+12(コモンモード)デバイスSP3485
  • SparkFun I2S Audio Breakout - MAX98357A SPARKFUN

    SparkFun I2S Audio Breakout - MAX98357A

    SPARKFUN
    ¥1,998税込¥2,198
    1個
    29日以内出荷
    Description。The SparkFun I2S Audio Breakout board uses the MAX98357A digital to analog converter(DAC), which converts I2S(not be confused with I2C)audio to an analog signal to drive speakers. The I2S Audio Breakout converts the digital audio signals using the I2S standard to an analog signal and amplifies the signal using a class D amplifier which can deliver up to 3.2W of power into a 4Ω load. The board can be configured to output only the left channel audio, right channel, or both.。The SparkFun I2S Audio Breakout board is fairly simple, requiring only a few pin connections to get it up and working. By default the board is configured in "mono" operation, meaning the left and right signals are combined together to drive a single speaker. If you want a separate speaker for the left and right audio channels you'll need to cut the mono jumper. In addition to being able to select the audio channel output, the gain can also be configured in a few ways. The gain of the amplifier can be configured from as low as +3dB to as high as +15dB. While the channel selection can be configured on board, the gain however is controlled externally using the gain pin. By default, the board is configured for +9dB, but can be easily changed!。Get Started with the SparkFun I2S Audio Breakout Guide。Features。Supply Voltage Range:2.5V - 5.5V.。Output Power:3.2W into 4Ω at 5V.。Output Channel Selection:Left, Right, or Left/2 + Right/2(Default).。Sample Rate:8kHz - 96kHz.。Sample Resolution:16/32 bit.。Quiescent Current:2.4mA.。Filterless Class D Outputs。No MCLK Required。Click and Pop Reduction。Short-Circuit and Thermal Protection.
    アズワン品番67-0422-64
  • SWD Cable - 2x5 Pin SPARKFUN

    SWD Cable - 2x5 Pin

    SPARKFUN
    ¥999税込¥1,099
    1個
    33日以内出荷
    Description。This is a 150mm(~6")long, 10-conductor cable that's especially ideal for many JTAG applications. Both ends are terminated with 2x5 pin female connectors with 1.27mm(0.05")spacing.
    アズワン品番67-0420-48
  • LOAD CELL AMP HX711 SPARKFUN

    LOAD CELL AMP HX711

    SPARKFUN
    ¥3,500税込¥3,850
    1個
    33日以内出荷
    。Description。The SparkFun Load Cell Amplifier is a small breakout board for the HX711 IC that allows you to easily read load cells to measure weight. By connecting the amplifier to your microcontroller you will be able to read the changes in the resistance of the load cell, and with some calibration you'll be able to get very accurate weight measurements. This can be handy for creating your own industrial scale, process control or simple presence detection.。This version of the SparkFun Load Cell Amplifier features a few changes that you specifically asked for! We have separated the analog and digital supply, as well as added a 3.3uH inductor and a 0.1uF filter capacitor for digital supply. Need even more? Checkout the SparkFun Qwiic Scale. It has all the features of the HX711 but with additional library support, a true I2C interface, and no soldering required!。The HX711 uses a two-wire interface(Clock and Data)for communication. Any microcontroller's GPIO pins should work, and numerous libraries have been written, making it easy to read data from the HX711. Check the hookup guide below for more information.。Load cells use a four-wire Wheatstone bridge configuration to connect to the HX711. These are commonly colored RED, BLK, WHT, GRN and YLW. Each color corresponds to the conventional color coding of load cells:Red(Excitation+ or VCC)。Black(Excitation- or GND)。White(Amplifier-, Signal- or Output-)。Green(A+, S+ or O+)。Yellow(Shield)。The YLW pin acts as an optional input that is not hooked up to the strain gauge but is utilized to ground and shield against outside EMI(electromagnetic interference). Please keep in mind that some load cells might have slight variations in color coding.。Note:Special thanks to Bodge for supplying the Library for the HX711!。Get Started with the HX711 Load Cell Amplifier Guide。Features。Operation Voltage:2.7V--5V。Operation Current:< 1.5mA。Selectable 10SPS or 80SPS output data rate。Simultaneous 50 and 60Hz supply rejection
    アズワン品番67-0362-17
  • Breadboard to JST-ZHR Cable - 5-pin×1.5mm Pitch SPARKFUN

    Breadboard to JST-ZHR Cable - 5-pin×1.5mm Pitch

    SPARKFUN
    ¥1,198税込¥1,318
    1個
    33日以内出荷
    Description。This is a 5-pin JST-ZHR cable that's terminated on the end with breadboard breadboard compatible Dupont connectors. It's the same cable that comes with our SPS30 Particulate Matter Sensor and is a great spare if you need one or if you happ
    アズワン品番67-0420-44
  • SparkFun Qwiic HAT for Raspberry Pi SPARKFUN

    SparkFun Qwiic HAT for Raspberry Pi

    SPARKFUN
    ¥2,298税込¥2,528
    1個
    33日以内出荷
    Description。The SparkFun Qwiic HAT for Raspberry Pi is the quickest and easiest way to enter into SparkFun's Qwiic ecosystem while still using that Raspberry Pi that you've come to know and love. The Qwiic HAT connects the I2C bus(GND, 3.3V, SDA and SCL)on your Raspberry Pi to an array of Qwiic connectors on the HAT. Since the Qwiic system allows for daisy chaining boards with different addresses, you can stack as many sensors as you'd like to create a tower of sensing power!。The Qwiic Pi HAT has four Qwiic connect ports, all on the same I2C bus. In addition, many of the useful GPIO pins on the Raspberry Pi are broken out. This HAT is compatible with any Raspberry Pi that utilizes the standard 2x20 GPIO header. It has been designed to sit to the side of the Pi, allowing it to work conveniently with a Pi Tin enclosure to connect boards to the Qwiic ports.。Note:。There is a small silk error that has reversed the SDA and SCL. This is simply a cosmetic mix-up and will not impact any function with this board.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with the SparkFun Qwiic Pi HAT Guide。Features。4x Qwiic Connection Ports。Select GPIO Pins Broken Out。Pi Tin Compatibility
    アズワン品番67-0422-50
  • Alligator Clip with Female Header 10 Pack SPARKFUN

    Alligator Clip with Female Header 10 Pack

    SPARKFUN
    ¥2,498税込¥2,748
    1個
    33日以内出荷
    。Description。This is a 10-pack of wires that are pre-terminated with an alligator clip on one end and a female header on the other. Alligator clips are a staple item for any workbench or makerspace, and with these cables you will be able to easily incorporate those clips into a breadboard, development platform or anything else to which you would normally be able to attach a hookup wire.。Each alligator clip with female header cable has a wire length of 30cm(that's a little less than 1ft)and a port that easily accepts a standard 0.1" connector.
    アズワン品番67-0420-45
  • Alligator Clip with Pigtail 10 Pack SPARKFUN

    Alligator Clip with Pigtail 10 Pack

    SPARKFUN
    ¥3,198税込¥3,518
    1個
    33日以内出荷
    Description。This is a 10-pack of wires that are pre-terminated with an alligator clip on one end and a hookup pigtail on the other. Alligator clips are a staple item for any workbench or makerspace, and with these cables you will be able to easily incorporate those clips into a breadboard, development platform or anything else to which you would normally be able to attach a hookup wire.。Each alligator clip with pigtail cable has a wire length of 30cm(that's a little less than 1ft)and a male pin that easily inserts into a standard 0.1" connector. Each pack consists of five red cables and five white cables.
    アズワン品番67-0420-34
  • SparkFun Large Parts Box - LilyPad Magnetic SPARKFUN

    SparkFun Large Parts Box - LilyPad Magnetic

    SPARKFUN
    ¥2,598税込¥2,858
    1個
    33日以内出荷
    。Description。When you're working with e-textiles, you have a tendency to collect a lot of small parts:LilyPad boards, bobbins, needles...the tools of the trade. Why not pick up a sturdy box to keep your bits and pieces off the floor? This large LilyPad-branded box is made from rigid cardboard printed with a fancy tone-on-tone pattern, label space and the LilyPad logo. There are even magnetic closures embedded in the lid.。We like this box because it's rigid enough to throw in a sewing bag and also looks good on a workbench or makerspace. With an inside dimension of 2 inches deep, it's big enough for batteries, fabric swatches and whatever small parts you have floating around. It also makes a great gift box if you're thinking about getting someone the gift of LilyPad!。Features。Dimensions:10.0"×6.3"×2.3"
    アズワン品番67-0428-15
  • SparkFun Inventor's Kit for micro:bit v2 Lab Pack SPARKFUN

    SparkFun Inventor's Kit for micro:bit v2 Lab Pack

    SPARKFUN
    ¥159,800税込¥175,780
    1個
    33日以内出荷
    Description。The SparkFun Inventor's Kit for micro:bit v2 Lab Pack includes 10 complete micro:bit v2 Inventor's Kits, an SIK Refill Pack and 25 AAA-sized batteries to get your students started in the world of electronics. The SIKs inside the Lab Pack have everything you need, including micro:bit v2s, connector breakouts, breadboards and all the cables and accessories to hook up all the projects listed in our online Experiment Guide.。The kit does not require any soldering and is recommended for all users, from beginners to engineering students. We have provided a complete Experiment Guide in the Documents tab for you to check out now! If you are new to teaching electronics or have taught with the original SparkFun Inventor's Kit and are looking for something new, the SIK for micro:bit v2 is the perfect kit for you!。SparkFun packages everything educators need to get started with this platform in a variety of classroom and makerspace settings with diverse student populations. The hardware boards, cables and extra parts come pre-packaged, and our online support materials --- including an online Experiment Guide(to be updated)--- help you bring the power of the open source community to your classroom. Examples and curriculum materials are available from SparkFun and Arduino, as well as from other educators involved in this growing maker movement.。The micro:bit is a pocket-sized computer that lets you get creative with digital technology. Between the micro:bit and our shield-like bit boards you can do almost anything while coding, customizing and controlling your micro:bit from almost anywhere! You can use your micro:bit for all sorts of unique creations, from robots to musical instruments and more. At half the size of a credit card, this versatile board has vast potential!
    アズワン品番67-0424-93
  • Rocker Switch - SPST round SPARKFUN

    Rocker Switch - SPST round

    SPARKFUN
    ¥229税込¥252
    1個
    33日以内出荷
  • Thumb Joystick Knob - Deluxe SPARKFUN

    Thumb Joystick Knob - Deluxe

    SPARKFUN
    ¥379税込¥417
    1個
    33日以内出荷
    Description。This is a "deluxe" joystick knob very similar to the thumb pads on PlayStation controllers. We specifically carry this knob to pair with our 16mm Deluxe Thumb Joystick.
    アズワン品番67-0421-66
  • SparkFun RS232 Shifter - SMD SPARKFUN

    SparkFun RS232 Shifter - SMD

    SPARKFUN
    ¥4,898税込¥5,388
    1個
    33日以内出荷
  • Raspberry Pi Camera Module - Pi NoIR V2 SPARKFUN

    Raspberry Pi Camera Module - Pi NoIR V2

    SPARKFUN
    ¥11,980税込¥13,178
    1個
    33日以内出荷
    Description。This 8MP IR(Infrared)camera module is capable of 1080p video and still images and connects directly to your Raspberry Pi. Similar to the non-IR version Raspberry Pi Camera, connect the included ribbon cable to the CSI(Camera Serial Interfac
    アズワン品番67-0423-31
  • SparkFun RS232 Shifter SMD No DB9 SPARKFUN

    SparkFun RS232 Shifter SMD No DB9

    SPARKFUN
    ¥3,098税込¥3,408
    1個
    33日以内出荷
  • ESP32 Thing Stackable Header Set SPARKFUN

    ESP32 Thing Stackable Header Set

    SPARKFUN
    ¥789税込¥868
    1個
    33日以内出荷
    Description。These headers are made to work with the SparkFun ESP32 Thing to connect to ESP32 Shield boards. Each set of headers makes your ESP32 Thing easily stackable with the Power Control, Environmental, or Motion Shields as well as other applications. This set includes two 1x20 headers, enough to connect your ESP32 to anything you want!
    アズワン品番67-0425-34
  • SparkFun SAMD21 Dev Breakout SPARKFUN

    SparkFun SAMD21 Dev Breakout

    SPARKFUN
    ¥9,798税込¥10,778
    1個
    33日以内出荷
    Description。If you're ready to step your Arduino game up from older 8-bit/16MHz microcontrollers, the SparkFun SAMD21 Dev Breakout is a great landing spot. The SparkFun SAMD21 Dev Breakout is an Arduino-sized breakout for the Atmel ATSAMD21G18, a 32-bi
    アズワン品番67-0422-19
  • SparkFun TRRS 3.5mm Jack Breakout SPARKFUN

    SparkFun TRRS 3.5mm Jack Breakout

    SPARKFUN
    ¥1,198税込¥1,318
    1個
    33日以内出荷
  • Thermal Tape 4x4" Square SPARKFUN

    Thermal Tape 4x4" Square

    SPARKFUN
    ¥379税込¥417
    1個
    33日以内出荷
    Description。Thermally Conductive Adhesive Transfer Tapes are designed to provide a preferential heat-transfer path between heat-generating components and heat sinks or other cooling devices(e.g., fans, heat spreaders or heat pipes).。This is a 4x4
    アズワン品番67-0425-95
  • Stepper Motor - 125 oz.in 200 steps/rev, 600mm Wire SPARKFUN

    Stepper Motor - 125 oz.in 200 steps/rev, 600mm Wire

    SPARKFUN
    ¥17,980税込¥19,778
    1個
    33日以内出荷
    Description。Stepper motors are great motors for position control. They can be found in desktop printers, plotters, 3d printers, CNC milling machines, and anything else requiring precise position control. Steppers are a special segment of brushless moto
    アズワン品番67-0426-30
  • Raspberry Pi Build HAT SPARKFUN

    Raspberry Pi Build HAT

    SPARKFUN
    ¥11,980税込¥13,178
    1個
    33日以内出荷
    Description。The Raspberry Pi Build HAT is an add-on board that connects to the 40-pin GPIO header of your Raspberry Pi, which was designed in collaboration with LEGO(R)Education to make it easy to control LEGO(R)Technic(TM)motors and sensors with Rasp
    アズワン品番67-0423-69
  • SparkFun MP3 Player Shield SPARKFUN

    SparkFun MP3 Player Shield

    SPARKFUN
    ¥11,980税込¥13,178
    1個
    33日以内出荷
    Description。The SparkFun MP3 Player Shield is an awesome MP3 decoder with the capabilities of storing music files onto a run-of-the-mill microSD card, thus giving you the ability toadd music or sound effects to any project. With this board you can pull MP3 files from an microSD card and play them using only one shield, effectively turning any Arduino into a fully functional stand-alone MP3 player! The MP3 Shield utilizes the VS1053B MP3 audio decoder IC to decode audio files. The VS1053 is also capable of decoding Ogg Vorbis/MP3/AAC/WMA/MIDI audio and encoding IMA ADPCM and user-loadable Ogg Vorbis.。The VS1053 receives its input bitstream through a serial input bus(SPI). After the stream has been decoded by the IC, the audio is sent out to both a 3.5mm stereo headphone jack, as well as a 2-pin 0.1" pitch header.。This shield comes populated with all components as shown in the images and schematic; but it does not come with headers installed. We recommend the Arduino R3 Stackable Header Kit.。Features。3.5mm audio out jack。0.1" spaced header for speaker out。microSD card slot
    アズワン品番67-0422-08
  • Raspberry Pi 400 Personal Computer Kit SPARKFUN

    Raspberry Pi 400 Personal Computer Kit

    SPARKFUN
    ¥41,980税込¥46,178
    1個
    33日以内出荷
    Description。The Raspberry Pi 400 is a complete Raspberry Pi 4-based personal computer, integrated into a keyboard. By incorporating the board into a keyboard, it removes the need for a case and other accessories normally needed to run a Raspberry and
    アズワン品番67-0424-62
  • Raspberry Pi 400 Personal Computer Unit Only SPARKFUN

    Raspberry Pi 400 Personal Computer Unit Only

    SPARKFUN
    ¥28,980税込¥31,878
    1個
    33日以内出荷
    Description。The Raspberry Pi 400 is a complete Raspberry Pi 4-based personal computer, integrated into a keyboard. By incorporating the board into a keyboard, it removes the need for a case and other accessories normally needed to run a Raspberry and
    アズワン品番67-0423-37
  • Raspberry Pi 4 Case Fan SPARKFUN

    Raspberry Pi 4 Case Fan

    SPARKFUN
    ¥2,198税込¥2,418
    1個
    33日以内出荷
    Description。The Raspberry Pi 4 Case Fan works with Raspberry Pi 4 and the Raspberry Pi 4 Case. Designed for overclockers and other power users, it keeps your Raspberry Pi 4 at a comfortable operating temperature even under heavy load.。The temperatu
    アズワン品番67-0426-09
  • SparkFun RedBoard Qwiic SPARKFUN

    SparkFun RedBoard Qwiic

    SPARKFUN
    ¥6,998税込¥7,698
    1個
    33日以内出荷
    Description。At SparkFun we continually like to innovate, update, and improve even when it comes to our very own development boards. We have multiple versions of the SparkFun RedBoard in our catalog but none of them in an R3 form factor with a Qwiic con
    アズワン品番67-0422-71
  • Downcut Flat Cutter - 0.25in Diameter, #251 2 Pack SPARKFUN

    Downcut Flat Cutter - 0.25in Diameter, #251 2 Pack

    SPARKFUN
    ¥22,980税込¥25,278
    1個
    33日以内出荷
    Description。This flat mill is perfect for roughing or machining flat or prismatic parts. If you've got a Shapeoko, these are great cutters for the DeWalt trim router。These are downward spiral cutters, ideal to cut laminates and wood without tearing
    アズワン品番67-0428-63
  • SparkFun Qwiic Alphanumeric Display - Green SPARKFUN

    SparkFun Qwiic Alphanumeric Display - Green

    SPARKFUN
    ¥2,998税込¥3,298
    1個
    33日以内出荷
    Description。We are quite familiar with seven-segment displays. We see them on our alarm clocks, ovens, and microwaves. By adding more segments to each digit you can display more than just numbers! Introducing the brand new SparkFun Qwiic Alphanumeric
    アズワン品番67-0421-88
  • Arduino Nano Stackable Header Kit SPARKFUN

    Arduino Nano Stackable Header Kit

    SPARKFUN
    ¥849税込¥934
    1個
    33日以内出荷
    Description。These stackable headers are made to work with the SparkFun Qwiic Shield for Arduino Nano or any comparable shield to connect the shield with a Arduino Nano footprint. This set includes two 15-pin headers; the pins are spaced by 0.1".。Each set of headers allows you to stack a Qwiic Nano shield on top of your Arduino Nano or plug them into a solderless breadboard.。Note:Soldering is required for functionality and physical attachment to a shield or board.
    アズワン品番67-0425-81
  • Mini Speaker - PC Mount 12mm 2.048kHz SPARKFUN

    Mini Speaker - PC Mount 12mm 2.048kHz

    SPARKFUN
    ¥759税込¥835
    1個
    33日以内出荷
    Description。This is a small 12mm round speaker that operates around the audible 2kHz range. You can use these speakers to create simple music or user interfaces.。This is not a true piezoelectric speaker but behaves similarly. Instead of a piezoelectric crystal that vibrates with an electric current, this tiny speaker uses an electromagnet to drive a thin metal sheet. That means you need to use some form of alternating current to get sound. The good news is that this speaker is tuned to respond best with a square wave(e.g. from a microcontroller).
    アズワン品番67-0429-97
  • Feather Stackable Header Kit SPARKFUN

    Feather Stackable Header Kit

    SPARKFUN
    ¥759税込¥835
    1個
    33日以内出荷
    Description。These stackable headers are made to work with the SparkFun ESP32 Thing Plus to connect to shield with a Feather footprint. This set includes one 12-pin and one 16-pin header; the pins are spaced by 0.1".。Each set of headers allows you to
    アズワン品番67-0425-62
  • Raspberry Pi Pico SPARKFUN

    Raspberry Pi Pico

    SPARKFUN
    ¥1,898税込¥2,088
    1個
    33日以内出荷
    Description。The Raspberry Pi Pico is a low-cost, high-performance microcontroller board with flexible digital interfaces. It feature the RP2040 which marks Raspberry Pi's first microcontroller designed in-house. Pico provides minimal(yet flexible)exter
    アズワン品番67-0423-57
  • Female Headers SPARKFUN

    Female Headers

    SPARKFUN
    ¥679税込¥747
    1個
    33日以内出荷
    Single row of 40-holes、female header. Can be cut to size with a pair of wire-cutters. Standard .1" spacing. We use them extensively in the Olimex development boards. They mate very well with break away male headers.。Please note。You will probably lose one pin with each cut.
    仕様●ピッチ:2.54mmピッチ●種類:ピンソケットアズワン品番67-0454-02
  • Poke Home Connector - 2-Pin SPARKFUN

    Poke Home Connector - 2-Pin

    SPARKFUN
    ¥209税込¥230
    1個
    33日以内出荷
    Description。Poke Home Connectors have been featured on a number of our boards over the last few years by providing a simple screw-terminal-type connector for easy wire connection purposes. Similar to screw terminals, Poke Home Connectors grasp a wire entered into the receiving area of the pin-out by pressing down on the small plastic strip at the end of the housing. Doing so raises the internal clamp and, upon release of the button secures the wire in place without any soldering required.。Poke Home Connectors work better in environments with a lot of vibrations(i.e. automotive applications)or when a wire is expanding or contracting due to temperature cycling. Additionally, the tension in the connector is automatically adjusted to the wire gauge(assuming it is within the accepted wire thickness)as opposed to variances in tension when a user tightens the screw terminal.
    アズワン品番67-0425-83
  • Raspberry Pi Build HAT Power Supply - 48W SPARKFUN

    Raspberry Pi Build HAT Power Supply - 48W

    SPARKFUN
    ¥8,498税込¥9,348
    1個
    33日以内出荷
    アズワン品番67-0429-16