カテゴリ

  • 学童・教育用品(2)
絞り込み
ブランド
  • SPARKFUN
  • BIGM(丸山製作所)(166)
  • ホンダ(7)
  • TDKラムダ(5)
  • インフリッヂ工業(5)
  • 東洋バルヴ(4)
  • エヒメ紙工(4)
  • SMC(2)
  • 明治機械製作所(2)
  • Apera Instruments(アペラインスツルメンツ)(2)
  • TONE(トネ/旧:前田金属工業)(1)
  • ノーブランド(1)
  • Panasonic(パナソニック)(1)
  • LION (ライオン事務器)(1)
  • JAE(日本航空電子工業)(1)
  • ミヤコ自動車(1)
  • フエニックス・コンタクト(1)
  • アドヴィックス(住友電工)(1)
  • 555(スリーファイブ)(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「sen-2」の検索結果

特価
本日7月25日(土)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260717
キャンペーンコードのご利用方法※特価からの更なる割引はございません
2件中 12
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Micro 6DoF IMU - ISM330DHCX Qwiic SPARKFUNMicro 6DoF IMU - ISM330DHCX QwiicSPARKFUN
9,998税込10,998
1個
33日以内出荷
SparkFun FM Tuner Evaluation Board - Si4703 SPARKFUNSparkFun FM Tuner Evaluation Board - Si4703SPARKFUN
7,298税込8,028
1個
33日以内出荷
Description。This is an evaluation board for the Silicon Laboratories Si4703 FM tuner chip. Beyond enabling you to tune in to FM radio stations, the Si4703 is also capable of detecting and processing both Radio Data Service(RDS)and Radio Broadcast Data Service(RBDS)information. The Si4703 even does a very good job of filtering and carrier detection. It also enables data such as the station ID and song name to be displayed to the user.。Using this board, you will be able to pick up multiple stations just as well as with a standard FM radio. The board breaks out all major pins and makes it easy to incorporate this great chip into your next radio project. The power bus, the 3.3V and GND pins are broken out For communication. The breakout provides access to SDIO and SCLK for I2C communication while RST can be used for easy resetting. The SEN pin enables the user to change the mode of functionality of the IC. The last two pins broken out are GPIO1 and GPIO2 which can be used as general input/output pins, but also can be used for things like the RDS ready, seeking or tuning functions.。Keep in mind, by plugging headphones into the 3.5mm audio jack, you effectively use the cable in your headphones as an antenna! Therefore, this board does not require an external antenna if using headphones or a 3.5mm audio cable longer than 3 feet.
アズワン品番67-0429-34
理科/技術/科学工作カテゴリ