カテゴリ
- 学童・教育用品(2)
絞り込み
ブランド
- SPARKFUN
- SMC(5,615)
- ホンダ(43)
- WURTH ELEKTRONIK(12)
- 三菱ふそう(11)
- brembo(7)
- LAMP(スガツネ工業)(4)
- R&G RACING PRODUCTS(3)
- テクノ・ソテック(2)
- ERECTA(エレクター)(1)
- 日動工業(1)
- Panasonic(パナソニック)(1)
- PENTAX(ペンタックス)(1)
- ZTEC(1)
- MAZDA(マツダ)(1)
- LITTELFUSE(1)
- WEIDMULLER(1)
- バルコム(1)
- RS PRO(1)
- ブランドをもっと見る
「smc as」の検索結果

SparkFun PIR Breakout - 170uA EKMC4607112K
SPARKFUN¥5,498税込¥6,0481個33日以内出荷。Description。Passive Infrared(PIR)sensors are great for detecting motion in a small area around the sensor. The 170μA SparkFun EKMC4607112K PIR Breakout is a simple board equipped with an EKM-series PIR sensor from Panasonic(R). The EKM-series PIR sensors are optimized for small movements to offer motion-sensing options for continuously powered applications.。PIR sensors do not return specific distance data but instead monitor for IR light coming from objects in their field of view and will activate their signal when motion is detected in their sensing area, making them perfect for applications such as turning devices on automatically when motion is detected. Applications include home and building automation for energy saving, automated on/off lighting control, security, appliances, and IoT.。Panasonic's low-profile PIR motion sensors(10.9mm versus standard 14.4mm height offer space savings for constrained designs)consist of a lens to create various detection zones, an optical filter to block non-infrared light, pyroelectric sensing elements, electromagnetic shielding to all circuitry, and an impedance converter to get an electrical signal. This PIR sensor offers digital output across 32 zones at 5m detection distance with 90°×90° detection area.。Note:The sensitivity of passive infrared sensors is influenced by environmental conditions, so a performance evaluation test under representative conditions is recommended.。Get Started with the SparkFun PIR Breakout Guide。Features。Operating Voltage:2.3。-。4.0V。170 μA。standby current consumption。Lens diameter - 10.4mm。Lens Height - 10.9mm。5m detection distance。90°×90°(±45°)detection areaアズワン品番67-0427-43
SparkFun Qwiic PIR - 170uA EKMC4607112K
SPARKFUN¥5,498税込¥6,0481個33日以内出荷Description。Passive Infrared(PIR)sensors are great for detecting motion in a small area around the sensor. The 170μA SparkFun EKMC4607112K Qwiic PIR uses an EKM-series PIR sensor from Panasonic(R)paired with an ATTiny84 to interact with it using I2Cアズワン品番67-0427-45